Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI


Menge:  Stück  
Produktinformationen
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Contour Design RollerMouse Red Plus Wireless Maus Beidhändig RF Wireless 2800 DPI
Artikel-Nr.:
     CIDE5-55361676
Hersteller:
     Contour Design
Herst.-Nr.:
     RM-RED PLUS-WL
EAN/GTIN:
     743870004234
Suchbegriffe:
Contour Design Mäuse
Cordless Maus
Funkmaus
Kabellose Maus
Weitere Informationen:
Logistikdaten
Warentarifnummer (HS)
84716070
Breite des Versandkartons
420 mm
Höhe des Versandkartons
255 mm
Volumen Hauptkarton
0.0514 cm³
Verpackungsdaten
Anzahl
1
Mitgelieferte Kabel
USB
Verpackungsbreite
200 mm
Verpackungstiefe
467 mm
Verpackungshöhe
48 mm
Paketgewicht
1359 g
Lieferumfang
Receiver enthalten
Ja
Kabelloser Receiver-Anschluss
USB Typ-A
Handgelenkauflage
Ja
Benutzerhandbuch
Ja
Gewicht und Abmessungen
Breite
420 mm
Tiefe
155 mm
Höhe
23 mm
Gewicht
1070 g
Energie
Energiequelle
Batterien
Systemanforderung
Unterstützt Windows-Betriebssysteme
Ja
Unterstützt Mac-Betriebssysteme
Ja
Ergonomie
Plug
Ja
Design
Formfaktor
Beidhändig
Produktfarbe
Schwarz, Silber
Intelligentes, ergonomisches Design
Ja
Oberflächenfärbung
Monochromatisch
Maus
Zweck
Büro
Geräteschnittstelle
RF Wireless
Scroll Typ
Kugellager
Knopfanzahl
7
Tastentyp
Gedrückte Tasten
Bewegung Auflösung
2800 DPI
Anpassbare Bewegungsauflösung
Ja
Anzahl der Bewegungsauflösungsmodi
10
Programmierbare Mausknöpfe
Ja
Anzahl der programmierbaren Tasten
6
Anzahl der Scroll-Rollen
1
Scroll-Richtungen
Senkrecht
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 359,58*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 417,66*
€ 497,02
pro Stück
ab 2 Stück
€ 412,03*
€ 490,32
pro Stück
ab 5 Stück
€ 395,82*
€ 471,03
pro Stück
ab 10 Stück
€ 384,62*
€ 457,70
pro Stück
ab 500 Stück
€ 359,58*
€ 427,90
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Contour Design
CD-WIPE
ab € 9,40*
Zubehör
Contour Design
CD-STAND
ab € 30,06*
Zubehör
Contour Design
PS-PLUS-EXT
ab € 72,83*
Zubehör
Contour Design
PS-PLUS
ab € 57,85*
Zubehör
Contour Design
RM-FREE3-WL
ab € 247,77*
Zubehör
Contour Design
RM-MOBILE
ab € 185,34*
Zubehör
Contour Design
RM-PRO3 PLUS
ab € 268,50*
Zubehör
Contour Design
RM-RED
ab € 310,18*
Zubehör
Contour Design
RM-RED MAX
ab € 380,23*
Zubehör
Contour Design
RM-RED PLUS WIRED-B
ab € 413,50*
Zubehör
Contour Design
RM-RED PLUS-WL-B
ab € 458,08*
Zubehör
Contour Design
RM-WAVE3
ab € 33,61*
Zubehör
Contour Design
UNIVERSAL-AS
ab € 88,64*
Zubehör
Contour Design
UNIVERSAL-SLEEVE
ab € 16,49*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.