Wellenlänge, typ.: 514 nm Laserklasse: - Produktpalette: Metal Can Series Betriebstemperatur, max.: 60 °C Anzahl der Pins: 2 Pin(s) Übertragungsrate, max.: - Nennstrom: 115 mA Betriebstemperatur, m...
Fokussierbares DOE Lasermodul, grüne Laserdiode, 520nm, 5mW, 24V DC, 16x62mm, Klasse 2M, interne Modulation, mit DOE-DE-R249 For 8mm DOE Low Power consumption Direct green 520nm
The aim of this work is to develop and characterize widely tunable high-power diode lasers emitting at 976 nm, targeting non-linear frequency conversion applications. This was realized by a master ...
This work aims at designing and characterizing diode laser based master oscillator power amplifier (MOPA) systems, which are targeted to be implemented into micro light detection and ranging (LIDAR...
A compact and portable laser light source emitting in the wavelength range between 210 nm and 230 nm would enable numerous applications outside of laboratory environments, such as sterilization and...