Punkt Lasermodul, grüne Laserdiode, 520nm, mit Gehäuse und Optik, ohne Lasertreiber, max. 50mW optischer Leistung, Laserklasse 3B Betriebsspannung 7 5 V DC Kompakte Bauform Laser Klasse 3B Hohe Aus...
Radio ommunications in the range of 60 GHz enable multi-Gigabit/s network access in indoor environments. Due to the propagation characteristics of such signals only very short range radio transmiss...
Over the last two decades, the search for a compact, high-power semiconductor source has produced many designs and concepts for monolithic diode-laser arrays and optical amplifiers. However, only a...
Wellenlänge Spitze = 860nm Zur Ansteuerung von Laser Typ = VCSEL Anzahl der Pins = 3 Montage Typ = THT Betriebsstrom max. = 48mA Abmessungen = 12.7 x 10.41 x 21.92mm Länge = 12.7mm Breite = 10.41mm...
This thesis analyzes the impact of various loss processes on the threshold current density of organic semiconductor laser diodes by numerical simulation. Design concepts based on organic double-het...
Shuji Nakamura's development of a blue semiconductor laser on the basis of GaN opens the way for a host of new applications of semiconductor lasers. The wavelengths can be tuned by controlling the ...