Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7


Menge:  Stück  
Produktinformationen
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
LG 98TR3PJ-B Signage-Display Digital Signage Flachbildschirm 2,49 m (98") LED WLAN 490 cd/m² 4K Ultra HD Schwarz Web OS 16/7
Artikel-Nr.:
     CIDE6-107720696
Hersteller:
     LG
Herst.-Nr.:
     98TR3PJ-B
EAN/GTIN:
     8806091950956
Suchbegriffe:
LG Monitore
Digital Signage
LFD
Large Format Display
Multi Touch & Writing
The TR3PJ series can simultaneously use up to 20 points of multi touch. This function offers a lifelike board writing experience and makes collaboration much easier.

ScreenShare Pro Upgrade
With the newly upgraded ScreenShare Pro, which enables to show a maximum of six shared screens or a file on a screen in real-time, it has enhanced usability by allowing users to share Chromecast, Airplay and Miracast mirroring on the same network.

Air Class
Air Class supports connecting up to 30 students and offers interactive classes by using mobile devices equipped with web browsers, providing a variety of tools such as voting, answering, and sharing project texts.

DPM
(Display Power Management)
By activating DPM function, the display can be set to be on only when there is an input signal, which enables more efficient power management.

Annotation Upgrade
At annotation tool mode, ‘Un-do’ and ‘Re-do’ functions provide enhanced user experience. (Annotation tool can be used on any source.)

Web Browser
The TR3PJ series supports the web browser* in the Android OS**, so you can search the web easily and quickly, without connecting to an external desktop.

All-in-One
The TR3PJ series integrates both Android OS and Free apps into a high performance SoC, without a PC.

Secure Mode
Secured mode disables screen mirroring options for SSP (Screen Share Pro), which is an application that enables screen sharing between mobile devices and the display, to prevent any unauthorized contents to be shown via screen sharing functions in various devices.

Built-in OPS Slot
The TR3PJ series supports OPS slots, allowing you to easily and conveniently mount OPS desktop at the back of the interactive digital board with internal power delivery.

USB Block
The USB Block Mode that helps secure and prevent data from being copied into unauthorized devices in advance, which is essential for being used in space where security is critical.

Partial Capture
Users can select the desired area of the screen to crop the image and store that in internal memory. Also, TR3PJ allows that send cropped images directly to email or note apps.

Bluetooth Connectivity
TR3PJ supports Bluetooth to connect wirelessly to various devices such as speaker, mouse, keyboard, etc. This is optimized for building a hybrid environment so that online and offline meetings and classes can proceed with ease.

Real-time ConnectedCare Service
Maintenance is easy and fast with the optional ConnectedCare* service, a cloud service solution provided by LG. It remotely manages the status of displays in client workplaces for fault diagnosis and remote-control services, ensuring the stable operation of clients' businesses.
Weitere Informationen:
Bildschirm
Bildschirmdiagonale
98 "
Bildschirmtechnologie
LED
Display-Auflösung
3840 x 2160 Pixel
Helligkeit
490 cd/m²
HD-Typ
4K Ultra HD
LED-Hintergrundbeleuchtungstyp
Direct-LED
Natives Seitenverhältnis
16:9
Reaktionszeit
8 ms
Kontrastverhältnis
1200:1
Bildwinkel, horizontal
178 °
Bildwinkel, vertikal
178 °
Anzahl der Farben des Displays
1,07 Milliarden Farben
Farbsättigung
72 %
Lebensdauer des Panels
30000 h
Wiederholfrequenz
60 Hz
Betriebsbedingungen
Betriebstemperatur
0 - 40 °C
Relative Luftfeuchtigkeit in Betrieb
10 - 80 %
Gewicht und Abmessungen
Displaybreite
2244.7 mm
Display Tiefe
89.5 mm
Display Höhe
1323.2 mm
Displaygewicht
103550 g
Verpackungsdaten
Verpackungsbreite
2406 mm
Verpackungstiefe
1474 mm
Verpackungshöhe
280 mm
Paketgewicht
126500 g
Leistungen
Zweck
Kommerziell
On-Screen-Display (OSD)
Ja
Menüsprachen
Arabisch, CAT, Vereinfachtes Chinesisch, Traditionelles Chinesisch, Tschechisch, Deutsch, Niederländisch, Englisch, Spanisch, Finnisch, Französisch, Griechisch, Ungarisch, Italienisch, Japanisch, Koreanisch, LAT, Norwegisch, Polnisch, Portugiesisch, Rumänisch, Russisch, Schwedisch, Thailändisch, Türkisch, Ukrainisch
Betriebszeiten (Stunden/Tage)
16/7
Open Pluggable Specification (OPS)
Ja
Energie
Stromverbrauch (Standardbetrieb)
460 W
AC Eingangsspannung
100-240 V
AC Eingangsfrequenz
50-60 Hz
Audio
Eingebaute Lautsprecher
Ja
Anzahl eingebauter Lautsprecher
2
RMS-Leistung
24 W
Computersystem
Speicherkapazität
32 GB
Installiertes Betriebssystem
Web OS
Design
Produktdesign
Digital Signage Flachbildschirm
Produktfarbe
Schwarz
Unterstützte Positionierung
Drinnen
VESA-Halterung
Ja
Panel-Montage-Schnittstelle
800 x 600 mm
Rahmenbreite (unten)
29.6 mm
Rahmenbreite (Seite)
26.6 mm
Rahmenbreite (oben)
44.5 mm
Anschlüsse und Schnittstellen
Anzahl HDMI-Anschlüsse
3
USB Anschluss
Ja
Ethernet/LAN
Ja
WLAN
Ja
HDMI-Version
2.2/1.4
Anzahl der USB-Anschlüsse
1
USB-Stecker
USB Typ-A
Anzahl Ethernet-LAN-Anschlüsse (RJ-45)
1
Audioeingang (L, R)
1
RS232
Ja
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 8.719,74*
  
Preis gilt ab 10 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 9.017,34*
€ 10.730,63
pro Stück
ab 2 Stück
€ 8.951,95*
€ 10.652,82
pro Stück
ab 5 Stück
€ 8.784,59*
€ 10.453,66
pro Stück
ab 10 Stück
€ 8.719,74*
€ 10.376,49
pro Stück
Alternative Artikel
Folgende alternative Artikel führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Ähnlich
Asus
90LM08X0-B01I70
ab € 4.824,75*
Ähnlich
Asus
90YA00P0-M0UA00
ab € 49,92*
Ähnlich
Cherry
61510017
ab € 17,37*
Ähnlich
Cherry
61510016
ab € 17,40*
Ähnlich
Cherry
JA-0330-2
ab € 13,00*
Ähnlich
Cherry
6171784
ab € 2,23*
Ähnlich
Cherry
AK-C4110F-FU1-W/GE
ab € 96,09*
Ähnlich
Cherry
AK-C4110F-FUS-W/GE
ab € 122,37*
Ähnlich
Cherry
AK-C4110F-U1-W/GE
ab € 70,42*
Ähnlich
Cherry
AK-C4110F-US-W/GE
ab € 99,04*
Ähnlich
Cherry
AK-C7000F-FUS-W/GE
ab € 144,29*
Ähnlich
Cherry
AK-C7000F-FU1-W/GE
ab € 121,53*
Ähnlich
Cherry
AK-C7000F-U1-W/GE
ab € 98,88*
Ähnlich
Cherry
AK-C7000F-UVS-W/GE
ab € 122,33*
Ähnlich
Cherry
AK-C8100F-FU1-W/GE
ab € 122,32*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.