SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm, Converter at max. 480 V supply system, Degree of protection IP65, Shaft D19x40 mm with feather key, Absolute encoder 22-bit + ...
SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm, Converter at max. 480 V supply system, Degree of protection IP65, Shaft D19x40 mm with feather key, Absolute encoder single-tu...
SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Degree of protection IP64, Cylindrical shaft D19x40 mm, Absolute en...