SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm, Converter at max. 480 V supply system, Degree of protection IP64, Cylindrical shaft D19x40 mm, Absolute encoder 22-bit + 12-bi...
SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm, Converter at max. 480 V supply system, Degree of protection IP64, Cylindrical shaft D19x40 mm, Absolute encoder single-turn 22...
SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm, Converter at max. 480 V supply system, Degree of protection IP64, Shaft D19x40 mm with feather key, Absolute encoder 22-bit + ...