SIMOTICS S-1FK2 HD Servo motor M0=1.27 Nm, PN = 0.4 kW at nN=3000 rpm, Converter at max. 480 V supply system, Degree of protection IP65, Absolute encoder single-turn 22 bit (encoder AS22DQC), With ...
SIMOTICS S-1FK2 HD Servo motor M0=1.27 Nm, PN = 0.4 kW at nN=3000rpm, Converter at max. 480 V supply system, with holding brake, cylindrical shaft D19x40 mm, Absolute encoder 22-bit + 12-bit multi-...
SIMOTICS S-1FK2 HD Servo motor M0=1.27 Nm, PN = 0.4 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Cylindrical shaft D19x40 mm, Absolute encoder single-turn 22 bit (e...