|  |
 |
| Artikel-Nr.: C1752-ICOC-HDMI2-FE-050TY Herst.-Nr.: ICOC-HDMI2-FE-050TY EAN/GTIN: k.A. |
| |
|
|  |  |
 | High Speed HDMI 2.0 flat cable with high quality Ethernet Tangle resistant design, allows easy cable management Supports HDMI with Ethernet, Audio Return Channel, 3D video, 4K @ 60Hz Display and Deep Color Activates the ARC audio transmission of the TV for transmission via the audio system, no additional audio cable is required High-speed Ethernet, two-way communication up to 100 Mbps Up to 10.2 Gbps of 340 MHz Fully shielded to reduce electromagnetic interference (EMI) and other sources of interference Compatible with any HDMI device, such as Blu-ray, game consoles, stereo, PC and more General information HDMI 2.0 Bandwidth: 10.2 Gbps of 340 MHz Supports HEC Compliant or superior to existing HDMI standards Length: 0.5 meters Connectors (2) HDMI 19 pin male Contacts with gold coating PVC die-cast connector covers Connector for cable clamp Cable 30 AWG cable Double shielding Current index: 0.5 A DC Voltage: 300 V DC Insulation resistance: 10 MOhms min. Conductive resistance: 5 Ohm Thermal plastic casing Standards and certifications UL 20276 ISO 9001 HDMI 2.0 RoHS Weitere Informationen:  |  | Länge: | 5 m | Anzahl der Pole Anschluss 1: | 19 | Steckverbindertyp Anschluss 1: | sonstige | Ausführung Anschluss 1: | Stecker | Anzahl der Pole Anschluss 2: | 19 | Steckverbindertyp Anschluss 2: | sonstige | Ausführung Anschluss 2: | Stecker |
|
|  |  |
 | |  |  |
 | Weitere Suchbegriffe: HDMI, Techly, Anschlusskabel, 4K |
|  |  |
| |