Produktinformationen: | | |
| |
|
| Artikel-Nr.: 2952-101690499 Herst.-Nr.: C8766EE EAN/GTIN: 884962780527 |
| |
|
| | |
| Drucken Sie brillante Grafiken und Fotos mit kräftigen, naturgetreuen Farben. HP Tinten auf HP Premium Plus Fotopapier überdauern Generationen. Weitere Informationen: | | Werbliche Produkttypbezeichnung: | Tintenpatrone | Verwendung für Druckertyp: | DeskJet 5700 Serie, -5900 Serie, -6500 Serie, -6600 Serie, -6800 Serie, -6900 Serie, OfficeJet 6200 Serie, -7210, -7300 Serie, -7400 Serie, PSC 1600 Serie, -2300 Serie, Photosmart 370 Serie, -420 Serie, -470 Serie, -2500 Serie, -2600 Serie, -2700 Serie, -8100 Serie, -8400 Serie | Originalzubehör: | Ja | Typbezeichnung der Verbrauchsmittelgruppe: | 343 | max. Anzahl der Druckseiten: | ca. 330 Seiten | Farbe: | cyan/magenta/gelb | Ausführung der Farbe: | mehrfarbig | Inhalt: | 7 ml |
Kompatible Geräte: | | HP: | DeskJet 460; DeskJet 460 C; DeskJet 460 CB; DeskJet 460 Series; DeskJet 460 WBT; DeskJet 460 WF; DeskJet 5700 Series; DeskJet 5740; DeskJet 5745; DeskJet 5900 Series; DeskJet 5940; DeskJet 5943; DeskJet 5950; DeskJet 6500 Series; DeskJet 6520; DeskJet 6540; DeskJet 6540 D; DeskJet 6540 DT; DeskJet 6540 Series; DeskJet 6600 Series; DeskJet 6620; DeskJet 6800 Series; DeskJet 6830; DeskJet 6830 V; DeskJet 6840; DeskJet 6900 Series; DeskJet 6940; DeskJet 6940 DT; DeskJet 6980; DeskJet 6980 DT; DeskJet 6985; DeskJet 6988; DeskJet 6988 DT; DeskJet 6988 Series; DeskJet 6988 XI; DeskJet D 4100 Series; DeskJet D 4145; DeskJet D 4155; DeskJet D 4160; OfficeJet 100; OfficeJet 150 Mobile; OfficeJet 6200 Series; OfficeJet 6205; OfficeJet 6208; OfficeJet 6210; OfficeJet 6210 Series; OfficeJet 6210 V; OfficeJet 6210 XI; OfficeJet 6213; OfficeJet 6215; OfficeJet 6300 Series; OfficeJet 6304; OfficeJet 6305; OfficeJet 6310; OfficeJet 6310 Series; OfficeJet 6310 V; OfficeJet 6310 XI; OfficeJet 6313; OfficeJet 6315; OfficeJet 6318; OfficeJet 7208; OfficeJet 7210; OfficeJet 7210 XI; OfficeJet 7213; OfficeJet 7300 Series; OfficeJet 7310; OfficeJet 7310 XI; OfficeJet 7400 Series; OfficeJet 7408; OfficeJet 7410; OfficeJet 7410 XI; OfficeJet 7413; OfficeJet K 7100; OfficeJet K 7100 Series; OfficeJet K 7103; OfficeJet K 7108; OfficeJet H 470; OfficeJet H 470 B; OfficeJet H 470 BT; OfficeJet H 470 Series; OfficeJet H 470 WBT; OfficeJet H 470 WF; OfficeJet Pro K 7100; OfficeJet Pro K 7100 Series; PhotoSmart 2500 Series; PhotoSmart 2570; PhotoSmart 2575; PhotoSmart 2575 xi; PhotoSmart 2600 Series; PhotoSmart 2605; PhotoSmart 2608; PhotoSmart 2610; PhotoSmart 2610 XI; PhotoSmart 2615; PhotoSmart 2700 Series; PhotoSmart 2710; PhotoSmart 2710 XI; PhotoSmart 325; PhotoSmart 325 XI; PhotoSmart 330 Series; PhotoSmart 335; PhotoSmart 335 XI; PhotoSmart 370 Series; PhotoSmart 375; PhotoSmart 375 B; PhotoSmart 380 Series; PhotoSmart 385; PhotoSmart 385 XI; PhotoSmart 420 Series; PhotoSmart 422; PhotoSmart 425; PhotoSmart 428; PhotoSmart 428 XI; PhotoSmart 470 Series; PhotoSmart 475; PhotoSmart 475 XI; PhotoSmart 7800 Series; PhotoSmart 7850; PhotoSmart 7850 Series; PhotoSmart 7850 V; PhotoSmart 7850 XI; PhotoSmart 8000 Series; PhotoSmart 8030; PhotoSmart 8049; PhotoSmart 8050; PhotoSmart 8050 Series; PhotoSmart 8050 V; PhotoSmart 8050 XI; PhotoSmart 8100 Series; PhotoSmart 8150; PhotoSmart 8150 Series; PhotoSmart 8150 V; PhotoSmart 8150 XI; PhotoSmart 8400 Series; PhotoSmart 8450; PhotoSmart 8450 GP; PhotoSmart 8450 Series; PhotoSmart 8450 V; PhotoSmart 8450 XI; PhotoSmart C 3100 Series; PhotoSmart C 3110; PhotoSmart C 3125; PhotoSmart C 3135; PhotoSmart C 3140; PhotoSmart C 3150; PhotoSmart C 3170; PhotoSmart C 3175; PhotoSmart C 3180; PhotoSmart C 3183; PhotoSmart C 3185; PhotoSmart C 3190; PhotoSmart C 3194; PhotoSmart C 4100; PhotoSmart C 4100 Series; PhotoSmart C 4110; PhotoSmart C 4140; PhotoSmart C 4150; PhotoSmart C 4170; PhotoSmart C 4175; PhotoSmart C 4180; PhotoSmart C 4190; PhotoSmart D 5000 Series; PhotoSmart D 5060; PhotoSmart D 5063; PhotoSmart D 5065; PhotoSmart D 5100 Series; PhotoSmart D 5145; PhotoSmart D 5155; PhotoSmart D 5160; PhotoSmart Pro B 8300 Series; PhotoSmart Pro B 8330; PhotoSmart Pro B 8350; PhotoSmart Pro B 8353; PSC 1500 Series; PSC 1510; PSC 1510 S; PSC 1510 XI; PSC 1513 S; PSC 1600 Series; PSC 1603; PSC 1610; PSC 1610 Series; PSC 1610 V; PSC 1610 XI; PSC 1615; PSC 1618; PSC 2300 Series; PSC 2350; PSC 2355; PSC 2355 P; PSC 2355 Series; PSC 2355 V; PSC 2355 XI; PSC 2600 Series; PSC 2610; PSC 2700 Series; PSC 2710 |
|
| | |
| | | |
| Weitere Suchbegriffe: Tinten-Druckerpatronen, Tinten-Druckpatronen, Tintenstrahlpatrone, Tintenstrahlpatronen, kompatible Druckerpatronen, Druckerpatrone für Hewlett-Packard, Inkjet-Patrone für Hewlett-Packard, Tintenstrahlpatrone für Hewlett-Packard, Druckerkopf, Druckkopf, Gel Cartridge, Gelkartusche, Gelpatrone, Druckerpatrone Hewlett-Packard, HP Druckerpatrone, HP Tinte, Hewlett-Packard Druckerpatrone, Hewlett-Packard Tinte, Inkjet-Patrone Hewlett-Packard, Tinte HP, Tinte Hewlett-Packard, Tintenstrahlpatrone Hewlett-Packard, hp tricolor druckerpatrone, hp druckerkopf, druckkopf, Druckerzubehöre, Druckpatronen, Inkjetpatronen, Patronen, Tintenpatronen, Tintenstrahldruckerpatronen |
| | |
| | | Angebote (32) | | |
| | Lagerstand | | | Versand | | | | | | | | | | | 3 Tage | | | | | € 4,15* | ab € 38,09* | € 49,46* | | | | Lager 1682 | | | | | | € 5,95* | ab € 38,39* | € 49,63* | | | | | | 1 Tag | | | | | € 4,79* | ab € 38,61* | € 49,79* | | | | | 13 Tage | | | | | € 3,90* | ab € 39,62* | € 50,91* | | | | | | | | | | € 4,50* | ab € 39,55* | € 51,15* | | | | | | | | | | | | | | | | | Preise: Lager 1682 | | Bestellmenge | Netto | Brutto | Einheit | | | | | | | | | | | | | | | | | | | | | | | | | |
|
| | | | | Lagerstand: Lager 1682 | | Versand: Lager 1682 | | | | | | Bestellwert | Versand | ab € 0,00* | € 5,95* | | ab € 85,00* | Frei Haus |
|
| | | | | Rückgaberechte für diesen Artikel: Lager 1682 | | | Zeitraum: | innerhalb von 30 Tagen | Verpackungszustand: | Originalverpackung ungeöffnet, ohne Beschädigung | Warenzustand: | unbenutzt | Rücksendekosten: | trägt der Kunde | Bearbeitungsgebühr: | pauschal € 7,50* | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| | | | | | | |
|