107675-001 107675001 107107675 P150 P 150 P180 P 180 P300 P 300 P399 P 399 P600 P 600 P900 P 900 P3000 P 3000 P3020 P 3020 P3060 P 3060 P3121 P 3121 P3240 P 3240 P4008 P 4008 P4160 P 4160 P4200 P 4200 P4208 P 4208 P4212 P 4212 P4280 P 4280 P5000 P 5000 P5005 P 5005 P5008 P 5008 P5009 P 5009 P5010 P 5010 P5200 P 5200 P5205 P 5205 P5205B P 5205B P5208 P 5208 P5209 P 5209 P5210 P 5210 P5212 P 5212 P5214 P 5214 P5215 P 5215 P5216 P 5216 P5220S P 5220S P6040 P 6040 L6040 L 6040 P6080 P 6080 P6240 P 6240 P6280 P 6280 L6280 L 6280 P9005 P 9005 P9006 P 9006 P9009 P 9009 P9012 P 9012 P9200 P 9200 P9212 P 9212 L150 L 150 L300 L 300 L600 L 600 MVP150B MVP 150B MVP2 MVP 2 PTX150 PTX 150 PTX300 PTX 300 PTX600 PTX 600 S105 S 105 DP600 DP 600 DP750 DP 750 L2324 L 2324 MAGNA 1220C (=P5210) MAGNA 2200C (=P5220S) MTX1251 MTX 1251 MEMOREX TELEX LPQ475 LPQ 475 LPQ500 LPQ 500 LPQ800 LPQ 800 HP LPQ1000 LPQ 1000 LPQ1200 LPQ 1200 LPQ1400 LPQ 1400 HP LPQ1500 LPQ 1500 LP-SERIE HP LINEJET 500Q 1000Q 1500Q C3207A C3207 HP 3751 DATAPRODUCTS PRI09001
| |
Weber: | Labelprinter; Labelprinter 62; Labelprinter 63; Labelprinter 64; Labelprinter 66; Labelprinter 67; Labelprinter 68; Legitronic 1700; Legitronic 50; Legitronic 55; Legitronic 60 |
DDC Pertec: | SL 20; SX 40 |
Decision Data: | 6704; 6908; 7604; G 800 |
IBM: | 5246; 6400; 6400-04; 6400-05; 6400-05 P; 6400-08; 6400-12; 6400-14; 6400-I 10; 6408; 6412; 6416 |
Basic Four: | 0916 Spool; 150; 300; 3150; 3151; 3152; 3160; 3510; 3560; 3561; 3562; 3582; 3905; 4201; 4212 DMP; 4214; 4219; 4224; 4235-3904; 4236-3904; 4290; 510; 520; 600; 700; 810; 905; 916; 918; 950; P 300; P 3100 Series; P 3150; P 3151; P 3152; P 3500 Series; P 3510; P 3560; P 3561; PT 4224; S 20 |
Digital Equipment Corp: | LBY RB; LXZ 02; LG 04; LG 04 Plus; LG 06; LG 08; LG 08 Plus; LG 08 S; LG 12; LG 12 Plus; LG 12 S; LXP 11; LXP 12; LXP 2; LXY ; LXY 01; LXY 02; LXY 02 P; LXY 11; LXY 12; LXY 21; LXY 22; LXY RB; LXY XX-RB; P 300; P 600 |
Mcdonnell Douglas: | 975; 980; 980 Series; 985; Reality; Sequel |
Printronix: | 102247; 102796; 150; 150 B; 150 Series; 300; 600; 6240; 9000 Series; 9005; 9009; 9012; MVP 102247; MVP 102796; MVP 150; MVP 150 B; MVP 150 C; MVP 150 Series; MVP 2; Proline Series 5; PTX 150; PTX 300; PTX 600; S 105; Taskmaster; XQ; DP 3100; DP 3600; DP 600; DP 750; L 150; L 150 BAR Code; L 150 Series; L 300; L 300 BAR Code; L 600; L 600 BAR Code; L 600 Series; L 6040; L 6280; P 150; P 180; P 300; P 300 M; P 300 MXQ; P 300 Series; P 300 XQ; P 3000; P 3000 Series; P 3020; P 3040; P 3040 CT; P 3040 Quiet; P 3040 Series; P 3040-12; P 3060; P 3121; P 3200 Series; P 3240; P 3240 CT; P 3240 NET; P 3240 Series; P 399; P 400; P 4200 Series; P 4280; P 4280 CT; P 4280 NET; P 4280 Series; P 5000 Series; P 5005; P 5005 A; P 5008; P 5009; P 5010; P 5200 Series; P 5205; P 5208; P 5209; P 5210; P 5212; P 5214; P 5215; P 5220; P 600; P 600 M; P 600 MV; P 600 MXQ; P 600 Series; P 600 XQ; P 6000; P 6000 Series; P 6040; P 6040 L; P 6080; P 6080 L; P 6200 Series; P 6240; P 6240 L; P 6280; P 6280 L; P 900; P 9000; P 9000 Series; P 9005; P 9006; P 9009; P 9012; P 9012 CH; P 9012 CT; P 9012 Series |
CTM: | 900; 9000; ZD 200; ZD 300; ZD 300 Series; ZD 301; ZD 600; ZD 600 Series; ZD 601; ZD 700; ZD 900 |
C.Itoh: | 1310; 300; 300 Plus; 400; 400 CX; 400 Plus; 400 Q; 400 Series; 400 TX; 600; 600 Plus; 600 Series; 800; 800 CX; 800 Plus; 800 Q; 800 Series; 800 TX; DI 300; CI 1000; CI 1000 CX; CI 1000 E; CI 1000 Series; CI 1000 SQ; CI 1000 SQE; CI 1000 TX; CI 300; CI 300 Plus; CI 300 Plus GAP; CI 310; CI 400; CI 400 CX; CI 400 Plus; CI 400 Q; CI 400 TX; CI 500; CI 500 CX; CI 500 E; CI 500 TX; CI 600; CI 600 Plus; CI 600 Plus GAP; CI 600 Q; CI 800; CI 800 CX; CI 800 Plus; CI 800 Q; CI 800 TX; CIE 300; CIE 600; CIE 610; CL 300; CL 600 |
Cado: | P 300; P 300 Series; P 301; P 600; P 600 Series; P 601 |
Data Printer: | 3601-64; DP 3001; DP 3100 Series; DP 3101; DP 3121; DP 3301; DP 3601/64; DP 3901 |
Compuprint: | PR 702 A; PR 802 A; PR 902 A |
Southwest Data SYS: | SDS 300; SDS 600 |
Bell & Howell: | MPT |
General Automation: | 631; 633; 636; MVP |
Unisys: | LP 1200; LP 800; UMS 1000; UMS 1200; UMS 1400; UMS 1500; UMS 2003; UMS 475; UMS 500; UMS 501; UMS 6000 Series; UMS 6005; UMS 6005 CAB; UMS 6005 PED; UMS 6005 Series; UMS 6010 CAB; UMS 6010 STK; UMS 6015 CAB; UMS 6015 STK; UMS 6020 CAB; UMS 6020 STK |
Compaq: | LGL 5 Plus; LG 04 Plus; LG 05; LG 05 Plus; LG 06; LG 08 Plus; LG 09; LG 10 Plus; LG 12; LG 12 Plus; LG 14; LG 15 Plus |
Kode: | CI 300; CI 600 |
Bull: | PRU 0150; PRU 0602 |
COT: | P 1013; P 150; P 300; P 5000 Series; P 5005; P 5010; P 5200 Series; P 5205; P 5210; P 5215; P 600 |
Standard Register: | Flip; P 150; P 300; P 600 |
Radio Shack: | DMP 2150; LMP 2150 |
Miltope: | 3609-212 A |
Raytheon: | 2180; 2180-3; 2189; 2189 Series; 2189-3; 2189-6; 3311; 3311 300 LPM; 3311 600 LPM; 3311 Series; 3313; 3316 |
Tally Genicom: | LG 05 Plus; LG 10 Plus; LG 15 Plus; LG L 5 Plus |
Facit: | L 408; L 500 Series; L 505; L 505-1; L 508; L 508-1; L 512 |
Wallace: | 150 LPM; 300 LPM; 600 LPM; MVP |
Braegen: | LDP 300; LDP 600 |
Adler-Royal: | TR 300; ZD 300; Ta TA 1530; Ta TA 1600; Ta TA 1630; Ta TA 300 |
Randal: | Turnkey |
Global Equipment: | P 300; P 600 |
Mesa: | 300; 600 |
Microdata: | 5300 Series; 5315; 5330; 5360; 975; 980; 980 Series; 985; Reality; Sequel |
HP: | LineJet Linejet 1000 Q; LineJet Linejet 1500 Q; LineJet Linejet 500; LineJet Linejet 500 Q; LineJet Linejet 500 Series; LineJet Linejet LPQ 1000; LineJet Linejet LPQ 1200; LineJet Linejet LPQ 1400; LineJet Linejet LPQ 1500; LineJet Linejet LPQ 475; LineJet Linejet LPQ 500; LineJet Linejet LPQ 800 |
Plessey: | Data System 1; Data System A; Data System B; Data System C; Data System D 5; LBP 11/600; LP 11; LP 300; LP 600; LP VII/300; LP VII/600; LPM 300; LPV 11/300 |
Pragma: | Dataprinter; DP 1200; Express; MVB 150; P 150; P 300; P 300 Series; P 300 XQ; P 310; P 320; P 600 |
Dataproducts: | DP 3121 OLD |
Philips: | P 2962; P 2963; P 2964; P 2965; P 2966; P 2982; P 4500; PTS 6883 |
Atil: | 910; MD 700; MD 790 |
Mcsi: | Matrixprinter; P 300 |
Famox: | 300 |
Logicon: | TPS |
Advance Info: | 3510; 905; Access Advisor |
Texas Instruments: | LP 300; LP 600; LXY 11; TI 600 |
Wang: | LM 400; LM 700; LM 900 |
Triumph-Adler: | ZD 300; TA 1530; TA 1600; TA 1630; TA 300; TR 300 |
Interface: | 4100 SC; PR 150; PR 300 |
Addressograph: | 1355; P 300 |
Tectronic: | M 150 K |
Memorex: | 1236 |
BCL: | P 150 S; P 505 |
Binder: | CI 300; CI 600 |
BDT: | CI 300; CI 600 |
Digital Comp. Controls: | LXY 12 |
Advanced: | Info 3510; Info 905 |
Mael: | 3151; 3152; P 3510; Tealtronic P 300 |
NCR: | 2872; 9400 Series; 9431-0150; 9431-0600 |
Newbury Data: | CI 300 |
Friden-Singer: | 300; P 100; P 300 |
Prime Computer: | 3126; 3173; 3174; 3226 |
Tempest: | LPM 5300 XQ; LPM 5600 XQ |
Kienzle: | 66 |
MDS: | 4671-2 |
3 M: | 4440; H 162; H 162-300; H 162-600 |
Trilog: | T 100; T 1000; T 1100 |
Digital Associates: | P 300; P 600 |
RUF: | 66 |
GBT: | 5240 BL; 5241 BL |
Lanier: | H 162-300; H 162-600; DM 300 |
Calcomp: | LPD 300 |
NSA: | AD 30/60 |
Moore Business Forms: | 60 |
Teleprinter: | TP 900 |
Matra: | Datapoint MVP 2 |
Wincor-Nixdorf: | 5030; ZD 09 |
Eurocomp: | P 300; P 600 |
Telex: | P 300 XQ |
Matthews: | MPS 4000 |
Citizen: | C 300; CI 1010 |
TEC: | LPM 2150 |
American: | Mopas |
Dietz: | 4232; 4233 |
Kodak: | KAR 400 |
LEE Data: | 1380 |
HOH: | 300 |
Bunker Ramo: | Alad 20; Alad 30; Alad 40 |
Evolution Corporation: | P 300 |
SEL: | ITT 9342; ITT 9357 G 3 |
Mini Computer: | 600 LPM |
Stielow: | 3550 |
Cikam: | Legitronic |
Teal: | P 300 |
Rexon: | 523 |
AM: | Jacquard P 300 |
Lowell: | 1000 Series; 1001; 1010 |
Alcatel: | 8334 |