EX-LED-Wannenleuchte, ExeLED 2, EX-Zone 2/22, 40 W, 6320 lm, SKI, IP66, breitstrahlend, 5000 K, Ra= 80, Ta -30 °C/+60 °C, L80B50>100000 h (@ Ta max), L80B50>100000 h (@ Ta 25°C), L90B50>90000 h (@ ...
LED-Wannenleuchte IP66, SK I 144 12L60LED-Feuchtraum-Wannenleuchte, 44 W, 6590 lm, SKI, IP66, symmetrisch-breitstrahlend, 4000 K, Ra= 80, Ta -20 °C/+35 °C, L70>100000 h (@ Ta max), L80>70000 h (@ T...
EX-LED-Wannenleuchte, EX-Zone 1/21/2/22, 16 W, 2054 lm, SKI, IP66, breitstrahlend, 6500 K, Ra= 80, Ta null/+55 °C, L80B50>100000 h (@ Ta 25°C), L90B50>85000 h (@ Ta 25°C), L80B50>100000 h (@ Ta max...
EX-LED-Wannenleuchte, ExeLED 1, EX-Zone 1/21/2/22, 40 W, 5700 lm, SKI, IP66, breitstrahlend, 6000 K, Ra= 80, Ta null/+50 °C, L80B50>100000 h (@ Ta max), L80B50>100000 h (@ Ta 25°C), L90B50>85000 h ...
EX-LED-Wannenleuchte, ExeLED 2, EX-Zone 2/22, 28 W, 4120 lm, SKI, IP66, breitstrahlend, 5000 K, Ra= 80, Ta -30 °C/+40 °C, L80B50>100000 h (@ Ta max), L80B50>100000 h (@ Ta 25°C), L90B50>80000 h (@ ...
EX-LED-Wannenleuchte, EX-Zone 1/21/2/22, 40 W, 5850 lm, SKI, IP66, breitstrahlend, 6500 K, Ra= 80, Ta -25 °C/+55 °C, L80B50>100000 h (@ Ta 25°C), L90B50>75000 h (@ Ta 25°C), L80B50>100000 h (@ Ta m...
EX-LED-Wannenleuchte, ExeLED 1, EX-Zone 1/21/2/22, 28 W, 4590 lm, SKI, IP66, breitstrahlend, 6500 K, Ra= 80, Ta null/+55 °C, L80B50>100000 h (@ Ta max), L80B50>100000 h (@ Ta 25°C), L90B50>80000 h ...
EX-LED-Wannenleuchte, EX-Zone 1/21/2/22, 28 W, 4067 lm, SKI, IP66, breitstrahlend, 6500 K, Ra= 80, Ta null/+55 °C, L80B50>100000 h (@ Ta 25°C), L90B50>85000 h (@ Ta 25°C), L80B50>100000 h (@ Ta max...
EX-LED-Wannenleuchte, ExeLED 1, EX-Zone 1/21/2/22, 54 W, 8620 lm, SKI, IP66, breitstrahlend, 6000 K, Ra= 80, Ta null/+50 °C, L80B50>100000 h (@ Ta max), L80B50>100000 h (@ Ta 25°C), L90B50>80000 h ...
EX-LED-Wannenleuchte, ExeLED 2, EX-Zone 2/22, 54 W, 9010 lm, SKI, IP66, breitstrahlend, 5000 K, Ra= 80, Ta -30 °C/+40 °C, L80B50>100000 h (@ Ta max), L80B50>100000 h (@ Ta 25°C), L90B50>90000 h (@ ...