| |
|
| Artikel-Nr.: CIDE9-54084247 Herst.-Nr.: A9781927 EAN/GTIN: 5397184005071 |
| |
|
| | |
| Weitere Informationen: Merkmale | Speicherkapazität | 8 GB | | Speicherlayout (Module x Größe) | 1 x 8 GB | | Interner Speichertyp | DDR4 | | Speichertaktfrequenz | 2666 MHz | | Komponente für | PC / Server | | Memory Formfaktor | 288-pin DIMM | | ECC | Ja | | Gepufferter Speichertyp | Registered (buffered) | | Speicherspannung | 1.2 V | | Unterstützt Windows-Betriebssysteme | Ja | | Unterstützt Mac-Betriebssysteme | Ja | | Unterstützte Linux-Betriebssysteme | Ja | | Kompatible Produkte | <ul><li>Precision Workstation T5810 XL - Precision Workstation T5810 - PowerEdge R630 - PowerEdge R730 - PowerEdge T630 - PowerEdge R730XD - PowerEdge R430 - PowerEdge R530 - PowerEdge T430 - PowerEdge M630 - PowerEdge C4130 - PowerEdge FC630 - PowerEdge FC430 - PowerEdge FC830 - PowerEdge M830 - PowerEdge R930 - Poweredge R830 - PowerEdge R640 - PowerEdge R740 - PowerEdge R940 - PowerEdge R740XD - PowerEdge C6420 - Precision Workstation 7820 Tower - Precision Workstation T7820XL Tower - PowerEdge R440 - PowerEdge T640 - PowerEdge T440 - PowerEdge FC640 - PowerEdge M640 - PowerEdge M640 VRTX - Precision Workstation R7920 XL - Precision Workstation R7920 - Precision Workstation T7920XL Tower - Precision Workstation 7920 Tower - PowerEdge R540 - Precision Workstation 5820 Tower - Precision Workstation T5820XL Tower - PowerEdge C4140 - PowerEdge R6415 - PowerEdge R7415 - PowerEdge R7425 - PowerEdge R840 - PowerEdge R940xa - PowerVault NX3240 - PowerEdge MX740c - PowerEdge MX840c - PowerEdge R740xd2 - PowerEdge XR2</li></ul> |
|
| | |
| | | |
| Weitere Suchbegriffe: DDR4 RAM ECC, Desktop-PC-Speicher, ECC-RAM, RAM ECC, Serverspeicher, ddr ram, RAM, ROM, DRAM, SDRAM, RDRAM, DDR, DDR2, EDO DRAM, EDO, DDR2-SDRAM, FPM RAM, FBDIMM, Boot Rom, ValueRAM, SODIMM, JetRAM, Speicher-Kit, Speicher |
| | |
| |