Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau


Menge:  Stück  
Produktinformationen:
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Techly IUSB31C-DOCK12DPHD laptop-dockingstation & portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grau
Artikel-Nr.:
     173-46320240
Hersteller:
     Techly
Herst.-Nr.:
     IUSB31C-DOCK12DPHD
EAN/GTIN:
     8059018365368
Suchbegriffe:
Docking Station
Dockingstation
Laptop Docking Station
Notebook Docking Station
Weitere Informationen:
Nachhaltigkeit
Nachhaltigkeitskonformität
Ja
Technische Details
Konformitätsbescheinigungen
CE, RoHS
Gewicht und Abmessungen
Breite
95 mm
Tiefe
55 mm
Höhe
17.6 mm
Gewicht
333 g
Netzwerk
Ethernet/LAN
Ja
Anzahl Ethernet-LAN-Anschlüsse (RJ-45)
1
Ethernet LAN Datentransferraten
10,100,1000 Mbit/s
Lieferumfang
Mitgelieferte Kabel
USB
Betriebsanleitung
Ja
Software
Unterstützt Windows-Betriebssysteme
Windows 10, Windows 10 Education, Windows 10 Education x64, Windows 10 Enterprise, Windows 10 Enterprise x64, Windows 10 Home, Windows 10 Home x64, Windows 10 IOT Core, Windows 10 IoT Enterprise, Windows 10 Pro, Windows 10 Pro x64, Windows 10 x64, Windows 11, Windows 11 x64, Windows 2000, Windows 2000 Professional, Windows 7, Windows 7 Enterprise, Windows 7 Enterprise x64, Windows 7 Home Basic, Windows 7 Home Basic x64, Windows 7 Home Premium, Windows 7 Home Premium x64, Windows 7 Professional, Windows 7 Professional x64, Windows 7 Starter, Windows 7 Starter x64, Windows 7 Ultimate, Windows 7 Ultimate x64, Windows 7 x64, Windows 8, Windows 8 Enterprise, Windows 8 Enterprise x64, Windows 8 Pro, Windows 8 Pro x64, Windows 8 x64, Windows ME, Windows Vista, Windows Vista Business, Windows Vista Business x64, Windows Vista Enterprise, Windows Vista Enterprise x64, Windows Vista Home Basic, Windows Vista Home Basic x64, Windows Vista Home Premium, Windows Vista Home Premium x64, Windows Vista Ultimate, Windows Vista Ultimate x64, Windows Vista x64, Windows XP, Windows XP Home, Windows XP Home x64, Windows XP Professional, Windows XP Professional x64
Unterstützt Mac-Betriebssysteme
Ja
Unterstützte Linux-Betriebssysteme
Ja
Anschlüsse und Schnittstellen
Übertragungstechnik
Kabelgebunden
Hostschnittstelle
USB 3.2 Gen 1 (3.1 Gen 1) Type-C
Anzahl USB 2.0 Anschlüsse
1
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A
2
Anzahl HDMI-Anschlüsse
1
Kopfhörerausgänge
1
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ C
2
USB Power Delivery
Ja
USB-Stromversorgung bis zu
100 W
HDMI-Version
1.4
Anzahl VGA (D-Sub) Anschlüsse
1
Anzahl DisplayPort Anschlüsse
1
DisplayPorts-Version
1.2
Kombinierter Kopfhörer-/Mikrofon-Anschluss
Ja
Leistungen
Produktfarbe
Grau
Integrierter Kartenleser
Ja
Kompatible Speicherkarten
MicroSD (TransFlash), SD
Datenübertragungsrate
5 Gbit/s
Auflösung (maximal, digital)
4096 x 2160 Pixel
Maximale Bildwiederholrate
60 Hz
Plug
Ja
Angebote (2)
Lagerstand
Einheit
Versand
Staffelpreis
Einzelpreis
^
Lager 173
nicht lagernd
pro Stück
Frei Haus
ab € 84,24*
€ 108,06*
15 Tage
nicht lagernd
pro Packung
Frei Haus
ab € 165,24*
€ 203,34*
Preise: Lager 173
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 108,06*
€ 128,59
pro Stück
ab 2 Stück
€ 107,52*
€ 127,95
pro Stück
ab 5 Stück
€ 99,31*
€ 118,18
pro Stück
ab 10 Stück
€ 97,11*
€ 115,56
pro Stück
ab 500 Stück
€ 84,24*
€ 100,25
pro Stück
Lagerstand: Lager 173
Versand: Lager 173
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 4,90*
ab € 90,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 173
Dieser Artikel ist von der Rückgabe ausgeschlossen.
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.