Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit


Menge:  Stück  
Produktinformationen
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Samsung Galaxy Book3 360 Hybrid (2-in-1) 33,8 cm (13.3") Touchscreen Full HD Intel® Core™ i5 i5-1340P 8 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Graphit
Artikel-Nr.:
     C1134D-NP730QFG-KA4DE
Hersteller:
     Samsung
Herst.-Nr.:
     NP730QFG-KA4DE
EAN/GTIN:
     8806094919196
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
2-in-1-Design für hohe Produktivität
Mit einem Gewicht von nur knapp 1,2 kg begeistert das schlanke und leichte Galaxy Book3 360 in einem eleganten 2-in-1-Design. Verwende es als leistungsstarkes Notebook oder klappe es zum Tablet zusammen, und nutze den Touchscreen voll aus. Lasse mit dem schnellen und präzisen S Pen deiner Kreativität freien Lauf.

Der S Pen für deine Ideen
Verwandele deine brillanten Ideen in inspirierende Inhalte. Klappe einfach das Display um, greife zum S Pen, um zu schreiben, zu skizzieren und zu zeichnen – oder deine Fotos und Videos mit beeindruckender Präzision zu bearbeiten.

Brillante Bilder für beeindruckendes Entertainment
Dank des beeindruckenden FHD-Super AMOLED-Touchscreens erscheinen die Inhalte lebensnah. Genieße deine Filme und Spiele in strahlenden Farben, tollen Kontrasten und schneller Reaktionszeit. Und damit du lange Freude haben kannst, kann das Display die Blaulichtemissionen reduzieren, die deine Augen ermüden können.

Starke Performance dank Intel® Core™ der 13. Generation
Hol viel aus deinem Tag heraus mit dem neuesten Intel® Core™-Prozessor der 13. Generation, der schnell und zuverlässig ist und für hohe Produktivität sorgt. Die Hybrid Core-Technologie kann dich bequem Multitasking-Aufgaben erledigen sowie hohe Arbeitslasten bewältigen lassen.

Viele Anschlüsse, viele Möglichkeiten
Dank einer breiten Palette integrierter Anschlüsse bist du vielseitig unterwegs: HDMI, USB-A, microSD-Steckplatz und sogar zwei Thunderbolt 4-Anschlüsse für schnelle Datenübertragungen mit bis zu 40 Gbit/s. Kein Dongle erforderlich.

Kann Tag und Nacht mit dir Schritt halten
Mit dem ausdauernden Akku bleibst du bei deinen Projekten auf dem Laufenden. Und wenn du dich mal ausruhst, kannst du deinen Laptop schnell wieder aufladen – mit einem leichten und kompakten Ladegerät, das du natürlich auch für andere Galaxy Geräten verwenden kannst.

Tauche ein in dynamischen Sound
Die beeindruckende Klangschärfe der eingebauten Stereo-Lautsprecher macht dein Sound-Erlebnis komplett. Dank Dolby Atmos kannst du bei der Wiedergabe deiner Audio-Inhalte eine faszinierende Klangkulisse erleben.

Studio Mode ist dem Videochat beigetreten
Der Studio Mode kann dir dabei helfen, so gut auszusehen, wie du klingst – von der intelligenten KI-Geräuschunterdrückung über automatischen Bildausschnitt bis hin zu Hintergrundeffekten. Die Weitwinkelperspektive und das Dual-Array-Mikrofon können zusätzlich dafür sorgen, dass du bei Videogesprächen einen guten Eindruck machen kannst.

Off-site, on set – überall möglich mit Wi-Fi 6E
Mit den schnellen Datengeschwindigkeiten Wi-Fi 6E kannst du kreativ sein, produktiv arbeiten und Inhalte schnell mit anderen teilen – oder verbinde dich via Instant Hotspot-Funktion mit dem Netzwerk deines Smartphones.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel Iris Xe Graphics
Hersteller der eingebauten GPU:
Intel
On-Board-Grafikadapterfamilie:
Intel Iris Xe Graphics
4K-Unterstützung durch On-Board Grafikadapter:
Ja
Integrierte 6K-Grafikkarten-Unterstützung:
Ja
Open GL Unterstützung des Graphik-Adapters:
Ja
Gesamtspeicherkapazität:
512 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
512 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
512 GB
NVMe:
Ja
Integrierter Kartenleser:
Ja
Kompatible Speicherkarten:
MicroSD (TransFlash)
Intel® Flex Memory Access:
Ja
Intel® Trusted-Execution-Technik:
Ja
Intel® VT-x mit Extended Page Tables (EPT):
Ja
Execute Disable Bit:
Ja
CPU Konfiguration (max):
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d):
Ja
Intel® Virtualization Technologie (VT-X):
Ja
Batteriekapazität:
61.1 Wh
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Graphit
Formfaktor:
Convertible (Ordner)
Jahr der Einführung:
2023
Ursprünglicher Markenname:
Samsung
Fingerabdruckscanner:
Ja
Trusted Platform Module (TPM):
Ja
Audio-System:
Dolby Atmos
Anzahl eingebauter Lautsprecher:
2
Lautsprecherleistung:
2 W
Eingebautes Mikrofon:
Ja
Mikrofonanzahl:
2
Frontkamera:
Ja
Auflösung Frontkamera:
1920 x 1080 Pixel
Frontkamera HD Typ:
Full HD
Eingabegerät:
Clickpad
Tastatur mit Hintergrundbeleuchtung:
Ja
Speicherkapazität:
8 GB
RAM-Speicher maximal:
8 GB
Interner Speichertyp:
LPDDR4x-SDRAM
Memory Formfaktor:
On-board
Gewicht:
1160 g
Breite:
304.4 mm
Tiefe:
202 mm
Höhe:
12.9 mm
Netzteilstärke:
65 W
Installiertes Betriebssystem:
Windows 11 Home
Top WLAN-Standard:
Wi-Fi 6E (802.11ax)
Antennentyp:
2x2
Bluetooth:
Ja
Bluetooth-Version:
5.1
Beschleunigungsmesser:
Ja
Gyroskop:
Ja
Bildschirmdiagonale:
13.3 "
Display-Auflösung:
1920 x 1080 Pixel
Touchscreen:
Ja
HD-Typ:
Full HD
Panel-Typ:
AMOLED
Bildschirmdiagonale (cm):
33.8 cm
Prozessorfamilie:
Intel® Core™ i5
Prozessorhersteller:
Intel
Prozessor:
i5-1340P
Prozessorgeneration:
Intel® Core™ i5 Prozessoren der 13. Generation
Prozessor Boost-Frequenz:
4.6 GHz
Effizienter Kern maximale Turbofrequenz:
3.4 GHz
Leistungskern maximale Turbofrequenz:
4.6 GHz
Anzahl Prozessorkerne:
12
Prozessor-Cache:
12 MB
Prozessor Cache Typ:
Smart Cache
TDP-down konfigurierbar:
20 W
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A:
1
Anzahl HDMI-Anschlüsse:
1
Anzahl Thunderbolt 4-Ports:
1
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Typ Ladeanschluss:
USB Typ-C
Die besten Konditionen aller 5 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 762,09*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 820,22*
€ 976,06
pro Stück
ab 2 Stück
€ 805,77*
€ 958,87
pro Stück
ab 5 Stück
€ 787,14*
€ 936,70
pro Stück
ab 10 Stück
€ 774,69*
€ 921,88
pro Stück
ab 500 Stück
€ 762,09*
€ 906,89
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.