Informationen zur Kompatibilität | Entwickelt für | HPE 1/8 G2 Tape Autoloader Ultrium 1760 ¦ HPE ProLiant DL120 G6, DL120 G6 Base, DL120 G6 Performance, DL120 G7, DL120 G7 Base, DL120 G7 Entry, DL120 G7 Performance, DL160 G6 Special Server, DL160se G6, DL165 G6, DL165 G7, DL165 G7 Base, DL165 G7 Special Server, DL170h G6, DL180 G6 Special Server, DL2x170h G6, DL320 G6, DL320 G6 Entry, DL320 G6 High Efficiency, DL320 G6 Performance, DL360 G6 Base, DL360 G6 Efficiency, DL360 G6 Entry, DL360 G6 Performance, DL360 G7, DL360 G7 Base, DL360 G7 Central Management Server, DL360 G7 Efficiency, DL360 G7 Entry, DL360 G7 Performance, DL360 G7 Special Server, DL370 G6 Base, DL370 G6 High Performance, DL380 G6, DL380 G6 Entry, DL380 G6 High Efficiency, DL380 G7, DL380 G7 Base, DL380 G7 Entry, DL380 G7 Performance, DL380 G7 Special Server, DL385 G6, DL385 G6 Base, DL385 G6 Entry, DL385 G6 High Performance, DL385 G7, DL385 G7 Base, DL385 G7 Entry, DL385 G7 HE, DL385 G7 Performance, DL4x170h G6, DL580 G7, DL580 G7 Base, DL580 G7 High Performance, DL585 G6, DL585 G6 Base, DL585 G6 Performance, DL585 G7, DL585 G7 Base, DL585 G7 Performance, DL785 G6, DL785 G6 Base, DL785 G6 Performance, DL980 G7, ML330 G6, ML330 G6 Base, ML330 G6 Entry, ML370 G6 Base, ML370 G6 Entry, SL160z G6, SL165s G7, SL165z G6, SL165z G7, SL170z G6, SL2x170z G6 ¦ HPE StorageWorks MSL2024 Ultrium 3000, MSL4048 Ultrium 3000, MSL8096 Ultrium 3000 ¦ HPE StorageWorks 1/8 G2 Tape Autoloader Ultrium 3000 ¦ HPE StorageWorks Disk Enclosure D2600, D2700 ¦ HPE StorageWorks Modular Disk System 600, 600 with two Dual Port I/O Module System ¦ HPE StorageWorks Network Storage Gateway X3400, X3400 G2, X3800, X3800 G2 ¦ HPE StorageWorks Network Storage System X1400 2TB SATA Model, X1400 4TB SATA Model, X1400 G2, X1500 G2, X1600, X1600 12TB SATA Model, X1600 5.4TB SAS Model, X1600 6TB SATA Model, X1600 G2, X1800, X1800 2.4TB SAS Model, X1800 292GB SAS Model, X1800 3.6TB SAS Model, X1800 6TB SATA Model, X1800 G2 |