Supermicro
Supermicro
Produktbeschreibung:
Key Features
– AMD Ryzen™ Threadripper™ PRO 7000 WX–Series
and Ryzen™ Threadripper™ 7000 Series Processors
Single socket sTR5, LGA–4844, Up to 350W TDP,
Overclocking supported
– AMD TRX50
– Up to 1 TB of memory with speeds of 5200+MT/s
(1DPC) with overclocking support
– M.2 Interface: 2 PCIe 4.0 x4 (RAID 0, 1)
M.2 Form Factor: 2280/22110
M.2 Key: M–Socket
– 2 PCIe 5.0 x16, support 2 triple/dual/single–width GPU cards
2 PCIe 5.0 x8, open rear
– Dual 10Gb LAN with Broadcom BCM57416
– 4 SATA 3 (6Gb, RAID 0, 1, 10)
1 MCIO connector (PCIe Gen4 x8) to support 2 U.2
ports via cable for NVMe 2.5" SSD drives
– 1 USB 3.2 Gen2x2 (20G, 1 rear Type–C)
1 USB 3.2 Gen2x1 (10G, 1 header Type–C)
4 USB 3.2 Gen2x1 (4 rear Type–A)
1 USB 3.2 Gen1x1 (5Gb, 1 header Type–A 2 ports)
1 USB 2.0 (1 header Type–A 2 ports)
– 1 Dedicated LAN for IPMI
– Overclocking supported on CPU and RDIMM
Technische Details:
Allgemeines
CPU–Sockeltyp
Intel Sockel 1151 (Core i)
On–Board–Controller
Lan; USB 3.0
AV–Schnittstellen
RJ–45; SATA
Technische Daten
Universelle Schnittstellen
USB 2.0; USB 3.0