Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Epson AC Cable EURO cable Männlich/Männlich Schwarz Kabel Strom/Netzteil 1,8 m IEC


Menge:  Stück  
Produktinformationen:
Epson AC Cable EURO cable Männlich/Männlich Schwarz Kabel Strom/Netzteil 1,8 m IEC
Epson AC Cable EURO cable Männlich/Männlich Schwarz Kabel Strom/Netzteil 1,8 m IEC
Artikel-Nr.:
     7405B-999221855
Hersteller:
     Epson
Herst.-Nr.:
     2119140
EAN/GTIN:
     5711045711909
Suchbegriffe:
Belegdrucker
Bon-Drucker
Bondrucker
Kassen-Drucker

Epson AC Cable EURO cable Männlich/Männlich Schwarz Kabel Strom/Netzteil 1,8 m IEC

Artikeldetails:

  • Typ: Kabel Einsatzbereich: Strom / Netzteil Farbe: Schwarz Kompatible Marken: Epson

Epson AC Cable EURO cable Männlich/Männlich Schwarz Kabel Strom/Netzteil 1,8 m IEC

Produktbeschreibung:

Merkmale Produktfarbe Schwarz Steckverbinder 1
Geschlecht Männlich Steckverbinder 2 Geschlecht
Männlich Anschluss1 Formfaktor Gerade Anschluss2
Formfaktor Gerade Kompatibilität – TM–L90 Liner–Free
– TM–L500A (115): W/O LCD,
PS Short,COMBO IF – TM–L500A (114): W/O LCD,Tray,PS
Short,COMBO IF – Epson TM–U950P (252): Parallel,
w/o PS, ECW – Epson TM–U950 Series – Epson TM–U950
(283): Serial,
w/o PS, ECW – Epson TM–U675P (032): Parallel, w/o PS,
ECW, Auto cutter – Epson TM–U675P (012): Parallel,
w/o PS, ECW – Epson TM–U675 (043): Serial, w/o PS,
ECW, MICR, Auto cutter – Epson TM–U675 (012): Serial,
w/o PS, ECW – Epson TM–U590 Series – Epson TM–U590
(112): Serial,
w/o PS, ECW – Epson TM–U295P (262): Parallel, w/o PS,
EDG – Epson TM–U295 Series – Epson TM–U295 (292): Serial,
w/o PS, EDG – Epson TM–U295 (272): Serial, w/o PS,
ECW – Epson TM–U230P (136): Parallel, PS, EDG
– Epson TM–U230P (017): Parallel,
w/o PS, ECW – Epson TM–U230 (157): Ethernet, PS,
EDG – Epson TM–U230 (156): Ethernet, PS, EDG –
Epson TM–U230 (136): Serial,
PS, EDG – Epson TM–U230 (039): Ethernet, w/o PS,
ECW – Epson TM–U230 (038): Ethernet, PS, ECW –
Epson TM–U230 (037): Ethernet,
w/o PS, ECW – Epson TM–U230 (036): Ethernet, PS,
ECW – Epson TM–U230 (016): Serial, PS, ECW – Epson
TM–U220PD (052): Parallel,
PS, EDG – Epson TM–U220PD (002): Parallel, PS,
ECW – Epson TM–U220PB (057): Parallel, PS, EDG
– Epson TM–U220PB (007): Parallel,
PS, ECW – Epson TM–U220PA (057): Parallel, PS,
EDG – Epson TM–U220PA (007): Parallel, PS, ECW
– Epson TM–U220D Series – Epson TM–U220D (052): Serial,
PS, EDG – Epson TM–U220D (012A0): USB+DMD, PS,
ECW – Epson TM–U220D (002): Serial, PS, ECW –
Epson TM–U220B Series – Epson TM–U220B (057BE): UB–E04,
PS, NE sensor, EDG – Epson TM–U220B (057BC): Ethernet,
PS, EDG – Epson TM–U220B (057A0): USB, PS, NE sensor,
EDG – Epson TM–U220B (057): Serial, PS, NE sensor,
EDG – Epson TM–U220B (007A0): USB, PS, NE sensor,
ECW – Epson TM–U220B (007): Serial, PS, NE sensor,
ECW – Epson TM–U220A Series – Epson TM–U220A (057): Serial,
PS, EDG – Epson TM–U220A (007): Serial, PS, ECW
– Epson TM–T90P (011): Parallel,
w/o PS, ECW – Epson TM–T90 (191): USB, EDG – Epson
TM–T90 (022BA): USB,
PS, EDG – Epson TM–T90 (022): Serial, PS, EDG
– Epson TM–T90 (012BA): USB,
PS, ECW – Epson TM–T90 (011): Serial, w/o PS,
ECW – Epson TM–T88VI (115): Powered USB,
w/o PS, w/o cable, Black – Epson TM–T88V Series
– Epson TM–T88V (954): Bluetooth + Built–in USB,
PS, EDG, UK – Epson TM–T88V (837): Parallel, w/o PS,
ECW – Epson TM–T88V (835): Parallel, PS, EDG,
UK – Epson TM–T88V (833): Parallel,
PS, EDG, EU – Epson TM–T88V (815): Parallel, PS,
ECW, UK – Epson TM–T88V (813): Parallel, PS, ECW,
EU – Epson TM–T88V (654A0): Ethernet UB–E04, PS,
EDG, Buzzer, UK – Epson TM–T88V (654): Ethernet UB–E04,
PS, EDG, Buzzer, EU – Epson TM–T88V (653): Ethernet UB–E04,
PS, ECW, Buzzer, EU – Epson TM–T88V (321B1): Wifi,
PS, EDG, UK – Epson TM–T88V (321B0): Wifi, PS,
EDG, EU – Epson TM–T88V (236): Ethernet, PS, EDG,
Buzzer, UK – Epson TM–T88V (234): Ethernet, PS,
EDG, Buzzer, UK – Epson TM–T88V (231A1): Serial,
PS, EDG, Buzzer, UK – Epson TM–T88V (231A0): Serial,
PS, EDG, Buzzer, EU – Epson TM–T88V (225): Ethernet,
PS, ECW, Buzzer, UK – Epson TM–T88V (224): Ethernet,
PS, ECW, Buzzer, EU – Epson TM–T88V (223): Ethernet,
PS, ECW, Buzzer, UK – Epson TM–T88V (221A1): Serial,
PS, ECW, Buzzer, UK – Epson TM–T88V (221A0): Serial,
PS, ECW, Buzzer, EU – Epson TM–T88V (151): Bluetooth,
PS, ECW, EU – Epson TM–T88V (082): Serial, PS,
EDG, UK – Epson TM–T88V (052): Powered USB, w/o PS,
ECW – Epson TM–T88V (051): Powered USB, w/o PS,
EDG – Epson TM–T88V (042): Serial, PS, EDG, EU
– Epson TM–T88V (041): Serial,
w/o PS, EDG – Epson TM–T88V (034): Serial, w/o PS,
ECW – Epson TM–T88V (032): Serial, PS, ECW, UK
– Epson TM–T88V (031B1): Wifi,
PS, ECW, UK – Epson TM–T88V (031B0): Wifi, PS,
ECW, EU – Epson TM–T88V (031): Serial, w/o PS,
ECW – Epson TM–T88V (012): Serial, PS, ECW, EU
– Epson TM–T88IV Restick Series – Epson TM–T88IV
ReStick (366A0): Serial,
PS, EDG, UK – Epson TM–T88IV ReStick (366): Serial,
PS, EDG, Buzzer, EU – Epson TM–T88IV ReStick (356A0): Serial,
PS, EDG, 58mm, UK – Epson TM–T88IV ReStick (356): Serial,
PS, EDG, 58mm, Buzzer, EU – Epson TM–T88IV ReStick (346A1): USB,
PS, EDG, Buzzer, EU – Epson TM–T88IV ReStick (346A0): USB,
PS, EDG, UK – Epson TM–T88IV ReStick (345A2): USB,
PS, ECW, Buzzer, EU – Epson TM–T88IV ReStick (345A1): USB,
PS, ECW, UK – Epson TM–T88IV ReStick (345A0): Serial,
PS, ECW, UK – Epson TM–T88IV ReStick (336A2): Parallel,
PS, EDG, 58mm, Buzzer, EU – Epson TM–T88IV ReStick (336A1): USB,
PS, EDG, 58mm, Buzzer, EU – Epson TM–T88IV ReStick (336A0): USB,
PS, EDG, 58mm, UK – Epson TM–T88IV ReStick (335A2): USB,
PS, ECW, 58mm, Buzzer, EU – Epson TM–T88IV ReStick (335A1): USB,
PS, ECW, 58mm, UK – Epson TM–T88IV ReStick (335A0): Serial,
PS, ECW, 58mm, UK – Epson TM–T88IV (831): Parallel,
w/o PS, EDG – Epson TM–T88IV (812): Parallel, PS,
ECW – Epson TM–T88IV (591): UB–S17, ECW – Epson
TM–T88IV (436): Serial,
w/o PS, EDG, low power, low peak 9600 bps – Epson
TM–T88IV (321BC): Serial + DMD,
w/o PS, EDG – Epson TM–T88IV (321BB): Ethernet,
PS, EDG – Epson TM–T88IV (231A2): Ethernet, PS,
EDG, Buzzer – Epson TM–T88IV (221A2): Ethernet,
PS, ECW, Buzzer – Epson TM–T88IV (081): Serial,
w/o PS, EDG – Epson TM–T88IV (061BB): Ethernet,
PS, ECW – Epson TM–T88IV (061B1): Ethernet, PS,
ECW – Epson TM–T70 (024A0): Ethernet, PS, EDG
– Epson TM–T70 (012A0): USB,
w/o PS, EDG – Epson TM–T70 (001): Parallel, PS,
ECW – Epson TM–S1000 Series – Epson TM–S1000 (031): USB,
PS, EDG, Frank stamp, 60DPM, CD – Epson TM–L90P
(022): Parallel,
PS, EDG – Epson TM–L90P (012): Parallel, PS, ECW
– Epson TM–L90P (011): Parallel,
w/o PS, ECW – Epson TM–L90 Liner–free Series –
Epson TM–L90 (382): USB,
PS, ECW, Peeler – Epson TM–L90 (192): Ethernet,
PS, EDG – Epson TM–L90 (191): Ethernet, PS, EDG
– Epson TM–L90 (022BA): Ethernet,
PS, EDG – Epson TM–L90 (021): Serial, w/o PS,
EDG – Epson TM–L90 (015): Serial,
PS, ECW – Epson TM–L90 (011): Serial, w/o PS,
ECW – Epson TM–L60IIP (011): Parallel,
w/o PS, ESG – Epson TM–L500A Ticket – Epson TM–L500A
Series – Epson TM–L500A (710A1): RFID,
Combo, PS short, EDG, LCD, SFW – Epson TM–L500A (710): RFID,
Combo, PS short, EDG, LCD – Epson TM–L500A (118A1): LCD,
Combo, PS short, ACS, SFW – Epson TM–L500A (118): LCD,
Combo, PS short, ACS – Epson TM–L500A (113A2):
W/O LCD,Tray,PS,COMBO IF – ARINC F/W – Epson TM–L500A
(113): W/O LCD,Tray,PS,COMBO IF – Epson TM–L500A
(112A1): Combo,
PS, EDG, LCD, Tray – SITA F/W – Epson TM–L500A (112): Combo,
PS, EDG, LCD, Tray – Epson TM–L500A (107A1): Combo,
PS short, EDG, LCD, Tray – SITA F/W – Epson TM–L500A (107): Combo,
PS short, EDG, LCD, Tray – Epson TM–J7600 (062): Serial,
w/o PS, EDG, SJIC6(K), SJIC7(G) – Epson TM–J7500P
(361): Parallel,
w/o PS, EDG, SJIC8(K) – Epson TM–J7500P (311): Parallel,
w/o PS, ECW, SJIC8(K) – Epson TM–J7500 (361): Serial,
w/o PS, EDG, SJIC8(K) – Epson TM–J7500 (311BA): USB,
w/o PS, ECW, SJIC8(K) – Epson TM–J7500 (311): Serial,
w/o PS, ECW, SJIC8(K) – Epson TM–J7100P (061): Parallel,
w/o PS, EDG, SJIC6(K), SJIC7(R) – Epson TM–J7100P
(011): Parallel,
w/o PS, ECW, SJIC6(K), SJIC7(R) – Epson TM–J7100
(501): USB+Serial,
w/o PS, EDG, SJIC7(K), SJIC6(K) – Epson TM–J7100
(063): Serial,
w/o PS, EDG, SJIC6(K), SJIC7(B) – Epson TM–J7100
(062): Serial,
w/o PS, EDG, SJIC6(K), SJIC7(G) – Epson TM–J7100
(061): Serial,
w/o PS, EDG, SJIC6(K), SJIC7(R) – Epson TM–J7100
(033): Serial,
w/o PS, ECW, SJIC6(K), SJIC7(B), MICR – Epson
TM–J7100 (032): Serial,
w/o PS, ECW, SJIC6(K), SJIC7(G), MICR – Epson
TM–J7100 (031): Serial,
w/o PS, ECW, SJIC6(K), SJIC7(R), MICR – Epson
TM–J7100 (013): Serial,
w/o PS, ECW, SJIC6(K), SJIC7(B) – Epson TM–J7100
(012): Serial,
w/o PS, ECW, SJIC6(K), SJIC7(G) – Epson TM–J7000P
(081): Parallel,
w/o PS, EDG, SJIC8(K), MICR – Epson TM–J7000P
(031): Parallel,
w/o PS, ECW, SJIC8(K), MICR – Epson TM–J7000 (061): Serial,
w/o PS, EDG, SJIC8(K) – Epson TM–J7000 (031): Serial,
w/o PS, ECW, SJIC8(K), MICR – Epson TM–J7000 (011): Serial,
w/o PS, ECW, SJIC8(K) – Epson TM–H6000IV Series
– Epson TM–H6000IV (910): Serial,
PS, EDG, UK – Epson TM–H6000IV (909): Serial, PS,
ECW, UK – Epson TM–H6000IV (908): Serial, PS, EDG,
MICR, UK – Epson TM–H6000IV (907): Serial, PS,
ECW, MICR, UK – Epson TM–H6000IV (906): Serial,
PS, EDG, EU – Epson TM–H6000IV (905): Serial, PS,
ECW, EU – Epson TM–H6000IV (904): Serial, PS, EDG,
MICR, EU – Epson TM–H6000IV (903): Serial, PS,
ECW, MICR, EU – Epson TM–H6000IV (514): Parallel,
w/o PS, EDG – Epson TM–H6000IV (174): Powered USB,
w/o PS, EDG – Epson TM–H6000IV (173): Powered USB,
w/o PS, ECW – Epson TM–H6000IV (112): Serial, w/o PS,
ICL – Epson TM–H6000IV (044): Serial, w/o PS, EDG,
E/P – Epson TM–H6000IV (036): Powered USB, w/o PS,
EDG, MICR – Epson TM–H6000IV (034A0): Powered USB,
w/o PS, EDG, MICR – Epson TM–H6000IV (034): Serial,
w/o PS, EDG, MICR – Epson TM–H6000IV (033A0): Powered USB,
w/o PS, ECW, MICR – Epson TM–H6000IV (033): Serial,
w/o PS, ECW, MICR – Epson TM–H6000IV (024): Serial,
w/o PS, EDG, MICR, E/P – Epson TM–H6000IV (023): Serial,
w/o PS, ECW, MICR, E/P – Epson TM–H6000IV (015): Serial,
w/o PS, EDG – Epson TM–H6000IV (014): Serial, w/o PS,
ECW – Epson TM–H6000III (514): Parallel, w/o PS,
EDG – Epson TM–H6000III (513): Parallel, w/o PS,
ECW – Epson TM–H6000III (212): Serial, w/o PS,
ECW, Low Power – Epson TM–H6000III (173): Powered USB,
w/o PS, ECW – Epson TM–H6000III (112) Serial, w/o PS,
ICL – Epson TM–H6000III (044): Serial, w/o PS,
EDG, E/P – Epson TM–H6000III (034BA): USB+DMD,
w/o PS, EDG, MICR – Epson TM–H6000III (034A0): Powered USB,
w/o PS, EDG, MICR – Epson TM–H6000III (034): Serial,
w/o PS, EDG, MICR – Epson TM–H6000III (033BA): USB+DMD,
w/o PS, ECW, MICR – Epson TM–H6000III (033): Serial,
w/o PS, ECW, MICR – Epson TM–H6000III (023): Serial,
w/o PS, ECW, MICR, E/P – Epson TM–H6000III (015BA): USB+DMD,
w/o PS, EDG – Epson TM–H6000III (014BA): USB+DMD,
w/o PS, ECW – Epson TM–H5000IIP (012): Parallel,
w/o PS, ECW – Epson TM–H5000II Series – Epson
TM–H5000II (022): Serial,
w/o PS, ECW, MICR – Epson TM–H5000II (012): Serial,
w/o PS, ECW – Epson TM–C610 Ethernet – Epson TM–C3400BK
– USB – Epson TM–C3400BK – Ethernet – Epson TM–C100 (122): USB,
PS, ECW, ASF type, Mono–color (black) – Epson
TM–C100 (121): USB,
PS, ECW, Roll type, Mono–color (black) – Epson
TM–C100 (022): USB,
PS, ECW, ASF type, 4–color – ColorWorks C3400 – USB (incl.
NiceLabel CD) – ColorWorks C3400 – USB – ColorWorks
C3400 – LAN (incl.
NiceLabel CD) – ColorWorks C3400 – LAN Verpackungsdaten
Menge pro Packung 1 Stück(e) Verpackungsbreite
40 mm Verpackungstiefe 175 mm Verpackungshöhe
50 mm Paketgewicht 180 g Sonstige Funktionen Ursprungsland Japan

Technische Details:

Allgemeines
Typ
Sonstiges POS–Gerätezubehör
Farbe
Schwarz
Kompatibilität
Kompatible Marken
Epson

Weitere Suchbegriffe: Kassendrucker, Küchendrucker, POS-Drucker, Quittungdrucker, Quittungsdrucker, bondrucker epson, bondrucker, Zubehör Drucker, Drucker & Scanner, Bürotechnik
Angebote (7)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
€ 1,00*
ab € 2,30*
€ 3,61*
Frei Haus
ab € 2,38*
€ 3,73*
€ 4,50*
ab € 3,20*
€ 4,95*
4 Tage
nicht lagernd
€ 7,90*
ab € 3,58*
€ 11,71*
Lager 7405
3
€ 1,00*
ab € 8,17*
€ 11,71*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 11,71*
€ 13,93
pro Stück
ab 5 Stück
€ 10,94*
€ 13,02
pro Stück
ab 10 Stück
€ 10,76*
€ 12,80
pro Stück
ab 20 Stück
€ 10,28*
€ 12,23
pro Stück
ab 50 Stück
€ 9,24*
€ 11,00
pro Stück
ab 7500 Stück
€ 8,17*
€ 9,72
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Epson
C31CE94115
ab € 326,04*
Zubehör
Epson
C31C514007A3
ab € 295,18*
Zubehör
Epson
C31C514057BE
ab € 417,85*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.