Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

StarTech.com 1000BASE-LX Gigabit Transceiver LC Fiber MSA Compliant 10 km SFP Modul Single Mode Mini-GBIC- -Transceiver-Modul GigE 1000Base-LX Single-Modus bis zu 1310 nm


Menge:  Stück  
Produktinformationen:
StarTech.com 1000BASE-LX Gigabit Transceiver LC Fiber MSA Compliant 10 km SFP Modul Single Mode Mini-GBIC- -Transceiver-Modul GigE 1000Base-LX Single-Modus bis zu 1310 nm
StarTech.com 1000BASE-LX Gigabit Transceiver LC Fiber MSA Compliant 10 km SFP Modul Single Mode Mini-GBIC- -Transceiver-Modul GigE 1000Base-LX Single-Modus bis zu 1310 nm
Artikel-Nr.:
     7405B-996004812
Hersteller:
     StarTech.com
Herst.-Nr.:
     SFP1000LXST
EAN/GTIN:
     0065030873420
Suchbegriffe:
Fibre-Channel-Transceiver
LWL-Transceiver
Optischer Transceiver
GBIC-Modul

StarTech.com 1000BASE-LX Gigabit Transceiver LC Fiber MSA Compliant 10 km SFP Modul Single Mode Mini-GBIC- -Transceiver-Modul GigE 1000Base-LX Single-Modus bis zu 1310 nm

Artikeldetails:

  • Produktbeschreibung: StarTech.com 1000BASE-LX - Gigabit Transceiver - LC Fiber - MSA Compliant - 10 km - Gigabit SFP Modul - Single Mode SFP - SFP (Mini-GBIC)-Transceiver-Modul - GigE Gerätetyp: SFP (Mini-GBIC)-Transceiver-Modul - LC Single-Modus Formfaktor: Plug-in-Modul Verdrahtungstyp: 1000Base-LX Datenübertragungsrate: 1.25 Gbps Optische Wellenlänge: 1310 nm Data Link Protocol: GigE Maximaler Übertragungsbereich: 10 km Abmessungen (Breite x Tiefe x Höhe): 1,39 cm x 5,84 cm x 1,26 cm Gewicht: 30 g Entwickelt für: P/N: US1GA30SFP, US1GC30SFP

StarTech.com 1000BASE–LX Gigabit Transceiver LC Fiber MSA Compliant 10 km SFP Modul Single Mode Mini–GBIC– –Transceiver–Modul GigE 1000Base–LX Single–Modus bis zu 1310 nm

Produktbeschreibung:

Manufacturer Code : SFP1000LXST. StarTech.com
1000BASE–LX MSA Compliant SFP Module – LC Connector
– Fiber SFP Transceiver – Lifetime Warranty – 1 Gbps – Max.
Transfer Distance 10 km (6.2 mi) – 1000BASE–LX
Fiber transceiver adds reliable 1Gb over Fiber
– Lifetime Warranty on all StarTech..Add reliable
and cost–effective Gigabit Ethernet connections
over single–mode fiber with this SFP module.
This 1000Base–LX SFP module delivers what you
need most in your network connections: reliable performance.
It's built to exacting MSA specifications and
fully tested to ensure seamless compatibility.
The single–mode SFP transceiver module offers
a cost–effective way to add replace or upgrade
the ports on your networking equipment and it's
backed by a lifetime warranty.
Delivers Gigabit Ethernet connections With data
transfer rates of up to 1Gbps and support for
Digital Diagnostics Monitoring (DDM /
DOM) this LC SFP module can be installed into
fiber networking equipment with an MSA compliant port.
It delivers dependable Gigabit connectivity over
single–mode fiber for 1000Base–LX compliant networks
with a maximum distance of up to 10 km (6.2 mi.)
and 1310 nm optical wavelength.
Built for reliable network performance This optical
transceiver is engineered to meet or exceed the
industry's MSA (Multi–Source Agreement) standards.
StarTech.com brings its established reputation
for high–quality connectivity solutions to SFP
transceivers providing SFPs that match major OEM
brands in performance and reliability.
Committed to the highest standards StarTech.com
provides an extensive range of networking products
including copper and fiber network cards fiber
media converters Ethernet switches and wireless products.
Convenient and scalable Delivering both convenience
and scalability this fiber transceiver is fully
hot–pluggable which enables you to install it
without interrupting network traffic or having
to reboot your equipment.
It provides a versatile solution that's compatible
with a wide range of networking equipment allowing
you to expand your network to remote segments
cost–effectively.
You can count on SFP1000LXST for reliable performance
backed by a lifetime warranty and free lifetime
technical support.

Technische Details:

Netzwerk
Maximale Datenübertragungsrate
1250 Mbit/s
Schnittstelle
SFP
Optischer Kabelverbinder
LC
Netzstandard
IEEE 802.3z
SFP Transceiver–Typ
LX
Leistung
Kabeltyp
Faseroptik
Single–Mode–Faser (SMF) unterstützt
Ja
Wellenlänge
1310 nm
Produktfarbe
Silber
Gehäusematerial
Aluminium
Hot–Plug–Unterstützung
Ja
Maximal mögliche Übertragungsstrecke
10000 m
Duplex–System
Voll
Vollduplex
Ja
Digitale Diagnose–Überwachung (DDM)
Ja
Wellenlängen–Multiplex–Technik (WDM)
Nein
Energie
Stromverbrauch (in Betrieb)
1 W
Betriebsbedingungen
Temperaturbereich in Betrieb
0 – 70 °C
Temperaturbereich bei Lagerung
–40 – 85 °C
Luftfeuchtigkeit in Betrieb
5 – 95%
Gewicht & Abmessungen
Breite
15 mm
Tiefe
59 mm
Höhe
12 mm
Gewicht
18 g
Verpackungsbreite
92 mm
Verpackungstiefe
117 mm
Verpackungshöhe
33 mm
Paketgewicht
47 g
Zertifikate
Zertifizierung
CE, FCC, UR
RoHS–Kompatibel
Ja
Lieferumfang
Anzahl enthaltener Produkte
1 Stück(e)

Weitere Suchbegriffe: Netzwerk-Transceiver, Netzwerk-Transceiver-Modul, SFP-Modul, sfp-modul startech, fibre channel transceiver, Transceiver & Adapter, Netzwerk Technik, Hardware & Netzwerk
Angebote (6)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
31 Tage
nicht lagernd
€ 4,90*
ab € 42,53*
€ 56,72*
Frei Haus
ab € 47,59*
€ 62,56*
€ 3,50*
ab € 50,40*
€ 66,27*
€ 8,95*
ab € 50,90*
€ 68,47*
Lager 7405
9
€ 1,00*
ab € 54,25*
€ 70,97*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 70,97*
€ 84,45
pro Stück
ab 2 Stück
€ 68,07*
€ 81,00
pro Stück
ab 5 Stück
€ 63,86*
€ 75,99
pro Stück
ab 10 Stück
€ 60,84*
€ 72,40
pro Stück
ab 20 Stück
€ 58,99*
€ 70,20
pro Stück
ab 3000 Stück
€ 54,25*
€ 64,56
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.