Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

LSI BROADCOM MegaRAID SAS 9361-8i 8-Port Raid-Kont Raid-Controller Serial Attached SCSI ATA SAS1 SATA PCI RAID Level: 0 1 5 6 10 50


Menge:  Stück  
Produktinformationen:
LSI BROADCOM MegaRAID SAS 9361-8i 8-Port Raid-Kont Raid-Controller Serial Attached SCSI ATA SAS1 SATA PCI RAID Level: 0 1 5 6 10 50
LSI BROADCOM MegaRAID SAS 9361-8i 8-Port Raid-Kont Raid-Controller Serial Attached SCSI ATA SAS1 SATA PCI RAID Level: 0 1 5 6 10 50
Artikel-Nr.:
     7405B-991737619
Hersteller:
     Broadcom
Herst.-Nr.:
     05-25420-08
EAN/GTIN:
     0830343003075
Suchbegriffe:
Raid Controller
Raid Karte
Speicher-Controller
SATA Controller

LSI BROADCOM MegaRAID SAS 9361-8i 8-Port Raid-Kont Raid-Controller Serial Attached SCSI ATA SAS1 SATA PCI RAID Level: 0 1 5 6 10 50

Artikeldetails:

  • Produktbeschreibung: Broadcom MegaRAID 9361-8i - Speichercontroller (RAID) - SATA / SAS 12Gb/s - PCIe 3.0 x8 Gerätetyp: Speichercontroller (RAID) - Plug-in-Karte - Low-Profile Bustyp: PCIe 3.0 x8 Schnittstelle: SATA / SAS 12Gb/s Datenübertragungsrate: 12 Gbit/s Puffergrösse: 1 GB Unterstützte Geräte: Festplatte, Festplatten Array (RAID), Solid State-Laufwerk Anzahl Kanäle: 8 Max. Anzahl Speicherperipheriegeräte: 128 RAID Level: RAID 0, RAID 1, RAID 5, RAID 6, RAID 10, RAID 50, RAID 60 Systemanforderungen: SunSoft Solaris x86, Linux, FreeBSD, Microsoft Windows Server 2003, Microsoft Windows Server 2008, Microsoft Windows Server 2012, Microsoft Windows Vista / 7 / 8 Abmessungen (Breite x Tiefe x Höhe): 16,8 cm x 6,44 cm

LSI BROADCOM MegaRAID SAS 9361–8i 8–Port Raid–Kont Raid–Controller Serial Attached SCSI ATA SAS1 SATA PCI RAID Level: 0 1 5 6 10 50

Produktbeschreibung:

Manufacturer Code : 05–25420–08. LSI Logic MegaRAID
SAS 9361–8i SAS Controller – 12Gb/s SAS – PCI
Express 3.0 x8 – 1 GB – Plug–in Card – RAID Supported
– 0 5 6 10 50 60 1 RAID Level – 8 Total SAS Port(s)
– 8 SAS Port(s) Internal – PC Linux.Datacenter
cloud and high–performance computing environments
not only require large amounts of storage capacity
they also must provide the data protection and
performance today's applications and end users demand.
The MegaRAID SAS 9361–8i 12Gb/s SAS and SATA RAID
controller card addresses these needs by delivering
proven performance and RAID data protection for
a range of server storage applications.
Connect up to 128 SATA or SAS drives with eight
internal 12Gb/s SATA and SAS ports Fit into rack–mounted
servers with low–profile form factor and side–mounted
SAS connectors Support critical high–bandwidth
applications with PCIe®
3.0 connectivity Balance protection and performance
for critical applications with RAID levels 0 1
5 6 10 50 and 60 Add more protection and peace
of mind with optional CacheVault®
flash cache protection.

Technische Details:

Allgemein
Gerätetyp
Speichercontroller (RAID) – Plug–in–Karte – low profile
Host–Bus
PCIe 3.0 x8
Massenspeicher–Controller
Schnittstelle
SATA 6Gb/s / SAS 12Gb/s
Datenübertragungsrate
12 GBps
Puffergrösse
1 GB
Unterstützte Geräte
Festplatte, Festplatten Array (RAID), Solid State–Laufwerk
Max. Anzahl Speicherperipheriegeräte
128
RAID Level
RAID 0, RAID 1, RAID 5, RAID 6, RAID 10, RAID 50, RAID 60
Prozessor
LSI LSISAS3108 1,2 GHz
Erweiterung / Konnektivität
Schnittstellen
2 x SATA 6Gb/s / SAS 12Gb/s – 36–poliges 4x Mini SAS HD (SFF–8643) (innerhalb)
Verschiedenes
Leistungsmerkmale
Load Balancing, DDF compliant Configuration on Disk (COD), Online Capacity Expansion (OCE), Online RAID Level Migration (RLM), SCSI Enclosure Services (SES), CacheVault Flash–Cache–Schutz
MTBF
1,343,187 Stunde(n)
Compatible with Windows 7
Die Anwendungen und Geräte mit dem "Compatible with Windows 7" Logo haben die Microsoft Versicherung, dass diese Produkte Tests für Kompatibilität und Zuverlässigkeit mit 32–Bit und 64–Bit–Windows–7 bestanden haben.
Kennzeichnung
FCC Klasse B bescheinigt, FCC Klasse A zertifiziert, UL, VCCI, C–Tick, BSMI, EN 60950, EN 61000–3–2, EN55022, ICES–003, RRL, UL 1950, EN 61000–3–3, EN55024, MIC, AS/NZS 3548, CSA C22.2, EMC Class B
Software / Systemanforderungen
Software inbegriffen
MegaRAID Storage Manager, MegaRAID Fast Path
Erforderliches Betriebssystem
SunSoft Solaris, Novell NetWare, Linux, FreeBSD, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 2003, Microsoft Windows Server 2008, Microsoft Windows Server 2012, VMware ESX, Microsoft Windows 7 / Windows 8
Herstellergarantie
Service & Support
Begrenzte Garantie – 3 Jahre
Abmessungen und Gewicht
Breite
6,44 cm
Tiefe
16,8 cm
Umgebungsbedingungen
Max. Betriebstemperatur
55 °C

Angebote (9)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
2 Tage
131
€ 4,45*
ab € 223,92*
€ 250,05*
€ 3,50*
ab € 241,35*
€ 267,55*
Lager 7405
133
€ 1,00*
ab € 240,67*
€ 267,56*
€ 6,78*
ab € 249,67*
€ 278,11*
8 Tage
nicht lagernd
€ 6,50*
ab € 311,83*
€ 343,87*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 267,56*
€ 318,40
pro Stück
ab 2 Stück
€ 265,85*
€ 316,36
pro Stück
ab 5 Stück
€ 259,80*
€ 309,16
pro Stück
ab 10 Stück
€ 257,29*
€ 306,18
pro Stück
ab 500 Stück
€ 240,67*
€ 286,40
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.