Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Ampertec Tinte ersetzt HP 51626A No 26 schwarz


Menge:  Packung  
Produktinformationen
Ampertec Tinte ersetzt HP 51626A No 26 schwarz
Ampertec Tinte ersetzt HP 51626A No 26 schwarz
Artikel-Nr.:
     339-DESK5XXAM
Hersteller:
     Ampertec
Herst.-Nr.:
     51626A
EAN/GTIN:
     4260091450474
Suchbegriffe:
Druckerpatrone
Druckerpatronen
Druckertinte
Inkjet-Patrone

Angaben zum Produkt:
Druckvolumen wie Original
Kapazität:
Inhalt in ml: 40
Passt auch in: Adler-Royal CJP 450, Adler-Royal TF 640 I, Adler-Royal TF 640 TI, Agfa Microfilm Camera, Alcatel Fax 200, Alcatel Fax 210, Alcatel Fax 220, Alcatel Fax 3735, Alcatel Fax 3740, Alcatel Fax 3745, Alcatel Fax 3747, Alcatel Fax 3750, Alcatel Fax 3755, Apple Deskwriter, Bull NIP 0, Bull NIP 0 1270, Bull PRC 0200, Bull PRT 0201, Bull Pagemaster 201, EGT Agoris 245, EGT Agoris 285, EGT Agoris 286, EGT Agoris 380, EGT Agoris 385, EGT Agoris 386, Fujitsu B 100, Fujitsu B 200, Fujitsu Breeze 300, Fujitsu DEX 530, Fujitsu DEX 530 E, Fujitsu Fax, HP 2276 A, HP DesignJet 600, HP DesignJet 600 24 Inch, HP DesignJet 600 36 Inch, HP DeskJet, HP DeskJet 400, HP DeskJet 400 C, HP DeskJet 400 Color, HP DeskJet 400 L, HP DeskJet 420 C, HP DeskJet 500, HP DeskJet 500 C, HP DeskJet 500 J, HP DeskJet 500 P, HP DeskJet 510, HP DeskJet 520, HP DeskJet 540, HP DeskJet 540 C, HP DeskJet 550 C, HP DeskJet 560 C, HP DeskJet Plus, HP Deskwriter, HP Deskwriter 310, HP Deskwriter 320, HP Deskwriter 340, HP Deskwriter 500 C, HP Deskwriter 510, HP Deskwriter 520, HP Deskwriter 540, HP Deskwriter 550 C, HP Deskwriter 560 C, HP Deskwriter C, HP Fax 200, HP Fax 300, HP Fax 310, HP Fax 700, HP Fax 750, HP Fax 900, HP Fax 950, HP OfficeJet, HP OfficeJet 300, HP OfficeJet 310, HP OfficeJet 320, HP OfficeJet 330, HP OfficeJet 350, HP OfficeJet 350 C, HP OfficeJet 370, HP OfficeJet 380, HP OfficeJet LX, Imagistics Fax 9100, Imagistics W 650, Imagistics W 651, Imagistics W 670, Imagistics W 895, Konica Minolta Minoltafax 2001, Konica Minolta Minoltafax 2025, NEC Inkjet 800, Nokia Deskjet Plus, OKI Okifax 510, OKI Okijet 160, Olivetti SP 150, Olympia Olyfax 450, Olympia Quietstar 4, Panasonic PD 2300, Panasonic PD 4200, Panasonic Panafax UF-300, Panasonic Panafax UF-305, Panasonic Panafax UF-310, Panasonic Panafax UF-311, Panasonic Panafax UF-312, Panasonic Panafax UF-315, Panasonic Panafax UF-321, Panasonic Panafax UF-322, Panasonic Panafax UF-332, Panasonic Panafax UF-333, Panasonic Panafax UF-335, Panasonic Panafax UF-350, Panasonic Panafax UF-360, Panasonic Proline PX 350, Panasonic Proline PX 360, Panasonic UF 300, Panasonic UF 305, Panasonic UF 310, Panasonic UF 311, Panasonic UF 312, Panasonic UF 315, Panasonic UF 321, Panasonic UF 322, Panasonic UF 332, Panasonic UF 333, Panasonic UF 335, Panasonic UF 350, Panasonic UF 360, Pitney Bowes Fax 9100, Pitney Bowes W 650, Pitney Bowes W 651, Pitney Bowes W 670, Pitney Bowes W 895, Regma TC 62 JET, Regma TC JET 1, Regma TC JET 2, Regma TC JET 20, Regma TC JET 3, Regma TC JET 30, Regma TC JET 4, Rena DA 590, Rena DA 600, Rena DA 606, Rena DA 607, Rena DA 610, Sagem Safax JET III L, Sagem Safax JET III P, Sagem Safax JET III S, Sagem Safax JET L, Sagem Safax JET R, Sagem Safax JET S, Sharp FO-1700, Sharp FO-1700 R, Sharp FO-3700, Sharp UX 1200, Sharp UX 1500, Sharp UX 350, Smith Corona Coronajet 200 J, Stielow 5923, Stielow 5949, Stielow 5950 L, Stielow Adressierprinter, Stielow Adressierprinter 5, Triumph-Adler FX 640, Triumph-Adler FX 640 I, Triumph-Adler FX 640 TI, Triumph-Adler FX 645, Triumph-Adler FX 645 I, Triumph-Adler JPX 7850, Triumph-Adler TF 640 I, Triumph-Adler TF 640 TI, Vobis Highscreen IP 160, Wincor-Nixdorf Fax 351, Wincor-Nixdorf Fax 540, Wincor-Nixdorf Fax 640, Wincor-Nixdorf Fax 740, Wincor-Nixdorf Highprint 4, Wincor-Nixdorf Highprint 4812, Wincor-Nixdorf Highprint 4812-11, Wincor-Nixdorf Highprint 4812-I 10, Wincor-Nixdorf Highprint 4812-I 11, Wincor-Nixdorf MD 25-1, Wincor-Nixdorf MD 25-2, Xerox XF 52, Xerox XF 55, Xerox XF 56


Kompatible Geräte:
HP:
2276 A; DesignJet 600; DesignJet 600 24 Inch; DesignJet 600 36 Inch; DesignJet 600 Series; DeskJet ; DeskJet 400; DeskJet 400 C; DeskJet 400 Color; DeskJet 400 L; DeskJet 420 C; DeskJet 500; DeskJet 500 C; DeskJet 500 J; DeskJet 500 P; DeskJet 510; DeskJet 520; DeskJet 540; DeskJet 540 C; DeskJet 540 Series; DeskJet 550 C; DeskJet 560 C; DeskJet Plus; Deskwriter ; Deskwriter 310; Deskwriter 320; Deskwriter 340; Deskwriter 500 C; Deskwriter 510; Deskwriter 520; Deskwriter 540; Deskwriter 550 C; Deskwriter 560 C; Deskwriter C; Fax 200; Fax 300; Fax 310; Fax 700; Fax 750; Fax 900; Fax 950; OfficeJet ; OfficeJet 300; OfficeJet 310; OfficeJet 320; OfficeJet 330; OfficeJet 350; OfficeJet 350 C; OfficeJet 350 Series; OfficeJet 370; OfficeJet 380; OfficeJet LX
Data Techn. Corp.:
Bryce 16 K Printstation; DP 1100 Series; DP 1170; DP 1175; DP 1185; DP 1186; DP 1190; JET 100; Scriptomatic BOS 10 K; Scriptomatic BOS 10 KE; Scriptomatic Direct JET I
Cycomm:
3416 T
Wincor-Nixdorf:
Fax 351; Fax 540; Fax 640; Fax 740; Highprint 4; Highprint 4812; Highprint 4812 Series; Highprint 4812-11; Highprint 4812-I 10; Highprint 4812-I 11; MD 25-1; MD 25-2
Panasonic:
Panafax UF-300; Panafax UF-300 Series; Panafax UF-305; Panafax UF-310; Panafax UF-310 Series; Panafax UF-311; Panafax UF-312; Panafax UF-315; Panafax UF-320 Series; Panafax UF-321; Panafax UF-322; Panafax UF-330 Series; Panafax UF-332; Panafax UF-333; Panafax UF-335; Panafax UF-350; Panafax UF-360; PD 2300; PD 4200; Proline PX 350; Proline PX 360; UF 300; UF 300 Series; UF 305; UF 310; UF 310 Series; UF 311; UF 312; UF 315; UF 320 Series; UF 321; UF 322; UF 330 Series; UF 332; UF 333; UF 335; UF 350; UF 360
Renker:
Renkerfax 300; Renkerfax 310 Series; Renkerfax 311; Renkerfax 312; UF 300; UF 310 Series; UF 311; UF 312
Bryce:
10 K; 12 K; 5 K-L
EGT:
Agoris 245; Agoris 280 Series; Agoris 285; Agoris 286; Agoris 380; Agoris 380 Series; Agoris 385; Agoris 386
Scriptomatic:
BOS 10 K; BOS 10 KE; Directjet 1; DP 1100 Series; DP 1186 JET; DP 1190; JET 100; JET 100 KE; JET 100 Series
Sagem:
Safax JET III L; Safax JET III P; Safax JET III S; Safax JET L; Safax JET R; Safax JET S
Anitech:
Inkjet 500
Adler-Royal:
CJP 450; TF 640 I; TF 640 Series; TF 640 TI
Apollo:
P 1200; P 1200 Series; P 1220; P 1250 I
Fujitsu:
B 100; B 200; Breeze 300; DEX 530; DEX 530 E; DEX 530 Series; F ax
Alcatel:
Fax 200; Fax 210; Fax 220; Fax 3735; Fax 3740; Fax 3745; Fax 3747; Fax 3750; Fax 3755
Regma:
TC 62 JET; TC JET 1; TC JET 2; TC JET 20; TC JET 3; TC JET 30; TC JET 4
Jfax:
100 I; 50 I
Rena:
DA 590; DA 600; DA 606; DA 607; DA 610
Konica Minolta:
Minoltafax 2000 Series; Minoltafax 2001; Minoltafax 2025
Enter:
Novajet 840 AO; Novajet Color
Triumph-Adler:
JPX 7850; TF 640 I; TF 640 Series; TF 640 TI; FX 640; FX 640 I; FX 640 Series; FX 640 TI; FX 645; FX 645 I
Matra:
Matracom 200; Matracom 200 Series; Matracom 201; Matracom 203; Matracom 205
OKI:
Okifax 510; Okijet 160
Bull:
NIP 0; NIP 0 1270; PRC 0200; Pagemaster 201; PRT 0201
Escom:
Powerink SM 350
Courier:
3740
Datatech:
BOS 10 K; BOS 10 K E; BOS 12 K; DP 1100 Series; DP 1186; DP 1190; DP 1195; Printstream 300 Series
Agfa:
Microfilm Camera
AM:
Maestro; Q-JET A0/A1; QED Maestro
BDT:
BDT; Ergoprint 310
Acorn:
AB 101
Multimail:
DP 1100 Series; DP 1185; DP 1185 JET
Welco:
NPF 9000
Sharp:
FO -1700; FO -1700 R; FO -1700 Series; FO -3700; UX 1200; UX 1500; UX 350
Advanced:
HI Tech Mailjet
QED:
Maestro
Pitney Bowes:
Fax 9100; W 650; W 650 Series; W 651; W 670; W 895
Imagistics:
Fax 9100; W 650; W 650 Series; W 651; W 670; W 895
Italtel:
CX 300
Ascom:
Fax 300 PP; Fax 300 Series; Fax 305 PP; Fax 308 PP
Stielow:
5923; 5949; 5950 L; Adressierprinter; Adressierprinter 5
North Atlantic:
Deskjet Plus T; Deskjet T
BAX:
Fax 500
Olympia:
Quietstar 4; Olyfax 450
Integrex:
Betajet; Colorjet 2; Colorjet Classic
Itell:
Inkfax
Xerox:
XF 52; XF 55; XF 56
SEL:
3740 Jetfax; Fax 3735; ITT 3740; ITT 6740 JET
Alwright Data:
Deskwriter
Aitell:
Inkfax
IJ Technologies:
NEW Horizons
BOS:
10 K; 12 K
Comterm:
Deskjet II
Vobis:
Highscreen IP 160
DEX BUS Systems:
DEX 530
Apple:
Deskwriter
Hermes:
NJ 225; NJ 250
Scan-Code:
Optimizer
NEC:
Inkjet 800
ATI:
High-Tech Mailjet
Secap:
Desktop Junior
Olivetti:
S P 150
Smith Corona:
Coronajet 200 J
PTT:
Fax 318
Nokia:
Deskjet Plus

Inselpauschale:

Bei einer Inselbelieferung berechnen wir einen Inselzuschlag von 15,00 Euro pro Paket.
Weitere Suchbegriffe: Tinten-Druckerpatronen, Tinten-Druckpatronen, Tintenstrahlpatrone, Tintenstrahlpatronen, kompatible Druckerpatronen, Druckerpatrone für Agfa, Inkjet-Patrone für Agfa, Tintenstrahlpatrone für Agfa, Druckerpatrone für Alcatel, Inkjet-Patrone für Alcatel, Tintenstrahlpatrone für Alcatel, Druckerpatrone für Apple, Inkjet-Patrone für Apple, Tintenstrahlpatrone für Apple, Druckerpatrone für Fujitsu, Inkjet-Patrone für Fujitsu, Tintenstrahlpatrone für Fujitsu, Druckerpatrone für Hewlett-Packard, Inkjet-Patrone für Hewlett-Packard, Tintenstrahlpatrone für Hewlett-Packard, Druckerpatrone für Konica Minolta, Druckerpatrone für Minolta, Druckerpatrone für QMS, Inkjet-Patrone für Konica Minolta, Inkjet-Patrone für Minolta, Inkjet-Patrone für QMS, Tintenstrahlpatrone für Konica Minolta, Tintenstrahlpatrone für Minolta, Tintenstrahlpatrone für QMS, Druckerpatrone für NEC, Inkjet-Patrone für NEC, Tintenstrahlpatrone für NEC, Druckerpatrone für OKI, Inkjet-Patrone für OKI, Tintenstrahlpatrone für OKI, Druckerpatrone für Olivetti, Inkjet-Patrone für Olivetti, Tintenstrahlpatrone für Olivetti, Druckerpatrone für Olympia, Inkjet-Patrone für Olympia, Tintenstrahlpatrone für Olympia, Druckerpatrone für Panasonic, Inkjet-Patrone für Panasonic, Tintenstrahlpatrone für Panasonic, Druckerpatrone für Pitney Bowes, Inkjet-Patrone für Pitney Bowes, Tintenstrahlpatrone für Pitney Bowes, Druckerpatrone für Rena, Inkjet-Patrone für Rena, Tintenstrahlpatrone für Rena, Druckerpatrone für Sagem, Inkjet-Patrone für Sagem, Tintenstrahlpatrone für Sagem, Druckerpatrone für Sharp, Inkjet-Patrone für Sharp, Tintenstrahlpatrone für Sharp, Druckerpatrone für Stielow, Inkjet-Patrone für Stielow, Tintenstrahlpatrone für Stielow, Druckerpatrone für Triumph Adler, Inkjet-Patrone für Triumph Adler, Tintenstrahlpatrone für Triumph Adler, Druckerpatrone für Xerox, Inkjet-Patrone für Xerox, Tintenstrahlpatrone für Xerox, druckerpatrone für hewlett-packard schwarz, druckerpatrone für triumph adler, druckerpatrone ampertec, Ampertec DESK5XXAM, Adler-Royal CJP 450, Adler-Royal TF 640 I, Adler-Royal TF 640 TI, Agfa Microfilm Camera, Alcatel Fax 200, Alcatel Fax 210, Alcatel Fax 220, Alcatel Fax 3735, Alcatel Fax 3740, Alcatel Fax 3745, Alcatel Fax 3747, Alcatel Fax 3750, Alcatel Fax 3755, Apple Deskwriter, Bull NIP 0, Bull NIP 0 1270, Bull PRC 0200, Bull PRT 0201, Bull Pagemaster 201, EGT Agoris 245, EGT Agoris 285, EGT Agoris 286, EGT Agoris 380, EGT Agoris 385, EGT Agoris 386, Fujitsu B 100, Fujitsu B 200, Fujitsu Breeze 300, Fujitsu DEX 530, Fujitsu DEX 530 E, Fujitsu Fax, HP 2276 A, HP DesignJet 600, HP DesignJet 600 24 Inch, HP DesignJet 600 36 Inch, HP DeskJet, HP DeskJet 400, HP DeskJet 400 C, HP DeskJet 400 Color, HP DeskJet 400 L, HP DeskJet 420 C, HP DeskJet 500, HP DeskJet 500 C, HP DeskJet 500 J, HP DeskJet 500 P, HP DeskJet 510, HP DeskJet 520, HP DeskJet 540, HP DeskJet 540 C, HP DeskJet 550 C, HP DeskJet 560 C, HP DeskJet Plus, HP Deskwriter, HP Deskwriter 310, HP Deskwriter 320, HP Deskwriter 340, HP Deskwriter 500 C, HP Deskwriter 510, HP Deskwriter 520, HP Deskwriter 540, HP Deskwriter 550 C, HP Deskwriter 560 C, HP Deskwriter C, HP Fax 200, HP Fax 300, HP Fax 310, HP Fax 700, HP Fax 750, HP Fax 900, HP Fax 950, HP OfficeJet, HP OfficeJet 300, HP OfficeJet 310, HP OfficeJet 320, HP OfficeJet 330, HP OfficeJet 350, HP OfficeJet 350 C, HP OfficeJet 370, HP OfficeJet 380, HP OfficeJet LX, Imagistics Fax 9100, Imagistics W 650, Imagistics W 651, Imagistics W 670, Imagistics W 895, Konica Minolta Minoltafax 2001, Konica Minolta Minoltafax 2025, NEC Inkjet 800, Nokia Deskjet Plus, OKI Okifax 510, OKI Okijet 160, Olivetti SP 150, Olympia Olyfax 450, Olympia Quietstar 4, Panasonic PD 2300, Panasonic PD 4200, Panasonic Panafax UF-300, Panasonic Panafax UF-305, Panasonic Panafax UF-310, Panasonic Panafax UF-311, Panasonic Panafax UF-312, Panasonic Panafax UF-315, Panasonic Panafax UF-321, Panasonic Panafax UF-322, Panasonic Panafax UF-332, Panasonic Panafax UF-333, Panasonic Panafax UF-335, Panasonic Panafax UF-350, Panasonic Panafax UF-360, Panasonic Proline PX 350, Panasonic Proline PX 360, Panasonic UF 300, Panasonic UF 305, Panasonic UF 310, Panasonic UF 311, Panasonic UF 312, Panasonic UF 315, Panasonic UF 321, Panasonic UF 322, Panasonic UF 332, Panasonic UF 333, Panasonic UF 335, Panasonic UF 350, Panasonic UF 360, Pitney Bowes Fax 9100, Pitney Bowes W 650, Pitney Bowes W 651, Pitney Bowes W 670, Pitney Bowes W 895, Regma TC 62 JET, Regma TC JET 1, Regma TC JET 2, Regma TC JET 20, Regma TC JET 3, Regma TC JET 30, Regma TC JET 4, Rena DA 590, Rena DA 600, Rena DA 606, Rena DA 607, Rena DA 610, Sagem Safax JET III L, Sagem Safax JET III P, Sagem Safax JET III S, Sagem Safax JET L, Sagem Safax JET R, Sagem Safax JET S, Sharp FO-1700, Sharp FO-1700 R, Sharp FO-3700, Sharp UX 1200, Sharp UX 1500, Sharp UX 350, Smith Corona Coronajet 200 J, Stielow 5923, Stielow 5949, Stielow 5950 L, Stielow Adressierprinter, Stielow Adressierprinter 5, Triumph-Adler FX 640, Triumph-Adler FX 640 I, Triumph-Adler FX 640 TI, Triumph-Adler FX 645, Triumph-Adler FX 645 I, Triumph-Adler JPX 7850, Triumph-Adler TF 640 I, Triumph-Adler TF 640 TI, Vobis Highscreen IP 160, Wincor-Nixdorf Fax 351, Wincor-Nixdorf Fax 540, Wincor-Nixdorf Fax 640, Wincor-Nixdorf Fax 740, Wincor-Nixdorf Highprint 4, Wincor-Nixdorf Highprint 4812, Wincor-Nixdorf Highprint 4812-11, Wincor-Nixdorf Highprint 4812-I 10, Wincor-Nixdorf Highprint 4812-I 11, Wincor-Nixdorf MD 25-1, Wincor-Nixdorf MD 25-2, Xerox XF 52, Xerox XF 55, Xerox XF 56
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 22,72*
  
Preis gilt ab 3.000 Packungen
1 Packung enthält 1 Stück (ab € 22,72* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 35,27*
€ 41,97
pro Packung
ab 2 Packungen
€ 33,16*
€ 39,46
pro Packung
ab 5 Packungen
€ 31,74*
€ 37,77
pro Packung
ab 6 Packungen
€ 30,43*
€ 36,21
pro Packung
ab 10 Packungen
€ 28,29*
€ 33,67
pro Packung
ab 20 Packungen
€ 27,41*
€ 32,62
pro Packung
ab 3000 Packungen
€ 22,72*
€ 27,04
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.