Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

ACT AC7049 Notebook-Dockingstation und Portreplikator Verkabelt USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz (AC7049)


Menge:  Stück  
Produktinformationen:
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
ACT AC7049 Notebook-Dockingstation & Portreplikator Kabelgebunden USB 3.2 Gen 1 (3.1 Gen 1) Type-C Schwarz
Artikel-Nr.:
     2753I-7749990
Hersteller:
     ACT
Herst.-Nr.:
     AC7049
EAN/GTIN:
     8716065492279
Suchbegriffe:
Docking Station
Dockingstation
Laptop Docking Station
Notebook Docking Station

Produkttext

The AC7049 Dual Monitor Docking Station turns your laptop in a complete working station. All peripherals, e.g. two HDMI screens, a mouse, keyboard and networking cable can be connected to your laptop by using only one USB-C/A connection cable. The docking station adds a Gigabit LAN port, 6 extra USB ports, a microphone and headphones connection to your laptop. The integrated DisplayLink® technology ensures extended monitor view on both Windows and Apple computers. You will save space on your desk by the vertical placement of the Docking Station. A stand, USB-C/A 3.2 Gen1 connection cable and power adapter are included. Turn your laptop into a complete working station with only one USB-C/A cable The AC7049 lets you connect up to 2 full HD screens (max. resolution 2048x1152) to your laptop by using the two HDMI ports. The Docking Station has a Gigabit LAN networking port, a microphone and headphones connection. The dock extends your laptop with 6 additional USB ports: two USB-A 3.2 Gen1 ports on the front and four USB-A 2.0 ports on the rear. DisplayLink® technology: extended monitor view on MacOS and Windows computers The docking station includes the DisplayLink® technology. This means that you can extend your desktop with two other screens. In total you will have 3 different monitor views. This technology works with any computer that supports USB-C or USB-A 3.0 (or higher). Ideal for small offices or home offices. Vertical placement for saving space on your desk Place the AC7049 Docking Station vertical on your desk and save space. Besides the space-saving feature, all connections are easy accessible. When you prefer a horizontal placement, this is possible as well. Suitable for laptops with a USB-C or USB-A USB 3.2 Gen1 port The AC7049 Dual Monitor Docking Station can be used with all laptops that have a USB 3.2 Gen1 port. A USB-C/A connection cable and power supply (to power the docking station) are included. Charge your smartphone and tablet via the USB charging port Does your smartphone or tablet need a power boost? Connect your smartphone or tablet to the USB charging port on the Docking Station and charge the battery.

Hauptmerkmale

Anschlüsse und Schnittstellen  
Übertragungstechnik  Verkabelt
Hostschnittstelle  USB 3.2 Gen 1 (3.1 Gen 1) Type-C
Anzahl USB 2.0 Anschlüsse  4
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A  3
Anzahl HDMI-Anschlüsse  2
Mikrofon-Eingang  Ja
Kopfhörerausgänge  1
HDMI-Version  1.4
Gleichstrom-Anschluss (DC)  Ja
  
Netzwerk  
Eingebauter Ethernet-Anschluss  Ja
Anzahl Ethernet-LAN-Anschlüsse (RJ-45)  1
Ethernet LAN Datentransferraten  10,100,1000 Mbit/s
  
Leistungen  
Produktfarbe  Schwarz
Integrierter Kartenleser  Nein
Auflösung (maximal, digital)  2560 x 1440 Pixel
Anzahl der Display unterstützt  2
  
Leistung  
Energiequelle  Gleichstrom
  
Software  
Unterstützt Windows-Betriebssysteme  Ja
Unterstützt Mac-Betriebssysteme  Ja
  
Verpackungsdaten  
Menge pro Packung  1 Stück(e)
  
Lieferumfang  
AC-Netzadapter  Ja

Weitere Informationen:
Gewicht:
1,0 kg
Übertragungstechnik:
Verkabelt
Hostschnittstelle:
USB 3.2 Gen 1 (3.1 Gen 1) Type-C
Anzahl USB 2.0 Anschlüsse:
4
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A:
3
Anzahl HDMI-Anschlüsse:
2
Mikrofon-Eingang:
Ja
Kopfhörerausgänge:
1
HDMI-Version:
1.4
Gleichstrom-Anschluss (DC):
Ja
Eingebauter Ethernet-Anschluss:
Ja
Anzahl Ethernet-LAN-Anschlüsse (RJ-45):
1
Ethernet LAN Datentransferraten:
10,100,1000 Mbit/s
Produktfarbe:
Schwarz
Integrierter Kartenleser:
Nein
Auflösung (maximal, digital):
2560 x 1440 Pixel
Anzahl der Display unterstützt:
2
Energiequelle:
Gleichstrom
Unterstützt Windows-Betriebssysteme:
Ja
Unterstützt Mac-Betriebssysteme:
Ja
Menge pro Packung:
1 Stück(e)
AC-Netzadapter:
Ja
Weitere Suchbegriffe: Notebook Dockingstation, Portreplikator, Dockingstation für Tablet, Tablet Dockingstation, thinkpad docking station, dockingstation für tablet, ac7049, 7049, typec, type, notebook, dock, poortreplicator, bedraad, zwart, usbc, usba, docking, station, hdmi, monitors, displaylink, notebookdockingstation, portreplikator, verkabelt, schwarz, dockingstation
Angebote (2)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
Lager 2753
€ 3,50*
ab € 130,54*
€ 163,35*
2 Tage
unbekannt
€ 2,90*
ab € 130,30*
€ 163,36*
Preise: Lager 2753
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 163,35*
€ 194,39
pro Stück
ab 2 Stück
€ 160,90*
€ 191,47
pro Stück
ab 5 Stück
€ 150,94*
€ 179,62
pro Stück
ab 10 Stück
€ 145,68*
€ 173,36
pro Stück
ab 500 Stück
€ 130,54*
€ 155,34
pro Stück
Lagerstand: Lager 2753
Versand: Lager 2753
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 3,50*
ab € 300,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 2753
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.