| |
|
| Artikel-Nr.: 108EL-6755683 Herst.-Nr.: 1DH4-0T EAN/GTIN: 5059045859161 |
| |
|
| | |
| Marken Typ = YU-Lite NiCd Chemie = NiCd Kapazität = 4Ah Größe = D Anschlusstyp = Fahnen Nennspannung = 1.2V Betriebstemperaturbereich = -20 → +70°C
Yuasa 1DH4-0T Ni-Cd Rechargeable Battery. Introducing a 1.2 V, D cell battery from Yuasa. This nickel-cadmium rechargeable battery is typically used with high-temperature emergency lighting, offers a 4Ah capacity and electrical contact solder tags. Why would you buy rechargeable batteries?. Rechargeable D batteries are a better option than standard D batteries as they usually have a larger capacity and can be used multiple times after proper recharging. Features and Benefits. 1DH4-0T Ni-Cd Sealed Battery Ni-Cd Rechargeable 1.2 V, 4Ah 4.7 mm solder tags Size: D Discharge Range -20 to 56 °C 4 Year life duration at 40 °C Weight: 126g. Charge Time. Standard charge: 14 to 16 hrs Quick charge: 4 to 5 hrs Ni-Cd batteries are supplied with a residual charge and should be charged before use. Dimensions. 32.5 mm x 61 mm. Typical Applications. These batteries are ideal for large flashlights, megaphones, products that use electric motors. FAQ ‘s. How long do rechargeable batteries last? The Yuasa 1DH4-0T Ni-Cd Rechargeable Battery has a 4 Year life duration at 40°C What is the difference between NiCd ; NiMH? NiMH batteries offer a higher energy density compared to NiCd batteries and have double the capacity. NiMH batteries do not contain heavy metal materials, therefore, more environmentally friendly compared to NiCd batteries. Weitere Informationen: | | Marken Typ: | YU-Lite NiCd | Chemie: | NiCd | Kapazität: | 4Ah | Größe: | D | Anschlusstyp: | Fahnen | Nennspannung: | 1.2V | Betriebstemperaturbereich: | -20 → +70°C |
|
| | |
| | | |
| Weitere Suchbegriffe: Bleiakku, Bleiakkus, Blei-Säure Akku, Blei-Säure Batterie, Bleisäure Akku, Bleisäure Batterie, Nassbatterie, Ni-Cd Akku, Nickel-Cadmium-Akku, Nickel-Cd Akku, akkupack nicd 4ah, akku packs, akku-packs ni-cd, 6755683, Batterien und Ladegeräte, Akkus, D Akkus, Yuasa, 1DH40T, Batteries & Chargers, Rechargeable Batteries, D Rechargeable Batteries |
| | |
| |