Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Sick AFS/AFM60 SSI Absolutwertgeber Absolut 32768/U, 4096U/min, 4,5 → 32 V, SSI Vollwelle mit Ø 10mm Schaft


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2311886
Hersteller:
     Sick
Herst.-Nr.:
     AFM60B-S4PC032768
EAN/GTIN:
     4047084270222
Suchbegriffe:
Absolut-Encoder
Absolutdrehgeber
Absolutwertgeber
Drehgeber absolut
Encoder-Technologie = Absolut
Impulse pro Umdrehung = 32768
Umdrehung max. = 4096U/min
Ausgangssignal Typ = SSI
Schaft Typ = Vollwelle
Schaftdurchmesser = 10mm
Auflösung = 15 x 12 Bit
Schritte pro Umdrehung = 32768Schritte
IP Schutzart = IP65, IP67
Gesamthöhe = 60mm
Gesamtbreite = 60mm
Gesamttiefe = 40mm
Betriebstemperatur min. = -40°C
Montagetyp = Flanschmontage
Verbindungstyp = M12-Stiftleiste

OverviewWith a high total resolution of 18 bits (AFS60) or 30 bits (AFM60) and a large choice of programmable parameters, the single-turn absolute encoder AFS60 and the absolute multiturn encoder AFM60 are the best references in the field of rotary encoders. The high resolution combined with the high IP protection class allows the use in a large number of industrial applications. Both encoders are equipped with the SSI interface, the AFM60 is additionally available with the combined SSI + incremental and SSI + sin / cos interfaces. Thanks to the large distance to the shaft bearing of 30 mm, the AFS60 / AFM60 product line achieves significantly better rotational properties as encoders with locked ball bearings. Despite the large distance of the bearings, AFS60- / AFM60 products stand out with their compact form. The AFS and AFM60 SSI can be programmed with the PC-based programming tool PGT-08-S or the hand-held programming tool PGT-10-Pro.At a glanceHigh resolution absolute encoder up to 30 bits (AFM60) or up to 18 bits (AFS60) Clamping flange, synchro flange, thru or non-thru hollow shaft SSI -, SSI + incremental or SSI + sin / cos interface Resolution, offset, etc. programmable (depending on type) Connection: M12, M23 male connector or cable outlet Degree of protection: IP67 (housing), IP65 (shaft) Operating temperature: –40 ° C to +100 ° C (depending on type)Your BenefitEncoder programmability allows for low storage, high machine uptime and easy installation Precise positioning thanks to high resolutions Large choice of mechanical interfaces and possibilities for establishing electrical contacts: suitable for all applications Suitable for applications with limited space (very low installation depth of 30 mm) Very good rotational properties thanks to the large distance to the bearing A programming tool and software with automatic encoder detection for AFS60 / AFM60 / DFS60ApplicationsAbsolute position measurement on one or more lathes in different machines and installations, such as machine tools, packaging systems, woodworking machines Location allocation in shelving Press stroke measurement with absolute encoder Height adjustment of the press stroke Blade angle monitoring Pitch-Motor control Azimuth motor control Detection of the position of the rolling carriage and determination of the height position of the lifting beam Speed ​​and position monitoring on the elevator car with encoders Position determination on a high-speed door Heliostat - Monitoring in CSP power plants Position of the intake and exhaust valves with the main fans Monitoring the position of the ladle furnace cover during secondary metallurgical processes Detection of lid position during vacuum degassing and vacuum oxygen decarburization Position determination of the vacuum chamber with a Ruhrstahl Heraeus degasser Position of the intake and exhaust valves with the main fansNote
Weitere Informationen:
Encoder-Technologie:
Absolut
Impulse pro Umdrehung:
32768
Umdrehung max.:
4096U/min
Ausgangssignal Typ:
SSI
Schaft Typ:
Vollwelle
Schaftdurchmesser:
10mm
Auflösung:
15 x 12 Bit
Schritte pro Umdrehung:
32768Schritte
IP Schutzart:
IP65, IP67
Gesamthöhe:
60mm
Gesamtbreite:
60mm
Gesamttiefe:
40mm
Betriebstemperatur min.:
-40°C
Montagetyp:
Flanschmontage
Verbindungstyp:
M12-Stiftleiste
Weitere Suchbegriffe: Führungswellen, Präzisionsstahlwelle, Silberstahl, Silberstahl Stäbe, Wellen, sick absolutdrehgeber, absolut encoder, ssi absolutwertgeber, 2311886, Automation, Sensoren, Bewegungssensoren, Sick, AFM60BS4PC032768, Automation & Control Gear, Sensors, Motion Control Sensors
Angebote (5)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
21 Tage
nicht lagernd
Frei Haus
ab € 614,42*
€ 670,75*
20 Tage
unbekannt
€ 6,99*
ab € 615,98*
€ 676,24*
Frei Haus
ab € 633,40*
€ 688,97*
Frei Haus
ab € 635,05*
€ 695,87*
Lager 108
Frei Haus
ab € 658,75*
€ 740,68*
Menge:  Stück  
Preise: Lager 108
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 740,68*
€ 881,41
pro Stück
ab 2 Stück
€ 731,06*
€ 869,96
pro Stück
ab 5 Stück
€ 702,98*
€ 836,55
pro Stück
ab 10 Stück
€ 668,36*
€ 795,35
pro Stück
ab 500 Stück
€ 658,75*
€ 783,91
pro Stück
Lagerstand: Lager 108
Versand: Lager 108
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 8,95*
ab € 90,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 108
Zeitraum:innerhalb von 30 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.