SIMOTICS S-1FK2 CT Servo motor M0=12 Nm, PN = 2.9 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Degree of protection IP64, Shaft D24x50 mm with fitted key, Absolute ...
SIMOTICS S-1FK2 CT Servo motor M0=12 Nm, PN = 2.9 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Degree of protection IP64, Shaft D24x50 mm with feather key, Absolute...
SIMOTICS S-1FK2 CT Servo motor M0=12 Nm, PN = 2.9 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Degree of protection IP65, Cylindrical shaft D24x50 mm, Absolute enco...
SIMOTICS S-1FK2 CT Servo motor M0=12 Nm, PN = 2.9 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Degree of protection IP65, Cylindrical shaft D24x50 mm, Absolute enco...
SIMOTICS S-1FK2 CT Servo motor M0=12 Nm, PN = 2.9 kW at nN=3000 rpm, Converter at max. 480 V supply system, With holding brake, Degree of protection IP65, Shaft D24x50 mm with fitted key, Absolute ...