Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BlueOptics BOUDQOM2SC-4F-500M Glasfaserkabel SC U-DQ(ZN) BH OM2 Aqua-Farbe, Beige


Menge:  Stück  
Produktinformationen
BlueOptics BOUDQOM2SC-4F-500M Glasfaserkabel SC U-DQ(ZN) BH OM2 Aqua-Farbe, Beige
BlueOptics BOUDQOM2SC-4F-500M Glasfaserkabel SC U-DQ(ZN) BH OM2 Aqua-Farbe, Beige
Artikel-Nr.:
     CIDE9-98971378
Hersteller:
     CBO
Herst.-Nr.:
     BOUDQOM2SC-4F-500M
EAN/GTIN:
     4063232170268
Suchbegriffe:
Erdkabel
Glasfaser-Patchkabel
Glasfaserkabel konfektioniert
LWL Patchkabel
Optimal Fiber Connections

BlueOptics 500 Meter assembled fiber optic Universal Installation Cable with SC/UPC to SC/UPC connector, with 4 Fibers and Laser Optimized Multi-mode Fiber of fiber category 4 Fibers OM2, including reusable retraction aid. Each cable has assembled, labeled, graduated cable whips. This BlueOptics Universal Cable is suitable for indoor and outdoor installation and can therefore be installed in cable trays, pipelines or cable ducts, for example.

BlueOptics 500 Meter fiber optic SC-SC 4 Fibers OM2 Universal Cable has rodent protection, is longitudinally watertight, metal-free and has a flame-retardant, halogen-free, UV-resistant LSZH jacket. BlueOptics 500 Meter Multi-mode 4 Fibers OM2 fiber SC-SC Universal Installation Cables are designed for the transmission of optical signals and are suitable, for example, for the interconnection of patch panel ports or the associated connection of optical transceivers.

Best Attenuation Values

BlueOptics 500 Meter Multi-mode 4 Fibers OM2 fiber SC-SC Universal Cables have optimal attenuation values and offer a low input loss and a high return loss. This allows you to achieve the best possible signal integrity for your fiber optic connections without any restrictions. BlueOptics Multi-mode 4 Fibers OM2 fiber SC-SC Universal Installation Cables are available in different lengths. Custom lengths are also available upon request. Please feel free to request these directly from our team.

Highest Quality Components

For loss-free transmission performance, only brand fibers from well-known manufacturers such as Corning, Fujikura or YOFC are used in the production of BlueOptics 500 Meter fiber optic SC-SC 4 Fibers OM2 Universal Cables. All installed connectors are manufactured by brand manufacturers such as Amphenol, Diamond, Nissin Kasei or Reichle & De-Massari with highly reliable BlueOptics Zirconia ceramic ferrule and achieve a lifetime of up to 1500 mating cycles.

Error-free Transmission

BlueOptics 500 Meter fiber optic SC-SC 4 Fibers OM2 Universal Installation Cables are tested for quality after production with interferometer and Optical Time Domain Reflectometry (OTDR). A measurement report of the input loss and return loss values is included with each SC-SC 4 Fibers OM2 Universal Cable delivered.

BlueOptics 500 Meter fiber optic SC-SC 4 Fibers OM2 Universal Installation Cables meet Telcordia requirements GR-326-Core 4.4.

Industrial Standards


BlueOptics 500 Meter fiber optic SC-SC 4 Fibers OM2 Universal Cables are manufactured in compliance with generally applicable industrial standards and norms and have a flame-retardant LSZH jacket. This results in a very low smoke emission in case of fire compared to Universal Installation Cables with PVC jacket. Furthermore, no halogen is released.

BlueOptics 500 Meter fiber optic SC-SC 4 Fibers OM2 Universal Cables comply with the following standards: IEC 60332-1, low smoke IEC 61034, IEC 11801, EN50173 and RoHS.

25 Years Warranty on BlueOptics Fiber Optic Patch Cords
Every BlueOptics Fiber Optic Universal Cable is covered by a 25-year function warranty by CBO.

Lifetime Support
For the lifetime of the product you receive technical support via email and telephone.

Next Day Exchange
The CBO preliminary exchange encompasses free shipping of replacement cable on the next working day.

Act now!

By using BlueOptics fiber optic Universal Installation Cables, networks can be equipped to meet increasing demands. Whether increased data traffic, higher transmission rates, greater scalability, higher performance and/or higher reliability are desired. With BlueOptics FO Universal Cables, you optimize your connections and reduce your OPEX and CAPEX costs.
Weitere Informationen:
Gewicht und Abmessungen
Kabeldurchmesser
2 mm
Verpackungsdaten
Testprotokoll enthalten
Ja
Technische Details
Nachhaltigkeitszertifikate
RoHS
Enthält nicht
Halogen
Merkmale
Kabellänge
500 m
Kabeltyp
U-DQ(ZN) BH
Lichtleitertyp
OM2
Anschluss 1
SC
Anschluss 2
SC
Produktfarbe
Aqua-Farbe, Beige
Jackenmaterial
Raucharm halogenfrei (LSZH)
Schleifart Stecker
UPC
Lochdurchmesser
50 µm
Verkleidungsdurchmesser
125 µm
Kabel mode struktur
Multi-Modus
Unterstütze Wellenlängen
850 nm
Einführungsverlust
0.2 dB
Stecker-Material
Keramik
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 687,53*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 782,68*
€ 931,39
pro Stück
ab 2 Stück
€ 778,20*
€ 926,06
pro Stück
ab 5 Stück
€ 752,34*
€ 895,28
pro Stück
ab 10 Stück
€ 730,22*
€ 868,96
pro Stück
ab 500 Stück
€ 687,53*
€ 818,16
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.