Das Potenzial von Lösungen
Machen Sie einen professionellen Eindruck
For Font Capture with IPDS:
PSF/MVS V2.2.0 with APAR OW08340, PSF/MVS V3.1, PSF/VSE V 2.2.1 with APAR DY43969 or OS/400 4R2 with PSF/400 V4R2 or later, or iSeries with V5R3 or later.
For Network Attachment (AFP/IPDS):
Using Standard Ethernet (100BaseTX/10BaseT) Network printer port using PSF/MVS V2.2 or later, PSF/MVS V3.1 or later, PSF/VSE Version 2.2 with APAR/PTF: DY45247/UD51162, PSF/VM Version 2.1 with APAR PQ39895 (PTF UQ45995), IBM iSeries with V5R2, V5R3 or later or AS/400 OS/400 V3R1, V3R2, V3R6, V3R7, V4R1 to V4R5, V5R1, V5R2, V5R3 or later through PSF (See Note), PSF for OS/2 (PSF/2) 2.0 or PSF for AIX (PSF/6000) 2.1 or later. Note: With AS/400 OS/400 V3R1 or OS/400 V3R6, to print IPDS over TCP/IP through PSF/400, PTF SF29249 - WRKAFP2 is required.
For Network Attachment (SCS LU1):
Using Standard Ethernet (100BaseTX/10BaseT) Network printer port with IBM iSeries or AS/400 for TN5250E SCS LU1 printing as an IBM 3812-01 printer: IBM iSeries or AS/400 OS/400 V3R7 or later with all PTFs applied (Note: With up to four (4) TN5250E sessions from multiple hosts, SCS Menu options settings for all are the same); with IBM Mainframe for TN3270E SCS (LU1) printing as an IBM 3287 printer: IBM Communications Server for OS/390 Version 2 Release 5 or later on ESA systems (Note: all appropriate APARs must be applied), TCP/IP for MVS Version 3 Release 2 or later, TCP/IP for VM/ESA Version 2 Release 4 or later (function level 310 or later), TCP/IP for VSE/ESA V1 R3 or later using General Print Server Feature, Using Cisco 7500 Series Routers or using a Gateway and TCP/IP.
For Network Attachment (SCS LU1) using a Gateway or TCP/IP:
Using Standard Ethernet (100BaseTX/10BaseT) Network printer port: If TN3270E or TN5250E capable SNA gateway software supports the TN3270E or TN5250E protocol according to RFC 2355, then a TN3270E or TN5250E session can be used to print SCS jobs directly from a mainframe, iSeries or AS/400. Weitere Informationen: Merkmale | Kompatibilität | Lexmark T64x |
|