Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

BlueOptics SFP2828BU7.5MM InfiniBand/Glasfaserkabel 7,5 m E-2000 (LSH) Gelb


Menge:  Stück  
Produktinformationen
BlueOptics SFP2828BU7.5MM InfiniBand/Glasfaserkabel 7,5 m E-2000 (LSH) Gelb
BlueOptics SFP2828BU7.5MM InfiniBand/Glasfaserkabel 7,5 m E-2000 (LSH) Gelb
BlueOptics SFP2828BU7.5MM InfiniBand/Glasfaserkabel 7,5 m E-2000 (LSH) Gelb
BlueOptics SFP2828BU7.5MM InfiniBand/Glasfaserkabel 7,5 m E-2000 (LSH) Gelb
Artikel-Nr.:
     CIDE7-84906265
Hersteller:
     CBO
Herst.-Nr.:
     SFP2828BU7.5MM
EAN/GTIN:
     k.A.
Suchbegriffe:
InfiniBand Glasfaserkabel
InfiniBand LWL-Kabel
InfiniBand LWL-patchkabel
Glasfaser-Patchkabel
Optimum fiber optic connections BlueOptics fiber optic patch cord with E2000/APC to E2000/APC simplex connection and singlemode fiber (SMF) of the fiber category singlemode G.657.A1 (fiber type E9/125µm), in the color yellow. BlueOptics LWL E2000-E2000 Singlemode G.657.A1 Simplex patch cords have a flame-retardant LSZH jacket. BlueOptics Singlemode G.657.A1 LWL E2000-E2000 Simplex Patch Cables are designed for the transmission of 1310nm / 1550nm signals and are suitable, for example, for connecting patch panel ports to each other or the associated connection of optical transceivers. Best attenuation values ​​BlueOptics Singlemode G.657.A1 LWL E2000-E2000 Simplex patch cords have an attenuation value of 0.4dB per kilometer, low input loss and high return loss. Custom lengths are also available upon request. Highest component quality For loss-free transmission performance, only branded fibers from well-known manufacturers such as Corning, Fujikura or YOFC are used in the production of BlueOptics LWL E2000-E2000 Singlemode G.657.A1 Simplex Patch Cords. All built-in connectors are made by brand manufacturers such as Amphenol, Diamond, Nissin Kasei or Reichle & De-Massari with highly reliable BlueOptics Zirconia ceramic ferrule and achieve a lifetime of up to 1500 mating cycles. Interference-free transmission BlueOptics LWL E2000-E2000 Singlemode G.657. After production, A1 simplex patch cords are tested for quality using an interferometer and optical time domain reflectometry (OTDR). A measurement report on the values ​​of the input loss (input loss) and the return loss (return loss) is included with every delivered E2000-E2000 single-mode G.657.A1 simplex patch cable. BlueOptics LWL E2000-E2000 Singlemode G.657.A1 Simplex patch cords meet Telcordia requirements GR-326-Core 4.4. Industrial standards BlueOptics LWL E2000-E2000 singlemode G.657.A1 simplex patch cords are manufactured taking into account generally applicable industrial standards and norms and have a flame-retardant LSZH sheath. This means that in the event of a fire there is very little smoke development compared to patch cables with a PVC sheath. Furthermore, no halogen is released. BlueOptics LWL E2000-E2000 Singlemode G.657.A1 simplex patch cords comply with the following standards: IEC-61034, IEC-754-1, IEC 60332-1, IEC 60332-3, IEC/EN 60950 and RoHS. Every BlueOptics fiber optic patch cable is covered by a 25-year functional guarantee from CBO. Technical support is always available via email and telephone for the entire product lifetime. The CBO advance exchange includes free shipping of the replacement cables from the next working day. Act now! By using BlueOptics fiber optic patch cords, networks can be prepared for increasing requirements. Irrespective of whether increased data volume, higher transfer rates, greater scalability, higher performance and/or greater reliability are desired.
Weitere Informationen:
Technische Details
Konformitätsbescheinigungen
RoHS
Merkmale
Kabellänge
7.5 m
Anschluss 1
E-2000 (LSH)
Anschluss 2
E-2000 (LSH)
Steckverbinder 1 Geschlecht
Männlich
Steckverbinder 2 Geschlecht
Männlich
Produktfarbe
Gelb
Mantelmaterial
Raucharm halogenfrei (LSZH)
Lichtleitertyp
G.657.A1
Schleifart Stecker
APC
Kabel mode struktur
Einzelmodus
Unterstütze Wellenlängen
1550,1310,1383,1490 nm
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 73,45*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 73,45*
€ 87,41
pro Stück
ab 2 Stück
€ 72,67*
€ 86,48
pro Stück
ab 5 Stück
€ 68,87*
€ 81,96
pro Stück
ab 10 Stück
€ 65,98*
€ 78,52
pro Stück
ab 500 Stück
€ 56,47*
€ 67,20
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.