Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Cisco 7811 IP-Telefon Schwarz, Silber 1 Zeilen LED


Menge:  Stück  
Produktinformationen
Cisco 7811 IP-Telefon Schwarz, Silber 1 Zeilen LED
Cisco 7811 IP-Telefon Schwarz, Silber 1 Zeilen LED
Artikel-Nr.:
     CIDE4-32018584
Hersteller:
     Cisco
Herst.-Nr.:
     CP-7811-3PCC-K9=
EAN/GTIN:
     882658885822
Suchbegriffe:
Handy Netzteil
Mobilgerät Netzteil
Mobiltelefon Netzteil
Netzteil Mobiltelefon
Affordable, Full-featured Voice Collaboration
Enjoy reliable, full-featured voice communications, whether you have on-premise or hosted Cisco or third-party hosted call control services, with the budget-friendly Cisco IP Phone 7800 Series. Increase your business call efficiency and productivity while reducing your IT operating costs.

Features and Capabilities
The cost-effective Cisco IP Phone 7800 Series is ideal for small to large enterprises seeking high-quality, full-featured voice communications. It's a great fit for customers who use traditional analog or digital phones today, and want to advance to IP telephony. This portfolio is also useful to organizations that wish to extend investment in Cisco voice communications services or are interested in taking advantage of the IP Phone 7800 Series at their desktops with support on hosted third party call control services.

Enhanced User Experience for Collaboration
Key features and capabilities that promote a superior user experience include:

- Choice of single-and multi-line models, with charcoal and white color options, to meet various needs
- High-resolution grayscale displays and soft keys for ease of navigation and recognition
- Conferencing, messaging, directory keys and a two-way navigation for increased productivity
- Full wideband capability throughout the handset, headset, and speaker for clear audio
- Electronic hook-switch control to add flexibility in managing personal calls

Simple, Cost-Effective Administration

The IP Phone 7800 Series is easy to deploy and manage, with features such as:

- Support of on-premise and hosted Cisco and third-party hosted call control platforms
- Power over Ethernet Class 1 and Cisco EnergyWise to help reduce energy costs
- Greater customization and flexibility with a field-replaceable bezel option
- Integrated IEEE switches to reduce installation costs and clutter at the desktop
- Cisco Expressway supports remote worker single sign-on access without a VPN client
Weitere Informationen:
Energie
Power over Ethernet (PoE)
Ja
Anschlüsse und Schnittstellen
Anzahl Ethernet-LAN-Anschlüsse (RJ-45)
2
ANzahl RJ9-Anschlüsse
1
Netzwerk
Ethernet/LAN
Ja
Unterstützte Netzwerkprotokolle
IEEE 802.3, IEEE 802.3u, IEEE 802.3af
Quality of Service (QoS) Support
Ja
Unterstützte Sicherheitsalgorithmen
802.1x RADIUS
Audio
Freisprecheinrichtung
Ja
Mikrofonanzahl
1
Mikrofon Stummschaltung
Ja
Sprachcodec
G.711a, G.722, G.729A, G.729B, iLBC
Design
Produkttyp
IP-Telefon
Produktfarbe
Schwarz, Silber
Hörertyp
Kabelgebundenes Mobilteil
Hüllenmaterial
Polycarbonat
Wandmontage
Ja
Montage
Tisch/Wand
Management-Funktionen
Integrierter Anrufbeantworter
Ja
Lautstärkeregler
Digital
Bildschirm
Display
LED
Bildschirmdiagonale
3.28 "
Display-Auflösung
384 x 106 Pixel
Telefoneigenschaften
Linienanzahl
1 Zeilen
Anrufer-Identifikation
Ja
Anrufbeantworter
Ja
Anklopfen
Ja
Kurzwahlen
Ja
Anruf halten
Ja
Anrufumleitung
Ja
Telefonkonferenz
Ja
Wahlwiederholung
Ja
Vollduplex
Ja
Logistikdaten
Warentarifnummer (HS)
85171800
Zertifikate
Sicherheit
UL 60950, CAN/CSA - C22.2, EN 60950, IEC 60950, AS/NZS 60950, GB4943
Betriebsbedingungen
Betriebstemperatur
0 - 40 °C
Relative Luftfeuchtigkeit in Betrieb
10 - 90 %
Luftfeuchtigkeit bei Lagerung
10 - 95 %
Temperaturbereich bei Lagerung
-10 - 60 °C
Gewicht und Abmessungen
Breite
207 mm
Tiefe
195 mm
Höhe
33 mm
Gewicht
806 g
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 67,90*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 88,51*
€ 105,33
pro Stück
ab 2 Stück
€ 87,66*
€ 104,32
pro Stück
ab 5 Stück
€ 82,81*
€ 98,54
pro Stück
ab 10 Stück
€ 79,58*
€ 94,70
pro Stück
ab 500 Stück
€ 67,90*
€ 80,80
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.