Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz


Menge:  Stück  
Produktinformationen
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
MSI Gaming GP68HX 12VH-016 Intel® Core™ i9 i9-12900HX Laptop 40,6 cm (16") Full HD 16 GB DDR5-SDRAM 1 TB SSD NVIDIA GeForce RTX 4080 Wi-Fi 6E (802.11ax) Windows 11 Home Schwarz
Artikel-Nr.:
     CIDE1-109129230
Hersteller:
     MSI
Herst.-Nr.:
     Vector GP68HX 12VH-016
EAN/GTIN:
     4711377087421
Suchbegriffe:
Business Laptop
Business Notebook
Gaming Laptop
Gaming Notebook
Weitere Informationen:
Grafik
Eingebaute Grafikadapter
Ja
Separater Grafikadapter
Ja
Separates Grafikkartenmodell
NVIDIA GeForce RTX 4080
Eingebautes Grafikkartenmodell
Intel® UHD Graphics
Getrennter GPU-Hersteller
NVIDIA
Separater Grafik-Adapterspeicher
12 GB
Dedizierter Grafikspeicher Typ
GDDR6
Hersteller der eingebauten GPU
Intel
On-Board-Grafikadapterfamilie
Intel® UHD Graphics
4K-Unterstützung durch On-Board Grafikadapter
Ja
Open GL Unterstützung des Graphik-Adapters
Ja
Speichermedium
Gesamtspeicherkapazität
1000 GB
Speichermedien
SSD
Gesamtkapazität der SSDs
1000 GB
Anzahl SSD installiert
1
SSD Speicherkapazität
1000 GB
SSD Schnittstelle
PCI Express 4.0
NVMe
Ja
SSD-Formfaktor
M.2
Integrierter Kartenleser
Ja
Kompatible Speicherkarten
SD
Prozessor Besonderheiten
Intel® Flex Memory Access
Ja
Intel® VT-x mit Extended Page Tables (EPT)
Ja
Execute Disable Bit
Ja
CPU Konfiguration (max)
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d)
Ja
Intel® Virtualization Technologie (VT-X)
Ja
Akku/Batterie
Batteriekapazität
90 Wh
Anzahl Batteriezellen
4
Design
Produkttyp
Laptop
Produktfarbe
Schwarz
Formfaktor
Klappgehäuse
Marktpositionierung
Gaming
Sicherheit
Windows Hello
Ja
Trusted Platform Module (TPM)
Ja
Trusted Platform Module (TPM) Version
2.0
Audio
Audio-System
NAHIMIC 3
Anzahl eingebauter Lautsprecher
2
Lautsprecherleistung
2 W
Eingebautes Mikrofon
Ja
Kamera
Frontkamera
Ja
Auflösung Frontkamera
1280 x 720 Pixel
Frontkamera HD Typ
HD
Infrarot (IR)-Kamera
Ja
Privatsphärenkamera
Ja
Art der Privatsphäre
Sichtschutzblende
Tastatur
Numerisches Keypad
Ja
Eingabegerät
Touchpad
Tastatur mit Hintergrundbeleuchtung
Ja
Farbe der Tastaturhintergrundbeleuchtung
RGB
Beleuchteter Bereich der Tastatur
RGB pro Taste
Island-Stil Tastatur
Ja
Speicher
Speicherkapazität
16 GB
RAM-Speicher maximal
64 GB
Interner Speichertyp
DDR5-SDRAM
Memory Formfaktor
SO-DIMM
Speicherlayout
2 x 8 GB
Speicherkartensteckplätze
2x SO-DIMM
Gewicht und Abmessungen
Gewicht
2670 g
Breite
357 mm
Tiefe
284 mm
Höhe (vorne)
22.2 mm
Höhe (hinten)
28.55 mm
Energie
Netzteilstärke
330 W
Software
Installiertes Betriebssystem
Windows 11 Home
Netzwerk
Top WLAN-Standard
Wi-Fi 6E (802.11ax)
WLAN-Standards
Wi-Fi 6E (802.11ax)
WLAN-Controllermodell
Intel Wi-Fi 6E AX211
Hersteller von WLAN-Controllern
Intel
Ethernet/LAN
Ja
Ethernet LAN Datentransferraten
10,100,1000 Mbit/s
Bluetooth
Ja
Bluetooth-Version
5.3
Leistungen
Motherboard Chipsatz
MediaTek SoC
Bildschirm
Bildschirmdiagonale
16 "
Display-Auflösung
1920 x 1200 Pixel
HD-Typ
Full HD
LED-Hintergrundbeleuchtung
Ja
Helligkeit
300 cd/m²
Maximale Bildwiederholrate
144 Hz
Prozessor
Prozessorfamilie
Intel® Core™ i9
Prozessorhersteller
Intel
Prozessor
i9-12900HX
Prozessorgeneration
Intel® Core™ i9 Prozessoren der 12. Generation
Anzahl Prozessorkerne
16
Prozessor Boost-Frequenz
5 GHz
Leistungskerne
8
Effiziente Kerne
8
Leistungskern maximale Turbofrequenz
5 GHz
Effizienter Kern maximale Turbofrequenz
3.6 GHz
Prozessor-Cache
30 MB
Prozessor Cache Typ
Smart Cache
Bus Typ
DMI4
TDP-down konfigurierbar
45 W
Grundleistung des Prozessors
55 W
Maximale Turboleistung
157 W
Anschlüsse und Schnittstellen
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A
1
Anzahl HDMI-Anschlüsse
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ A
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ C
2
Anzahl Ethernet-LAN-Anschlüsse (RJ-45)
1
HDMI-Version
2.1
Anzahl Thunderbolt 4-Ports
1
Intel® Thunderbolt 4
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss
Ja
USB-Typ-C DisplayPort-Wechselmodus
Ja
USB Power Delivery
Ja
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 2.645,46*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 2.861,15*
€ 3.404,77
pro Stück
ab 2 Stück
€ 2.832,67*
€ 3.370,88
pro Stück
ab 5 Stück
€ 2.738,06*
€ 3.258,29
pro Stück
ab 10 Stück
€ 2.684,59*
€ 3.194,66
pro Stück
ab 500 Stück
€ 2.645,46*
€ 3.148,10
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
R-Go Tools
RGORISTBL
ab € 32,04*
Zubehör
R-Go Tools
RGOHEBAMRWL
ab € 40,43*
Zubehör
R-Go Tools
RGOTWBMWLBL
ab € 97,40*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.