| |
|
| Artikel-Nr.: CIDE0-6926432 Herst.-Nr.: 485154 EAN/GTIN: k.A. |
| |
|
| | |
| WEDO Electronic multi purpose scale OPTIMO Steel 5000 in silber metallic colour. Reliable scale features stainless steel platform. Practical HOLD function: the weight displayed is frozen for several seconds after removal of bulky items (larger than size of platform) from the platform. The scale is applicable for many uses: in light industrial application, in the warehouse, in the office and, and... The scale features a load capacity of 2000g, 1g graduation, TARE / MEMORY / HOLD functions and automatic switch off after approx. 60 sec. of non use in battery mode to maximise battery lifetime. Powered by 4 x 1.5 V AAA Micro batteries (supplied) or optional 6 V mains adaptor (50 555). CE certified and 3 years guarantee. Size of platform: 16.3 x 15.7 cm. Weitere Informationen: Gewicht und Abmessungen | Abmessungen (BxTxH) | 245 x 186 x 40 mm | | Gewicht | 650 g | Bildschirm | Display | LCD | Farbe | Produktfarbe | Silber | Technische Details | Typ | Elektronische Postwaage | | Höchstgewichtskapazität | 2000 kg | | Genauigkeit | 1 g | | Plattformgröße | 16.5 mm | | Akkus/Batterien enthalten | Ja | Energie | Energiebedarf | 4x 1.5 V AAA |
|
| | |
| | | |
| | | |
| |