Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...


Menge:  Stück  
Produktinformationen
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
StarTech.com USB 3.0 Gigabit Ethernet Adapter, USB 3.0 zu 10/100/1000 Netzwerkadapter für Laptops, 30cm angeschlossenes Kabel, USB zu RJ45/LAN Adapter, NIC Adapter, Win, MacOS, ...
Artikel-Nr.:
     C1880-USB31000S2
Hersteller:
     StarTech.com
Herst.-Nr.:
     USB31000S2
EAN/GTIN:
     0065030893664
Suchbegriffe:
Medienkonverter
Adapter RJ-45
Adapter RJ45
RJ-45 Adapter
USB Netzwerk Adapter | Gigabit | USB 3.0/3.2 Gen 1 | RJ45Easily add a Gigabit network port to your computer through a USB 3.0/3.2 Gen 1 Type-A port. The RJ45 port supports multiple speeds (10/100/1000 Mbps) and is fully compatible with Cat5, Cat5e, Cat6, and Cat6a cabling. This is an ideal peripheral for newer laptops that don't have an Ethernet port anymore. With backward compatibility, add network capabilities to older computers or replace a non-working Ethernet port.Access Gigabit NetworksThe USB LAN adapter supports up to Gigabit speeds (1000 Mbps) when using a USB 3.2 Gen 1 or higher port. You can share and receive files over a network at a higher speed and stream content while reducing wait times and slowdowns.Native Driver SupportPlug-and-play compatible, simply connect the network adapter into the USB Type-A port on your computer. The adapter's Realtek RTL8153 chipset provides native driver support in Windows, macOS, and Linux. Other features include VLAN tagging, Auto-MDIX, 9K jumbo frames, and full-duplex.Compact and Minimalist DesignThis portable USB Gigabit network adapter is the ideal accessory for laptops: light, portable, and with an unintrusive design. It's powered directly from the USB port making it easy to use when you're on the go. The cable is long enough (11.8 inches / 30 cm) to help with additional reach and flexibility.Steigern Sie die Produktivität und das Gerätemanagement mit der StarTech.com Connectivity Tools AnwendungDie StarTech.com Connectivity Tools wurden zur Verbesserung der Leistung und Sicherheit entwickelt und ist die einzige Software-Suite auf dem Markt, die mit einer umfassenden Palette an IT-Verbindungszubehör arbeitet. Die Software-Suite bietet:• Advanced Windows Layout Utility: Zum Einrichten und Speichern benutzerdefinierter Fensteranordnungen.• Mac Address Pass-Through Utility: Zur Verbesserung der Netzwerksicherheit.• USB Event Monitoring Utility: Zum Verfolgen und Protokollieren der verbundenen USB Geräte• Wi-Fi Auto Switch Utility: Ermöglicht Benutzern den schnellen Zugriff auf schnellere Netzwerkgeschwindigkeiten über kabelgebundenes LAN.Weitere Informationen und die Anwendung StarTech.com Connectivity Tools zum Herunterladen finden Sie unter: www.StarTech.com/Connectivity-ToolsThe StarTech.com Advantage
Weitere Informationen:
Verpackungsbreite:
120 mm
Verpackungstiefe:
225 mm
Verpackungshöhe:
15 mm
Paketgewicht:
32 g
Nachhaltigkeitszertifikate:
RoHS
USB:
Ja
Warentarifnummer (HS):
85176990
Breite des Versandkartons:
330 mm
Höhe des Versandkartons:
210 mm
Komponente für:
PC/Laptop
Produktfarbe:
Grau
Chipsatz:
Realtek RTL8153
LED-Anzeigen:
Aktivität, Link
Gehäusematerial:
Kunststoff
Kabellänge:
0.3 m
Betriebstemperatur:
0 - 45 °C
Temperaturbereich bei Lagerung:
-10 - 70 °C
Relative Luftfeuchtigkeit in Betrieb:
10 - 85 %
Übertragungstechnik:
Kabelgebunden
Hostschnittstelle:
USB
Schnittstelle:
Ethernet
Anzahl Ethernet-LAN-Anschlüsse (RJ-45):
1
Formfaktor des USB-Steckers:
Gerade
USB-Version:
3.2 Gen 1 (3.1 Gen 1)
Breite:
22 mm
Tiefe:
400 mm
Höhe:
15 mm
Gewicht:
27 g
Unterstützt Windows-Betriebssysteme:
Windows 10, Windows 10 Education, Windows 10 Education x64, Windows 10 Enterprise, Windows 10 Enterprise x64, Windows 10 Home, Windows 10 Home x64, Windows 10 IOT Core, Windows 10 IoT Enterprise, Windows 10 Pro, Windows 10 Pro x64, Windows 10 x64, Windows 11, Windows 11 x64, Windows 7, Windows 7 Enterprise, Windows 7 Enterprise x64, Windows 7 Home Basic, Windows 7 Home Basic x64, Windows 7 Home Premium, Windows 7 Home Premium x64, Windows 7 Professional, Windows 7 Professional x64, Windows 7 Starter, Windows 7 Starter x64, Windows 7 Ultimate, Windows 7 Ultimate x64, Windows 7 x64, Windows 8, Windows 8 Enterprise, Windows 8 Enterprise x64, Windows 8 Pro, Windows 8 Pro x64, Windows 8 x64, Windows 8.1, Windows 8.1 Enterprise, Windows 8.1 Enterprise x64, Windows 8.1 Pro, Windows 8.1 Pro x64, Windows 8.1 x64, Windows Vista, Windows Vista Business, Windows Vista Business x64, Windows Vista Enterprise, Windows Vista Enterprise x64, Windows Vista Home Basic, Windows Vista Home Basic x64, Windows Vista Home Premium, Windows Vista Home Premium x64, Windows Vista Ultimate, Windows Vista Ultimate x64, Windows Vista x64, Windows XP, Windows XP Home, Windows XP Home x64, Windows XP Professional, Windows XP Professional x64
Unterstützt Mac-Betriebssysteme:
Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac OS X 10.12 Sierra, Mac OS X 10.13 High Sierra, Mac OS X 10.14 Mojave, Mac OS X 10.15 Catalina, Mac OS X 10.15.3 Catalina, Mac OS X 10.7 Lion, Mac OS X 10.8 Mountain Lion, Mac OS X 10.9 Mavericks, Mac OS X 11.0 Big Sur, Mac OS X 13.0 Ventura
Unterstützte Linux-Betriebssysteme:
Ja
Unterstützung anderer Betriebsysteme:
ChromeOS
Unterstützte Server-Betriebssysteme:
Windows Server 2003, Windows Server 2008 R2, Windows Server 2012, Windows Server 2016, Windows Server 2019
Maximale Datenübertragungsrate:
5000 Mbit/s
Netzstandard:
IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3az, IEEE 802.3u
Ethernet/LAN:
Ja
Ethernet Schnittstellen Typ:
Schnelles Ethernet, Gigabit Ethernet
Ethernet LAN Datentransferraten:
10,100,1000 Mbit/s
Wake-on-LAN bereit:
Ja
Auto MDIX IEEE:
Ja
Vollduplex:
Ja
Jumbo Frames Unterstützung:
Ja
Jumbo-Frames:
9000
VLAN-Tagging:
Ja
Die besten Konditionen aller 9 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 29,90*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 39,80*
€ 47,36
pro Stück
ab 2 Stück
€ 39,35*
€ 46,83
pro Stück
ab 5 Stück
€ 36,81*
€ 43,80
pro Stück
ab 10 Stück
€ 34,47*
€ 41,02
pro Stück
ab 20 Stück
€ 33,53*
€ 39,90
pro Stück
ab 3000 Stück
€ 29,90*
€ 35,58
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.