| |
|
| Artikel-Nr.: C1189-SMT1000I Herst.-Nr.: SMT1000I EAN/GTIN: k.A. |
| | |
|
| | |
| APC Smart-UPS 1000VA LCD 230V - APC Smart-UPS, 700 Watts / 1000 VA, Input 230V / Output 230V , Interface Port SmartSlot, USB
- Includes: CD with software, Documentation CD, Installation guide, Smart UPS signalling RS-232 Cable, USB Cable
Ausgang - Output Power Capacity: 700 Watts / 1000 VA
- Max Configurable Power: 700 Watts / 1000 VA
- Nominal Output Voltage: 230V
- Output Voltage Note: Configurable for 220:230 or 240 nominal output voltage
- Output Voltage Distortion: Less than 5% at full load
- Output Frequency (sync to mains): 47 - 53 Hz for 50 Hz nominal,57 - 63 Hz for 60 Hz nominal
- Topology: Line Interactive
- Waveform Type: Sine wave
- Output Connections:(8) IEC 320 C13,(2) IEC Jumpers
Eingang - Nominal Input Voltage: 230V
- Input Frequency: 50/60 Hz +/- 3 Hz (auto sensing)
- Input Connections: IEC-320 C14
- Cord Length: 1.83 meters
- Input voltage range for main operations: 160 - 286V
- Input voltage adjustable range for mains operation: 151 - 302V
Batterien und Überbrückungszeit - Battery Type: Maintenance-free sealed Lead-Acid Battery with suspended electrolyte:leakproof
- Typical recharge time: 3 hour(s)
- Replacement Battery: RBC6
- RBC™ Quantity: 1
Kommunikation & Management - Interface Port(s): SmartSlot,USB
- Available SmartSlot™ Interface Quantity: 1
- Control panel: Multi-function LCD status and control console
- Audible Alarm: Alarm when on Battery:distinctive low Battery alarm:overload continuous tone alarm
- Emergency Power Off (EPO): Optional
Überspannungsschutz und Filterung - Surge energy rating: 459 Joules
- Filtering: Full time multi-pole noise filtering:0.3% IEEE surge let-through:zero clamping response time:meets UL 1449
Abmessungen - Maximale Höhe: 219.00 mm
- Maximale Breite: 171.00 mm
- Maximale Tiefe: 439.00 mm
- Nettogewicht: 18.86 KG
Umgebung - Betriebsbedingungen: 0 - 40 °C
- Relative Feuchtigkeit bei Betrieb: 0 - 95%
- Operating Elevation: 0-3000 Meter
- Lagerungstemperatur: -15 - 45 °C
- Relative Feuchtigkeit bei Lagerung: 0 - 95%
- Storage Elevation: 0-15000 Meter
- Hörbare Geräusche in 1 m Entfernung von der Oberfläche: 41.00 dBA
- Online thermal Dissipation: 100.00 BTU/hr
Conformance - Begutachtung: C-tick,CE,EN 50091-1,EN 50091-2,VDE
- Standardgarantie: 3 years repair or replace (excluding Battery) and 2 year for Battery
- RoHS 7b Exemption,China RoHS,REACH: Contains No SVHCs
|
| | |
| | | |
| | | |
| |