| |
|
| Artikel-Nr.: 8005-2500552500006 Herst.-Nr.: SBP120A EAN/GTIN: 4020634944750 |
| |
|
| | |
| AccuCell Akku passend für Samsung SB-P120A, SB-P120ABK, 1200mAh AccuCell Li-Polymer rechargeable battery suitable for Samsung Camcorder - Akku passend für Samsung VP-X210L
- Samsung SB-P120A, Samsung SB-P120ABK, SB-P120ABL
- SAMSUNG SC-X300L, SC-X300, SC-X300, SC-X220L, SC-X220L, SC-X210WL,
- SC-X210WL, SC-X210L, SC-X210L, SC-X300L, VP-X205L, VP-X300L, VP-X300L,
- VP-X300, VP-X300, VP-X220L, VP-X220L, VP-X210L, VP-X210L, VP-X205L,
- VC-X205WL, SC-X205WL, SC-MM11BL, SC-MM11, SC-MM11, SC-MM10S,
- SC-MM10S, SC-MM10BL, SC-MM10BL, SC-MM10, SC-MM10, SC-MM11BL,
- SC-MM11S, SC-X205L, SC-X205L, SC-MM12S, SC-MM12S, SC-MM12BL,
- SC-MM12BL, SC-MM12, SC-MM12, SC-MM11S
Akku passend für bzw. erstzt, suitable for Original rechargeable battery name, kompatibel for rechargeable battery: - Samsung SB-P120A, SB-P120ABK, SB-P240A, SB-P240ABK, SB-P120ABL
Technical specifications (no original Samsung Camcorder rechargeable battery): System: Li-Polymer Akku, Li-Polymer rechargeable battery Spannung, Voltage: 3,8 Volt Kapazität, Capacity: 1200mAh Abmessungen, Dimensions (LxBxH): 57,5 x 37,2 x 8,8mm, Gewicht, Weight: 23Gramm Quality rechargeable batteries consisting of brand name batteries e.g. Panasonic, Toshiba, Sanyo etc. |
| | |
| | | |
| | | |
| |