Supermicro X13SCL-IF-B Bulk
Supermicro X13SCL–IF–B Bulk
Produktbeschreibung:
Key Features
– Intel® Xeon® E–2400 Series Processor, Pentium®* Processor,
Single Socket LGA–1700 (Socket V0) supported,
CPU TDP supports Up to 95W TDP
– Intel® C262 controller for 6 SATA3 (6 Gbps) ports ;
RAID 0,1,5,10
– Up to 64 GB ECC Unbuffered DIMM, DDR5–4800 MHz,
in 2 DIMM slots
– 1 PCIe 5.0 x16
2 SlimSAS (2 PCIe 4.0x4 or 1 PCIe 4.0x4 & 4 SATA)
– Dual LAN with Intel® i210 Gigabit Ethernet Controller
M.2 Interface: 1 PCIe 4.0 x4
M.2 Form Factor: 2280
M.2 Key: M–Key
– 4 USB 3.2 Gen1 ports (2 rear + 2 via header)
Technische Details:
Allgemeines
CPU–Sockeltyp
Intel Sockel 1700 (Core i)
HDD–Bus–Standard
SATA 6 GB/s; SATA
On–Board–Controller
Grafik; Lan; USB 3.2; USB 3.0; USB
AV–Schnittstellen
SATA; VGA
Technische Daten
Universelle Schnittstellen
USB 2.0; USB 3.0