ALLNET 4duino Sensor Ultraschall Servo für Smart Car Roboter
Artikeldetails:
- Typ: Sonstiges Leiterplattenzubehör
ALLNET 4duino Sensor Ultraschall Servo für Smart Car Roboter
Produktbeschreibung:
"Support thickened 4MM high–strength Acrylic board/Unique
design featuring simple and sturdy structure,
which can withstand greater impact.Scope of application:obstacle avoidance by/
distance–measuring of objects/ liquid–level detection/
public security/ parking lot inspectionSpecification:1.
Operating voltage: DC5V2. Quiescent current: ?2mA3.
Voltage output: high:5V4. Voltage output: low: 0V5.
Detection angle: ?15°6. Detection distance: 2cm–450cm7.
Accuracy: 3mmConnection mode: VCC, trig(Control end),
echo(receive end), GNDBasic working principle:i)
Adopts IO interface TRIG ranging,
give at least 10us high level signalii) The module
will automatically transmit eight 40KHZ square
waves and detect whether there are returning signals.iii)
If any signal returns,
a high level will be output through ECHO, and
the duration of the high level is the time needed
for transit to receipt by ultrasonic.
Then the measuring distance=duration of high level* 340m/s*2,"
Technische Details:
Allgemeines
Typ
Sonstiges Leiterplattenzubehör