Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

StarTech.com 4 Port USB 3.0 Hub USB-A to & C 3 x SuperSpeed + 1 x USB-C Desktop


Menge:  Stück  
Produktinformationen:
StarTech.com 4 Port USB 3.0 Hub USB-A to & C 3 x SuperSpeed + 1 x USB-C Desktop
StarTech.com 4 Port USB 3.0 Hub USB-A to & C 3 x SuperSpeed + 1 x USB-C Desktop
Artikel-Nr.:
     7405B-991544178
Hersteller:
     StarTech.com
Herst.-Nr.:
     HB30A3A1CSFS
EAN/GTIN:
     0065030866118
Suchbegriffe:
USB Hub
startech.com 4 port usb hub
usb hub
usb hubs 4fach

StarTech.com 4 Port USB 3.0 Hub USB-A to & C 3 x SuperSpeed + 1 x USB-C Desktop

Artikeldetails:

  • Produktbeschreibung: StarTech.com 4 Port USB 3.0 Hub - USB-A auf 3x USB-A und 1x USB-C - inklusive Netzteil - USB Hub - Desktop USB C Hub - Hub - 4 Anschlüsse Gerätetyp: Hub - 4 Anschlüsse Untertyp: USB Ports: 3 x SuperSpeed USB 3.0 + 1 x USB-C Produktzertifizierungen: USB 1.1, USB 2.0, USB 3.0, USB 3.1 Lokalisierung: Australien, Nordamerika, Großbritannien und Nordirland, Europa Entwickelt für: P/N: CFASTRWU3C, SDMSDRWU3AC, USB312SAT3CB, USB315CB2M, USBLT1MW, USBLT1MWS, USBLT2MBR, USBLT2MW, USBLT30CMW, USBLTM1MBK, USBLTM1MWH, UUSBHAUB1RA, UUSBHAUB3, UUSBHAUB3LA, UUSBHAUB3RA, UUSBHAUB6IN, UUSBHAUB6RA

StarTech.com 4 Port USB 3.0 Hub USB–A to & C 3 x SuperSpeed + 1 x USB–C Desktop

Produktbeschreibung:

Manufacturer Code : HB30A3A1CSFS. StarTech.com
4 Port USB Hub – USB 3.0 – USB A to 3x USB A and
1x USB C – Includes Power Adapter – USB Port Expander
– USB Port Hub – 4 Total USB Port(s) – 4 USB 3.0
Port(s).Add four USB 3.0 (5Gbps) ports to your
laptop including three USB Type–A charge–and–sync
ports and one USB Type–C port.
Here's an easy way to connect a wider range of
peripherals to your laptop.
This 4–port USB 3.0 hub turns your laptop's USB–A
port into three USB–A charge–and–sync ports (5Gbps)
and one USB–C™
port.Now you can use your laptop's traditional
USB Type–A port to expand your connectivity fast–charge
your smartphone or tablet and connect your newer
USB Type–C™
device to your laptop.Expand your USB connectivityThis
USB 3.0 hub lets you expand your USB connection
options using the USB–A port on your computer.
(USB 3.0 is also known as USB 3.1 Gen 1.) It offers
three USB–A ports and one USB–C port so you can
still connect traditional USB devices now and
be ready to connect USB Type–C devices in the
future.It's the ideal way to connect your new
USB–C equipped device to your laptop's traditional
USB–A port.Charge and sync your mobile devicesWith
three fast–charge ports this hub helps ensure
that your tablets and smartphones are charged
and ready to use when you need them.
Each USB–A port supports USB Battery Charging
Specification 1.2 so you can charge and sync up
to three devices simultaneously.
(The charge provided depends on the number of
devices connected and the amount of power each device draws.
The hub's USB–C port does not support charging.)Designed
for versatilityThis self–powered USB hub comes
with an external power adapter to support power–hungry
USB devices such as larger external drives and
enclosures which require more power than USB power
can provide on its own.
You can install the versatile USB 3.0 hub virtually
anywhere because it takes up minimal space on
a desk and fits perfectly in hot–desk or BYOD
environments.With its compact and lightweight
design the 4–port USB hub is also ideal for mobile use.
You can simply tuck the hub and power adapter
into your laptop bag to expand your connectivity
when you're traveling.Save time and moneyThis
hub can help if you need a way to connect your
newer USB–C peripherals to your existing laptop.
Now you can access your USB–C device while avoiding
the cost of purchasing a newer laptop that features
a USB Type–C port.The self–powered USB 3.0 hub
installs quickly with no additional drivers or
software required and it's compatible with virtually
all operating systems.The HB30A3A1CSFS is backed
by a 2–year StarTech.com warranty and free lifetime
technical support.

Technische Details:

Anschlüsse und Schnittstellen
Hostschnittstelle
USB 3.0 (3.1 Gen 1) Type–A
Anzahl Anschlüsse
4
Hub–Schnittstellen
USB 3.0 (3.1 Gen 1) Type–A,USB 3.0 (3.1 Gen 1) Type–C
Anzahl USB 3.0 (3.1 Gen 1) Typ–A Ports
3
USB 3.0 (3.1 1, Gen) Anzahl der Steckplätze vom Typ C
1
Leistung
Datenübertragungsrate
5000 Mbit/s
Plug & Play
Ja
Design
Produktfarbe
Schwarz
Material
Kunststoff
Kabellänge
0,146 m
Zertifizierung
RoHS, CE, FCC, TAA
Energie
Eingangsspannung
100 – 240 V
Eingangsstrom
1 A
Ausgangsspannung
5 V
Ausgangsstrom
4 A
Stecker–Typ
Typ B
Betriebsbedingungen
Temperaturbereich in Betrieb
0 – 60 °C
Temperaturbereich bei Lagerung
–20 – 60 °C
Luftfeuchtigkeit in Betrieb
0 – 90%
Gewicht & Abmessungen
Breite
74 mm
Tiefe
38 mm
Höhe
13 mm
Gewicht
39 g
Verpackungsinformation
Verpackungsbreite
165 mm
Verpackungstiefe
49 mm
Verpackungshöhe
131 mm
Paketgewicht
376 g
Lieferumfang
AC–Netzadapter
Ja
Steckertypen enthalten
AU,EU,NA,UK
Weitere Spezifikationen
Chipsatz
Genesys Logic – GL3522

Weitere Suchbegriffe: Zubehör, Netzwerk Technik, Hardware & Netzwerk
Angebote (7)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
3 Tage
3
€ 4,50*
ab € 40,55*
€ 54,68*
33 Tage
nicht lagernd
€ 4,90*
ab € 41,97*
€ 56,53*
Frei Haus
ab € 46,62*
€ 62,74*
Lager 7405
2
€ 1,00*
ab € 50,31*
€ 67,66*
€ 8,95*
ab € 50,32*
€ 69,39*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 67,66*
€ 80,52
pro Stück
ab 2 Stück
€ 64,36*
€ 76,59
pro Stück
ab 5 Stück
€ 57,58*
€ 68,52
pro Stück
ab 10 Stück
€ 55,75*
€ 66,34
pro Stück
ab 20 Stück
€ 54,49*
€ 64,84
pro Stück
ab 3000 Stück
€ 50,31*
€ 59,87
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.