| |
|
| Artikel-Nr.: 340-MCE623P2CEUU Herst.-Nr.: MCE623P-2CEU-U EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCE balance with state of the art TFT touch screen operation with brilliant, readable, display but uncomplex, easy to operate user interface. Actual scale division (d) 1 , 2 , 5 mg, nominal maximum load (Max) 150 , 300 , 620g. Verified balance with EC Type Approval Certificate (for EU except France). Manual glass analytical draft shield chamber, with smooth-action doors that open wide and provide unimpeded access to the weighing chamber without interfering braces. Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 8,25 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 10,55 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| |