| |
|
| Artikel-Nr.: 340-MCE224S2CEUI Herst.-Nr.: MCE224S-2CEU-I EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCE balance with state of the art TFT touch screen operation with brilliant, readable, display but uncomplex, easy to operate user interface. Actual scale division (d) 0,1 mg, nominal maximum load (Max) 220g. Verified balance with EC Type Approval Certificate (for EU except France). Automatic, glass motorized draft shield with learning capability for user-friendly operation and easy customization to the changing requirements of different applications. Includes an integrated ionizer to eliminate interfering electrostatic charges on samples and sample containers. Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 10,9 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 14,9 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |