| |
|
| Artikel-Nr.: 340-MCE125P2S00U Herst.-Nr.: MCE125P-2S00-U EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCE balance with state of the art TFT touch screen operation with brilliant, readable, display but uncomplex, easy to operate user interface. Actual scale division (d) 0,01 , 0,1 mg, nominal maximum load (Max) 60 , 120g. Standard version non-verified, all units. Manual glass analytical draft shield chamber, with smooth-action doors that open wide and provide unimpeded access to the weighing chamber without interfering braces. Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 13,6 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 16,54 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |