| |
|
| Artikel-Nr.: 340-MCA323S2CEUIQP1QP3 Herst.-Nr.: MCA323S-2CEU-I QP1 QP3 EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCA balance with large high end 7” color TFT touch display in 16:9 format with new user interface. Actual scale division (d) 1 mg, nominal maximum load (Max) 320g. Verified balance with EC Type Approval Certificate (for EU except France). Automatic, glass motorized draft shield with learning capability for user-friendly operation and easy customization to the changing requirements of different applications. Includes an integrated ionizer to eliminate interfering electrostatic charges on samples and sample containers. License for Q-App Package QP1 (Pharma). License for Q-App Package QP3 (Utilities). Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 8,25 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 10,55 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |