| |
|
| Artikel-Nr.: 340-MCA224S2CEUIQP1QP2QP3 Herst.-Nr.: MCA224S-2CEU-I QP1 QP2 QP3 EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCA balance with large high end 7” color TFT touch display in 16:9 format with new user interface. Actual scale division (d) 0,1 mg, nominal maximum load (Max) 220g. Verified balance with EC Type Approval Certificate (for EU except France). Automatic, glass motorized draft shield with learning capability for user-friendly operation and easy customization to the changing requirements of different applications. Includes an integrated ionizer to eliminate interfering electrostatic charges on samples and sample containers. License for Q-App Package QP1 (Pharma). License for Q-App Package QP2 (Advanced Applications). License for Q-App Package QP3 (Utilities). Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 10,9 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 14,9 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |