| |
|
| Artikel-Nr.: 340-MCA224S2CEUAQP3QP4 Herst.-Nr.: MCA224S-2CEU-A QP3 QP4 EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCA balance with large high end 7” color TFT touch display in 16:9 format with new user interface. Actual scale division (d) 0,1 mg, nominal maximum load (Max) 220g. Verified balance with EC Type Approval Certificate (for EU except France). Automatic, glass motorized draft shield with learning capability for user-friendly operation and easy customization to the changing requirements of different applications. License for Q-App Package QP3 (Utilities). License for Q-App Package QP4 (Connectivity). Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 10,9 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 14,9 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |