| |
|
| Artikel-Nr.: 340-MCA124S2S00UQP2QP3 Herst.-Nr.: MCA124S-2S00-U QP2 QP3 EAN/GTIN: k.A. |
| |
|
| | |
| Cubis MCA balance with large high end 7” color TFT touch display in 16:9 format with new user interface. Actual scale division (d) 0,1 mg, nominal maximum load (Max) 120g. Standard version non-verified, all units. Manual glass analytical draft shield chamber, with smooth-action doors that open wide and provide unimpeded access to the weighing chamber without interfering braces. License for Q-App Package QP2 (Advanced Applications). License for Q-App Package QP3 (Utilities). Weitere Informationen: | | Lagertemperatur: | Room Temperature | Nettogewicht: | 9,3 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 12,18 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |