| |
|
| Artikel-Nr.: 340-919011 Herst.-Nr.: 919-011 EAN/GTIN: k.A. |
| |
|
| | |
| Sterile Pipettenspitzen für Beckman™ Flüssigkeitsbehandlungssysteme, 130μl, ART Filter Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created. Features: Available with Thermo Scientific™ ART™ filter technology, low retention and extended length Lot-tested during production on actual workstation for which they are created Extended length tips compatible with 96-, 384-, and 1536-deep well pates Low percentage coefficient of variation (%CV) Warranty: A 5-year shelf life from the date of manufacture is recommended. Volumen (metrisch): 130μL die nach: Ja Zur Verwendung mit (Geräte): Beckman Coulter™ Liquid Handling Systems Produktlinie: ART Produktlinie: Beckman Kompatibilität: Beckman Coulter™ Liquid Handling Systems Format: Rack Spitzenform: Conductive Verpackung: 10 x 96 tips Weitere Informationen: | | Konfektionierung: | Box | Ursprungsland: | USA | Bruttogewicht: | 10,8 kg | Verpackungsvolumen: | 0,05 m³ |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |