Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

4smarts 4S464458 - Auto - Lightning - 12 V - 3,1 A - Schwarz (464458)


Menge:  Stück  
Produktinformationen:
Artikelansicht
Artikelansicht
Artikel-Nr.:
     2753M-3593175
Hersteller:
     4smarts
Herst.-Nr.:
     464458
EAN/GTIN:
     4250774922329
Suchbegriffe:
KFZ Kleingeräte Adapter
KFZ Netzgerät
KFZ Netzteil
Handy Netzteil

Hauptmerkmale

\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n\r\n
Leistungen  
Aufladetyp  Auto
Aufladekompatibilität  Universal
Energiequelle  Lightning
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A  2
Schnellladung  Ja
Schnellladetechnik  Quick Charge 3.0
Kompatibilität  Amazon\r\nFire HD 10 (2017), Fire HD 10, Fire Kids Edition, Fire HD 8, Fire, Kindle Fire HD Kids Edition, Fire HDX 8.9 LTE, Fire HDX 8.9, Fire HD 7, Fire HD 6, Fire Phone, Kindle Fire HDX 8.9 LTE, Kindle Fire HDX 7 LTE, Kindle Fire HDX 8.9, Kindle Fire HDX 7, Kindle Fire HD 7 II, Kindle Fire II, Kindle Fire HD 8.9, Kindle Fire HD 7, Kindle Fire\r\n\r\nApple\r\niPad 10.2, Air 3, mini 5 (2019), Pro 12.9 (2018), Pro 11, 9.7 (2018), Pro 12.9" , Pro 10.5" , 9.7 (2017), Pro 9.7" , Pro 9.7" LTE, Pro 12.9" LTE, mini 4 LTE, mini 4, Air 2 LTE, Mini 3 LTE, Air 2, Mini 3, Mini 2, Mini 2 LTE, Air, Air LTE, 4, Mini LTE, 4 LTE, Mini, 3, 2 3G, 3G, iPad\r\niPhone 11, 11 Pro Max, 11 Pro, Xs Max, Xs, XR, X, 8 Plus, 8, 7, 7 Plus, SE, 6s Plus, 6s, 6 Plus, 6, 4s, 5c, 5s, 5, 4, 3GS, 3G, 1\r\niPad 3 LTE, iPad 2\r\n\r\nBlackberry\r\nBold 9790, Touch 9900, 9780, 9700\r\nCurve 9320, 9220, 9380, 9360, 3G 9300, 8910, 8520\r\nPassport Passport\r\nTorch 9860, 9810, 9800\r\nKey2 LE, Evolve, Evolve X, Key2, Motion, Keyone, Aurora, DTEK60, DTEK50, Leap, Classic, Porsche Design P9983, Z30, 9720, Q5, Q10, Z10, Porsche Design P9981, Playbook, Priv\r\n\r\nCat\r\nS52, B35, S61, S31, S41, S60, S30, S40, Helix WifiOnly, Helix 3G, Galactica 2 3G, Galactica 2, Firefly\r\n\r\nCaterpillar\r\nCat B30 Dual SIM, Cat S50, Cat B15Q, Cat B15, Cat B10, Cat B25\r\n\r\nCubot\r\nNote Plus, S600, X12, X9, X16, P11\r\n\r\nCyrus\r\nCS 18, CS 20, CM 5, CM 15, CS27, CS30, CS19\r\n\r\ndoro\r\n8031, Liberto 820, Primo 405, PhoneEasy 632, PhoneEasy 631, PhoneEasy 508, Liberto 810, PhoneEasy 715, PhoneEasy 740, PhoneEasy 612, PhoneEasy 515, PhoneEasy 510, PhoneEasy 615gsm, PhoneEasy 605, PhoneEasy 505, PhoneEasy 610gsm, PhoneEasy 409gsm, Liberto 825, PhoneEasy 613\r\n\r\nEmporia\r\nCLASSIC, COMFORT, Telme T200, Connect, Talk Comfort, Click, RL2, ElegancePlus, SAFETYplus, Solid\r\n\r\nFairphone\r\nFairphone 2, Fairphone\r\n\r\nGoogle\r\nPixel 4 XL, Pixel 4, Pixel 3 XL, Pixel 3, Pixel 2, Pixel 2 XL, Pixel XL, Pixel, Pixel C\r\n\r\nHonor\r\nV30 Pro, V30, 9X Pro, 9X, 20 Lite, 10i, 8A Pro, 20i, View 20, 10 Lite, 8X, 8X Max, Note 10, Play, 7s, 10, 7C, 6C Pro, 9 Pro, View 10, V10, 9 lite, 7X, V9 Play, 6A, 8 Pro, V9, 8 lite, Magic, Magic, Pad 2, 6x (2016), Holly 3, Note 8, 5, 8, 5A, 7 lite (5c), V8, 7 Premium, 5X, Holly 2 Plus, 4c, 4X, T1, 3C, 6, 9\r\n\r\nHuawei\r\nAscend Mate 7, G620s, Mate 7 32GB, Y550, P7, G630, Y330, P7 Mini, G6, Y530, Mate 2, G730, G740, G750, G610, W2, G700, G525, P6, P2, W1, G510, Y300, D2, G615, Mate, Y201 Pro, G600, G330, D1 quad XL, D1 Quad, Y100, P1 S, G300, P1, Y200, G7\r\nMate 30 RS Porsche Design, 30 5G, 30, 30 Pro 5G, 30 Pro, 20, 20 Pro, 20 X, 20 Lite, 10, 10 Pro, 10 Porsche Design, 10 Lite, 9, 9 Porsche Design, 9 Pro, 8\r\nMediaPad M6 8.4, M6 10.8, M5 lite 10, T5 10, M5 10 (Pro), M5 10, M3 Lite 8, T3 10.0, T3 8.0, T3 7.0, M3 8.4, T2 10.0 Pro, M2 7.0, M2 10.0 LTE, T1 7.0 Plus, T1 7.0, T1 10.0, T1 8.0 Pro, M1 8.0, X1, 7 Youth2, 7 Youth, 7 Vogue, 10 Link, 10 FHD, 7 Lite, MediaPad, M5 8\r\nY6s (2019), nova 6 5G, P smart Pro 2019, nova 6, MatePad Pro, Y9s, Enjoy 10s, nova 5z, Enjoy 10, nova 5T, nova 5i Pro, P20 lite (2019), Y9 Prime (2019), Y5 (2019), P30 Lite New Edition / P30 Lite, Y7 (2019), Y6 (2019), P30 Pro, P30, Y6 Pro (2019), Y7 Prime (2019), Y7 Pro (2019), P Smart (2019), nova 4, Enjoy 9, Y9 (2019), P smart+ (2019), P smart+ / Nova 3i, Nova 3, Y3 (2018), Y5 Prime (2018) / Y5 (2018), Y6 (2018), P20 Lite, P20 Pro, P20, Y7 (2018) / Y7 Prime (2018), P Smart, Nova 2s, Y6 Pro 2017, P9 Lite mini, Nova Young, Y6 (2017), Y7, Y7 Prime, Nova 2, Nova 2 plus, Y3 2017, Y5 (2017), Enjoy 7 Plus, P10 Lite, Nova Lite, GR3 (2017), P9 Lite (2017), Enjoy 6s, Enjoy 6, Nova plus, Nova, Y6II Compact, Y6 II Compact, G9 Plus, Y3 II, Y5 II, GT3, P9, P9 Plus, P9 Lite, GR3, Enjoy 5s, ShotX, G8, GX8, P8 Lite, Y3, G6609, Honour, U8850 Vision, G7300, U8510 Ideos X3, U9000 Ideos X6, U8650 Sonic, Ideos S7 Slim, IDEOS S7 Slim, U8800 Ideos X5, G7002 Mygon, G6603, G6620, U8150 Ideos, U8500, IDEOS S7, Y6 Pro LTE, GR5, MateBook, GX1, G8 Mini, Y6 II, P10 Plus, P10, Y6 Prime (2018), Y7p, P8 lite (2017), P Smart Z\r\n\r\nLenovo/Motorola\r\nMoto E6 Play, G8 Plus, G8 Play, E6 Plus, E6, Z4, G7 Power, G7 Plus, G7 Play, G7, Z3 Play, E5, E5 Play, X4, Z2 Force, G5S Plus, G5S, Z2 Play, Z Play, Z, Z Force, G4, E4, C Plus, E4 Plus, C\r\nOne Hyper, One Macro, One Zoom, One Action, One Vision, One Power (P30 Note), One (P30 Play)\r\n\r\nLG Electronics\r\nZone 4\r\nK41S, K51S, G8X, G8X ThinQ, G Pad 5 10.1, Q70, K50S, K40S, W10, W30, Q60, G8s ThinQ, V50 ThinQ 5G, G8 ThinQ, K40, K50, Q9, V40 ThinQ, G7 Fit, G7 One, Q8, V35 ThinQ, G7 ThinQ, Q7, Aristo 2, K8 (2018), K10 (2018), X4+, V30, Q8 (2017), Q6, G Pad IV 8.0 FHD, X venture, G6, X power2, K10 (2017), K4 (2017), Stylus 3, K8 (2017), K3 (2017), G Pad III 10.1 FHD, U, V20, K3, X mach, X Skin, X style, Stylus 2 Plus, G Pad X 8.0, X Power, Stylo 2, G5, X cam, K8, X screen, K5, K7, G5 SE, K10, K4, Class, V10, Ray, Zero, G4s, G4 Beat, G4c, G4 Stylus 3G, G4 Stylus LTE, G4, AKA, F60 Dual SIM, L Bello, F60, L Fino, G Pad 8.0 LTE, G3 Stylus, G Pad 8.0 WLAN, G Pad 10.1, G3 S, G Pad 7.0, L65, L35, L80, F70, L70, L40, G2 Mini, L90, G Flex, Optimus L5 II Dual, G Pro Lite Dual, G Pad 8.3, Optimus L9 II, Vu 3, G2, Optimus G Pro, Optimus L4 II, Optimus F7, Optimus L5 II, Optimus F5, Optimus L1 II, Optimus G, Optimus L3 II, Optimus L7 II, Optimus L9, Optimus Vu 2, T385, Optimus 3D Max, Optimus True HD LTE, Optimus L7, Optimus 4X HD, Optimus LTE2, Optimus LTE Tag, Optimus L5, Miracle, Prada 3.0, Optimus L3, Optimus Vu, Optimus Pad LTE, Optimus Sol, Optimus Hub, Jil Sander, Optimus Net, Optimus Pro, Optimus Pad, T500 ego, Optimus 3D, A160, Optimus Black, Optimus Chat, A133, Optimus Speed, Optimus Me, Optimus One, C320, Optimus 7, C100, Optimus Chic, C900, A140, C300, GW990, Cookie Style, C710 Aloha, Cookie 3G, KS365, Cookie Lite, GD550 Pure, L50 Sporty, Stylus 2 DAB+, G Pro 3, WineSmart, G3 Screen, Stylus 2, G Pro 2, G Pad 2 10.1, V50S ThinQ 5G\r\n\r\nMeizu\r\nPro 7 Plus, 7, 6 Plus, 5 Mini\r\n15 Lite, 15 Plus, 15, E3, Pro 7, M6, M6 note, E2, M5s, M5 Note, M3X, M3 note, M3 Max, U10, U20, M3E, MX6, PRO 5, MX4, M1 Note\r\n\r\nMicrosoft\r\nLumia 650, 550, 950 XL, 950 Dual SIM, 950, 1330, 640 XL LTE Dual SIM, 535 Dual SIM\r\nSurface 3 4G, 3, Pro, RT\r\nNokia 215 Dual SIM\r\n\r\nMotorola\r\nMoto C Plus, G5 Plus, G5, M, E3 Power, E3 (3rd gen), G4 Plus, G4 Play, G (3. Gen.), G (2. Gen.), G LTE, G, X, X (2017)\r\nMoto X Force, Moto E (2. Gen.), Moto X (2. Gen.), Moto E, Razr HD, Razr Maxx HD, Razr i, Atrix HD, Xoom 2 Media Edition, Razr Maxx, Motoluxe, Xoom 2, Atrix 2, Gleam+, Defy Mini, Razr, Defy+, Pro+, Fire XT, Milestone 3, Fire, Pro, Wilder, Atrix, Xoom, Dext2, Gleam, Bravo, Flipside, Milestone 2, Spice, Defy, Charm, Milestone XT720, Xoom 3G, Backflip, Flipout, Milestone\r\n\r\nNokia\r\nC1, 2.3, 6.2, 2.2, 3.2, 4.2, 1 Plus, 9 PureView, 8.1, 7.1 Plus, 3.1 Plus, 7.1, 5.1 Plus, 3.1, 5.1, 2.1, 6.1 Plus, 8 Sirocco, 6.1, 7 Plus, 1, 6 (2018), 8110 4G, 2, 7, 8, 130 (2017), 105 (2017), 3, 5, 6, 150, 216, 230, 230 Dual SIM, Lumia 730 Dual SIM, Lumia 735, Lumia 830, Lumia 530, Lumia 530 Dual Sim, X2 Dual Sim, Lumia 635, XL, Lumia 930, Lumia 630, Lumia 630 Dual SIM, Lumia 2520, Asha 230 Dual SIM, Lumia 1320, 220 Dual SIM, Lumia 525, Asha 503, Lumia 1520, Lumia 1020, Asha 501 Dual SIM, Lumia 625, Lumia 925, Asha 501, Lumia 720, Lumia 928, Lumia 520, Lumia 510, Lumia 920, 206, Asha 308, Lumia 820, Asha 309, Asha 305, Asha 306, Asha 311, 113, 808 PureView, 101, Lumia 610, Asha 203, Asha 302, 112, X205, 100, C205, Asha 202, Lumia 900, X302.5 Touch and Type, 603, Lumia 620, 600, N9, Lumia 710, C301 Gold Edition, 700, Asha 303, Lumia 800, Asha 201, 701, Oro, C203 Touch and Type, 500, C206 Touch and Type, C202 Touch and Type, C500 5MP, E600, X101, X700, X100, C201, C102, C503, X201, C301 Touch and Type, C101, 5250, E700, C200, X501, C601, N8, C700, X302 Touch and Type, E500, 5228, C600, N900, X600, N97 Mini, 5730 XpressMusic, N97, 5800 XpressMusic, X+, X, 7.2\r\n\r\nOnePlus\r\n7T Pro 5G McLaren, 7T, 7T Pro, 6, 5T, 3T, 3, X, 2, One, 6T, 5\r\n\r\nOppo\r\nA91, K5, Reno Ace, A11, Reno A, A5 (2020), A9 (2020), Reno, A3s, A5, Find X, R15, R15 Plus, A71 (2018), A77, F3 Plus, A57, F1s, F1 Plus, Neo 7 LTE, F1, A53 (2015), A33, Neo 7, R7 Lite, R5s, U3, R1x, N3, Neo 5, R3, N1 mini, Find 7a, Find 7, N1, R819, Find 5, R7s, R9 Plus, Neo 5s\r\n\r\nRealme\r\n5s\r\n\r\nSamsung\r\nGalaxy Xcover Pro, Xcover FieldPro, Xcover 4s, On6, C7 (2017), J7 Pro, Xcover 4, C5 Pro, C7 Pro, Grand Prime Plus, C9 Pro, C7, View, XCover 3 (VE), E5, E7, Core Prime, Ace 4 LTE, Grand Prime, Alpha, Ace 4, Ace Style, K zoom LTE, K zoom 3G, Core Advance, Core LTE, Grand Neo, Grand 2, Trend Plus, Trend Lite, Core Plus, Round, Trend, Win, Core, Ace 3 LTE, Ace 3 Duos, Mega 5.8, Xcover 2, Mega 6.3, Core Duos, Express, Young, Young Duos, Fame, Grand, Grand Duos, Music, Pocket Duos, Chat, Beam, Y Duos, Pocket, Ace Plus, Mini 2, Ace 2, M Pro, Q, Y Pro, Fit, Xcover, Ace Duos, Y, W, R, Gio, Ace, SL, Pro, Mini, 3, 551, 2, 550, Galaxy, Pocket Neo, Core 2, Star, Book 12\r\nGalaxy A-Series Quantum, A01, A51, A71, A70s, A20s, A90 5G, A30s, A50s, A60, A40, A20e, A80, A10, A70, A30, A50, A6s, A9 (2018), A7 (2018), A8 Star, A6 (2018), A6+ (2018), A8+ (2018), A8 (2018), A5 (2017), A7 (2017), A3 (2017), A8 (2016), A9 (2016), A5 (2016), A3 (2016), A7 (2016), A5, A20\r\nGalaxy J-Series J6+, J4+, J8, J7 (2018), J3 (2018), J4, J7-Duo, J2 Pro (2018), J2 (2017), J7 Max, J5 (2017), J7 (2017), J3 (2017), J7 V, J3 Emerge, J1 Mini Prime, J2 Prime, J5 Prime, J7 Prime, J2 Pro, J Max, J3 Pro, J5 (2016), J7 (2016), J1 Nxt, J1 Mini (2016), J3 (2016), J1 (2016), J1 Ace, J2, J6\r\nGalaxy M-Series M31, M30, M20\r\nGalaxy Note 10 Lite, 10 5G, 10, 10+ 5G, 10+, 9, 8, FE, Note FE (7R), Note 5, Note Edge, Note 4, Note 3 Neo 3G, NotePRO 12.2 LTE, Note 3 Neo LTE+, NotePRO 12.2, Note 10.1 2014 Edition LTE, Note 10.1 2014 Edition WiFi, Note 3, Note 10.1 LTE, Note 2 LTE, Note 2, Note 10.1 3G, Note 10.1, Note\r\nGalaxy On-Series On7 (2016), On8, On7 Pro, On5 Pro, On5, On7\r\nGalaxy S-Series S10 Lite, S10+, S10, S10 5G, S10e, S9, S9+, S8 Active, S8, S8+, S7 active, S7, S7 edge, S6 Edge Plus, S6 active, S6 edge, S6, S4 Value Edition, S5 Mini Duos, S Duos 3, S5 Mini, S3 Neo, S3 Mini Value Edition, S5, S Duos 2, S4 Mini Duos, S4 Zoom, S4 Active, S4 LTE+, S4 Mini, S4, S2 Plus, S3 Mini, S Duos, S3 LTE, S3, S2 LTE, S Advance, S2 G, S2 HD LTE, S Plus, S2 Mini, S2, Giorgio Armani Galaxy S, S, S5 Plus, S4 Mini Value Edition\r\nGalaxy Tab Active Pro, S6, A 10.1 (2019), A 8 (2019, S5e, A 10.5, S4, Active 2, S3 9.7, J, A 10.1 (2016), Pro S, Pro S LTE, E 9.6, 4 7.0 3G, 4 8.0 WiFi, 4 7.0 WiFi, 4 10.1 WiFi, S 8.4 Wifi, 4 8.0 LTE, 4 7.0 LTE, 4 10.1 LTE, S 10.5 LTE, PRO 12.2 LTE, S 8.4 LTE, S 10.5 Wifi, PRO 12.2, PRO 10.1, PRO 10.1 LTE, 3 Lite 7, PRO 8.4, PRO 8.4 LTE, 3 Kids, Note 8.0, 3 10.1, 3 10.1 3G, 3 8.0 Game Edition, 3 8.0, 3 7.0, 3 8.0 LTE, 3 8.0 3G, 3 7.0 3G, Ativ Tab, 2 (10.1), 2 (7.0), Galaxy Tab 7.7, Galaxy Tab 8.9, 10.1N, Galaxy Tab 7.0 Plus, 8.9 LTE, Galaxy Tab 10.1N WiFi, Galaxy Tab 7.0N Plus, Galaxy Tab 8.9 WiFi, Galaxy Tab 10.1V, 10.1, Galaxy Tab WiFi, Tab, Active, A 7.0, Tab A 8.0 (2017)\r\nGalaxy A8s, Z4, Z2, Z3, Ativ S Neo, GTE1270, Ativ Tab 3, Rex 80, Google Nexus 10, Ativ S, C3780, E2600, Star 3 DuoS, E2350, Champ Deluxe, Star 3, E1200, Wave Y, Google Galaxy Nexus, Wave 3, Omnia M, C3350, Wave M, E1230, Omnia W, Champ 2, C3520, S5610, Corby II, Champ Duos E2652, C3560, E1190, Ch@t 335, Wave578, Champ Duos E2652W, C3750, E2330, Chat350, Star II, E2230, Wave575, C3530, Omnia7, B5722 DuoS, Xcover 271, B7722 DuoS, E1081, Google Nexus S, Wave II, OmniaPro 5 B6520, Wave723, S5530, Monte Slider, Omnia735, Xtrem, Wave525, Wave533, Champ, B3410, Omnia HD, Omnia2, UltraTouch, i900 Omnia, Ativ Q\r\n\r\nVivo\r\nNEX 3 5G, NEX Dual Display, Z1i, Z1, NEX S, V9 6GB, X21, Y71, V9, X21 UD, X20 Plus UD, Y65, V7, X20 Plus, X20, V7+\r\n\r\nVodafone\r\nSmart Tab N8, Smart V8, Smart E8, Tab Prime 7, Smart Turbo 7, Smart Ultra 7, Smart Platinum 7, Smart first 7, Smart Prime 7, Smart First 6, Smart Prime 6, Smart 4 max, Smart 4 power, Smart 4 turbo, Smart 4, Smart 4 mini, Smart Tab 4G, Smart III, Smart II, 555 Blue, 858 Smart, 553, 945, 360 Samsung H2\r\n\r\nWiko\r\nView-Series 2, View 2 Pro, View XL, View Prime, View\r\nRobby 2, Wim, Freddy, U Feel Fab, U Feel Prime, Jerry, Robby, Sunny, bkool, U Feel Lite, skool, kkool, U Feel, tommy, Lenny 3, Fever Special Edition, Pulp Fab, Pulp 4G, Pulp Fab 4G, Fever 4G, Pulp, Highway Star, Jimmy, Highway Signs, Birdy, Lenny, Sunset, Slide, Getaway, Wax 4G, Highway, Fizz, Rainbow 4G, Rainbow, Bloom, Barry, Darkmoon, Darkfull, Ozzy, Cink Peax 2, Darkside, Sublim, Stairway, Darknight, Rainbow Lite, Kite\r\n\r\nXiaomi\r\nRedmi K30, K30 5G, Note 8T, 8A, Note 8, 8, Note 8 Pro, 7A, K20 Pro, K20, 7, Go, Note 6 Pro, 6A, 6 Pro, 6, S2, Note 5 Pro, 5 Plus, 5, Y1, Note 5, Y1 Lite, Note 5A, 4x, 4x, Note 4X, 4, 4a, Pro, Note 4, Note 3, 3, Note 2 Prime, Note 2, 2\r\nMi 10 Pro 5G, Mi 10 5G, Poco X2, Mi Note 10 Pro, Mi Note 10, Mi 9 Pro 5G, Mi 9 Pro, Mi 9 Lite, Black Shark 2 Pro, Mi A3, Mi CC9e, Mi CC9, Mi 9T Pro, Mi 9T, Mi 9 Explorer, Mi 9 SE, Black Shark 2, Mi 9, Mi Play, Mi Mix 3, Black Shark Helo, , Mi 8 Pro, Mi 8 Lite, Pocophone F1, Mi Pad 4 plus, Mi 8 Explorer, Mi 8, Mi 8 SE, Mi Pad 4, Mi A2 lite (Redmi 6 Pro), Mi A2 (Mi 6X), Black Shark, Mi Mix 2s, Mi A1 (5X), Mi Mix 2, Mi Note 3, Mi 5X, Mi Max 2, Mi Pad 3, Mi 6, Mi 5c, Mi Mix, Mi Note 2, Mi 5s, Mi 5s Plus, Mi 5, Mi 4c, Mi 4i, Mi Note, Mi 4, Mi 3, Mi2s, Mi1S, Hongmi, Mi Pad, Mi Pad 2\r\n\r\nZTE\r\nAxon M, 7s, 7 Max, 7 Mini, 7, Mini, Mini Premium Edition, Axon, Max 2\r\nBlade V9, V9 Vita, A3, L7, A602, X, Force, A6, V7 Plus, A520, V8 Mini, V8 Lite, A2 Plus, V8 Pro, V8, A601, A610, V7 Max, L5 Plus, V7, V7 Lite, S6+, S6, Vec 4G, L2, Q Mini, Q, Q Maxi, G, Z Max\r\nNubia Red Magic, Z18 mini, N3, V18, Z17S, Z17 miniS, Z17 lite, M2 Play, Z17, M2, Z17 mini, N1 lite, Z11 Mini S, Z11, N1, Z11 Max, Z11 Mini, Z9 Max, Z7 Max, Z7 Mini, Z7, Z5S Mini, X6, 5S Mini, 5S, Z5S, Z5, M2 Lite, N2\r\nTempo Go, Tempo X, Maven 2, Grand X View 2, Max XL, Hawkeye, Kis 3 Max, Grand Memo 2 LTE, Open C, Open, Grand S Flex, ZTE Grand X2 In, Grand Memo LTE, Grand X Pro, Grand S, Grand X In, Kis Plus, Grand X, Grand X LTE, Era, PF112 HD, PF100, V96, V9S, Atlas W, Vodafone Smart Tab 10, Vodafone Smart Tab 7, Skate, Libra, Grand S2 LTE, Grand S2, R28
  
Design  
Produktfarbe  Schwarz
  
Leistung  
Eingangsspannung  12-24 V
Maximale Ausgangsspannung  12 V
AC-Adapter Ausgangssstrom  3,1 A
  
Gewicht und Abmessungen  
Breite  23 mm
Tiefe  23 mm
Höhe  64 mm

Weitere Informationen:
Gewicht:
0,1 kg
Weitere Suchbegriffe: Mobilgerät Netzteil, Mobiltelefon Netzteil, Netzteil Mobiltelefon, Smartphone Netzteil, USB KFZ Ladeadapter, USB KFZ Netzteil, USB KFZ-Ladekabel, mobiltelefon netzteil 4smarts, usb kfz ladeadapter, 464458, 4smarts, 6000, mattgrau, schwarz, autonetzteil, watt, kabel:, kabel, auto, netzteil, rapid, qualcomm, quick, 4s464458, lightning, pilkas, charge, matt, grau, dual, kfzlader, kfzladegerät, chargeâ„¢, automobilinis, ikroviklis
Angebote (5)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
2 Tage
10
€ 2,90*
ab € 10,16*
€ 14,61*
14 Tage
nicht lagernd
€ 3,51*
ab € 10,17*
€ 14,63*
3 Tage
151
€ 6,90*
ab € 11,89*
€ 17,03*
14 Tage
nicht lagernd
€ 1,00*
ab € 12,44*
€ 17,80*
Lager 2753
€ 3,50*
ab € 20,10*
€ 27,95*
Menge:  Stück  
Preise: Lager 2753
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 27,95*
€ 33,26
pro Stück
ab 2 Stück
€ 27,72*
€ 32,99
pro Stück
ab 5 Stück
€ 26,65*
€ 31,71
pro Stück
ab 10 Stück
€ 25,57*
€ 30,43
pro Stück
ab 20 Stück
€ 24,24*
€ 28,85
pro Stück
ab 3000 Stück
€ 20,10*
€ 23,92
pro Stück
Lagerstand: Lager 2753
Versand: Lager 2753
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 3,50*
ab € 300,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 2753
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.