Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP - Adapter für Power Connector - GS-Stecker 7,4 mm (W) zu DC-Stecker 4,5 mm (M) - für ZBook 15u G4, 15u G5, 15v G5, 17 G4, 17 G5, 17 G6, Create G7; ZBook Fury 15 G8, 17 G8


Menge:  Stück  
Produktinformationen:
Artikelansicht
Artikelansicht
Artikel-Nr.:
     2753I-2195979
Hersteller:
     HP
Herst.-Nr.:
     K0Q39AA
EAN/GTIN:
     0888793536612
Suchbegriffe:
Kleinspannung Steckverbinder
Netzteil Notebook
Notebook Netzteil
Notebook Power Supply

Übersicht

Kurzinfo  HP - Adapter für Power Connector - GS-Stecker 7,4 mm (W) zu DC-Stecker 4,5 mm (M) - für ZBook 15u G4, 15u G5, 15v G5, 17 G4, 17 G5, 17 G6, Create G7; ZBook Fury 15 G8, 17 G8
Gruppe  System- und Stromkabel
Hersteller  HP Inc.
Hersteller Art. Nr.  K0Q39AA
Modell  HP
EAN/UPC  5712505569016

Hauptmerkmale

Produktbeschreibung  HP - Adapter für Power Connector - GS-Stecker 7,4 mm zu DC-Stecker 4,5 mm
Typ  Adapter für Power Connector
Anschluss  Gleichstromstecker 7,4 mm - weiblich
Stecker (zweites Ende)  Gleichstromstecker 4,5 mm - männlich
Entwickelt für  HP 245 G7, 340 G7, 340S G7, 34X G5, 470 G7; Chromebook 11 G7, 11 G8; Chromebook x360; EliteBook 735 G6, 835 G7, 845 G7, 855 G7; ProBook 430 G7, 430 G8, 440 G7, 440 G8, 450 G7, 450 G8, 455r G6; Stream Pro 11 G4; ZBook 15 G6, 17 G6, Create G7, Power G7, Studio G7; ZBook Fury 15 G7, 15 G8, 17 G7, 17 G8
Entwickelt für  ProBook 450 G7, 450 G8, 455r G6, 45X G6, 64X G1, 64X G3, 64X G4, 650 G4, 655 G1, 65X G3; ZBook 14u G4, 14u G5, 15 G4, 15 G5, 15 G6, 15u G4, 15u G5, 15v G5, 17 G4, 17 G5, 17 G6, Create G7, Power G7, Studio G3, Studio G4, Studio G5, Studio G7, Studio x360 G5; ZBook Fury 15 G7, 15 G8, 17 G7, 17 G8

Ausführliche Details

Allgemein  
Typ  Adapter für Power Connector
  
Konnektivität  
Anschluss  Gleichstromstecker 7,4 mm - weiblich
Stecker (zweites Ende)  Gleichstromstecker 4,5 mm - männlich
  
Abmessungen undamp; Gewicht (Transport)  
Service und Support  
  
Informationen zur Kompatibilität  
Entwickelt für  HP 240 G6, 245 G1, 245 G6, 245 G7, 250 G6, 250 G7, 255 G6, 255 G7, 340 G5, 340 G7, 340S G7, 348 G5, 470 G7
HP Chromebook 11 G3, 11 G7 Education Edition, 11 G8 Education Edition
HP Chromebook x360 11 G1 Education Edition
HP EliteBook 1050 G1, 725 G4, 735 G5, 735 G6, 745 G4, 745 G5, 745 G6, 755 G4, 755 G5, 820 G2, 820 G4, 830 G5, 835 G7, 840 G2, 840 G4, 840 G5, 840 G6, 840r G4, 845 G7, 850 G2, 850 G4, 850 G5, 855 G7
HP EliteBook Revolve 810 G3 Tablet
HP EliteBook x360 1030 G2, 830 G5
HP ProBook 430 G4, 430 G5, 430 G6, 430 G7, 430 G8, 440 G3, 440 G4, 440 G5, 440 G6, 440 G7, 440 G7 Education Edition, 440 G8, 445 G6, 445r G6, 450 G4, 450 G5, 450 G6, 450 G7, 450 G8, 455 G3, 455 G4, 455 G5, 455 G6, 455r G6, 470 G4, 470 G5, 640 G1, 640 G3, 640 G4, 645 G1, 645 G3, 645 G4, 650 G3, 650 G4, 655 G1, 655 G3
HP Spectre x360 15-ch006tx
HP Stream Pro 11 G4 Education Edition
HP ZBook 14u G4 Mobile Workstation, 14u G5 Mobile Workstation, 15 G4 Mobile Workstation, 15 G5 Mobile Workstation, 15 G6 Mobile Workstation, 15u G4 Mobile Workstation, 15u G5 Mobile Workstation, 15v G5 Mobile Workstation, 17 G4 Mobile Workstation, 17 G5 Mobile Workstation, 17 G6 Mobile Workstation, Create G7, Power G7 Mobile Workstation, Studio G3 Mobile Workstation, Studio G4 Mobile Workstation, Studio G5 Mobile Workstation, Studio G7 Mobile Workstation, Studio x360 G5 Mobile Workstation
HP ZBook Fury 15 G7 Mobile Workstation, 15 G8 Mobile Workstation, 17 G7 Mobile Workstation, 17 G8 Mobile Workstation
HP ZBook x2 G4 Detachable Workstation
Entwickelt für  HP 240 G6 Notebook, 245 G1 Notebook, 245 G6 Notebook, 245 G7 Notebook, 250 G6 Notebook, 250 G7 Notebook, 255 G6 Notebook, 255 G7 Notebook, 340 G5 Notebook, 340 G7 Notebook, 340S G7 Notebook, 348 G5 Notebook, 470 G7 Notebook
HP EliteBook 1050 G1 Notebook, 725 G4 Notebook, 735 G5 Notebook, 735 G6 Notebook, 745 G4 Notebook, 745 G5 Notebook, 745 G6 Notebook, 755 G4 Notebook, 755 G5 Notebook, 820 G2 Notebook, 820 G4 Notebook, 830 G5 Notebook, 835 G7 Notebook, 840 G2 Notebook, 840 G4 Notebook, 840 G5 Notebook, 840 G6 Notebook, 840r G4 Notebook, 845 G7 Notebook, 850 G4 Notebook, 850 G5 Notebook, 855 G7 Notebook
HP EliteBook x360 1030 G2 Notebook, 830 G5 Notebook
HP ProBook 430 G4 Notebook, 430 G5 Notebook, 430 G6 Notebook, 430 G7 Notebook, 430 G8 Notebook, 440 G3 Notebook, 440 G4 Notebook, 440 G5 Notebook, 440 G6 Notebook, 440 G7 Education Edition Notebook, 440 G7 Notebook, 440 G8 Notebook, 445 G6 Notebook, 445r G6 Notebook, 450 G4 Notebook, 450 G5 Notebook, 450 G6 Notebook, 450 G7 Notebook, 450 G8 Notebook, 455 G3 Notebook, 455 G4 Notebook, 455 G5 Notebook, 455 G6 Notebook, 455r G6 Notebook, 470 G4 Notebook, 470 G5 Notebook, 640 G1 Notebook, 640 G3 Notebook, 640 G4 Notebook, 645 G1 Notebook, 645 G3 Notebook, 645 G4 Notebook, 650 G3 Notebook, 650 G4 Notebook, 655 G1 Notebook, 655 G3 Notebook
HP ZBook 14u G4 Mobile Workstation, 14u G5 Mobile Workstation, 15 G4 Mobile Workstation, 15 G5 Mobile Workstation, 15 G6 Mobile Workstation, 15u G4 Mobile Workstation, 15u G5 Mobile Workstation, 15v G5 Mobile Workstation, 17 G4 Mobile Workstation, 17 G5 Mobile Workstation, 17 G6 Mobile Workstation, Create G7 Notebook, Power G7 Mobile Workstation, Studio G3 Mobile Workstation, Studio G4 Mobile Workstation, Studio G5 Mobile Workstation, Studio G7 Mobile Workstation, Studio x360 G5 Mobile Workstation
HP ZBook Fury 15 G7 Mobile Workstation, 15 G8 Mobile Workstation, 17 G7 Mobile Workstation, 17 G8 Mobile Workstation

Weitere Informationen:
Gewicht:
0,1 kg
Typ:
Adapter für Power Connector
Anschluss:
Gleichstromstecker 7,4 mm - weiblich
Stecker (zweites Ende):
Gleichstromstecker 4,5 mm - männlich
Weitere Suchbegriffe: Notebooknetzteil, Power Supply Notebook, netzteil notebook hp, kleinspannung steckverbinder, zbook, adapter, k0q39aa, power, connector, gsstecker, stecker, dcstecker, create, fury, dongle, 7.4mm, inc., 74mm, dedicated, notebooks, 4.5mm, 1050, 4514953798861, 45mm, black, male, female, co06xl, business, lade
Angebote (13)
Lagerstand
Einheit
Versand
Staffelpreis
Einzelpreis
^
2 Tage
75
pro Stück
€ 13,00*
ab € 7,50*
€ 10,34*
3 Tage
24
pro Stück
€ 4,90*
ab € 7,66*
€ 10,54*
pro Stück
Frei Haus
ab € 7,94*
€ 10,94*
11 Tage
504
pro Stück
€ 6,90*
ab € 8,43*
€ 11,82*
Lager 2753
pro Stück
€ 3,50*
ab € 16,47*
€ 22,31*
Menge:  Stück  
Preise: Lager 2753
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 22,31*
€ 26,55
pro Stück
ab 2 Stück
€ 22,12*
€ 26,32
pro Stück
ab 5 Stück
€ 20,93*
€ 24,91
pro Stück
ab 10 Stück
€ 19,98*
€ 23,78
pro Stück
ab 20 Stück
€ 19,00*
€ 22,61
pro Stück
ab 3000 Stück
€ 16,47*
€ 19,60
pro Stück
Lagerstand: Lager 2753
Versand: Lager 2753
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 3,50*
ab € 300,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 2753
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.