Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Jetway JNF894V-3455 (Intel Apollo Lake)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2610
Hersteller:
     Jetway
Herst.-Nr.:
     JNF894-3455
EAN/GTIN:
     0613165226491
Suchbegriffe:
ITX Mainboard
ITX Motherboard
Mainboard
Motherboard
The JETWAY JNF894-3455 is Slim Mini-ITX form factor board adopts the Intel® Apollo Lake SoC Processor. The board supports DDR3L 1867Mhz SO-DIMM memory, up to 8GB. Featuring the integrated two Intel Gigabit Ethernet controllers, the JNF894 offers 10/100/1000Base-TX Ethernet devices for network transmission. SATAIII (6Gb/s) interface, one M.2 (M-key, 2242/2280) and 32 GB eMMC (option) offer storage devices. One Mini PCIe interface, four USB3.0 ports, three USB2.0 ports and six COM ports provide versatile expansion. The JNF894 offers two HDMI interface which can support max. 3840×2160@30Hz resolution. Because of the above features, JNF894 is one of the best selections for industrial automation and industrial PPC applications.
  • Intel® Apollo Lake SoC Processor
  • 2* DDR3L SODIMM up to 8 GB
  • Support 2 * HDMI + 1* LVDS (option with eDP)
  • 2* 10/100/1000 Base-TX Ethernet Ports
  • 6* COM, 4* USB3.0 & 3* USB2.0
  • 1* PCIe x1 slot, 1* Mini PCIe slot (1* full size), 1* M.2 (M-key, 2242/2280)
  • Support 1 * SATA III (6Gb/s), 32 GB eMMC (option)
  • 9~36V DC-in
Weitere Informationen:
Model:
– JNF894-3455
Part Number:
– JNF894-3455
Dimensions:
– Mini-ITX (6.7-in * 6.7-in, 170 * 170mm)
CPU:
– Intel®Apollo Lake SoC Processor,
Core Number:
– (by CPU)
Max Speed:
– (by CPU)
L2 Cache:
– (by CPU)
Chipset:
– SoC
BIOS:
– AMI Flash ROM
Mini-PCIe:
– 1 (full size)
PCIe:
– 1 * PCIe x1
M.2:
– 1 (M-key, 2242/2280) | – 1 * M-key 2242/2280 for SATA interface | – 1 (M-key, 2242/2280)
SIM Card Holder:
– 1
Technology:
– Dual CH DDR3L 1867MHz SDRAM
Max.:
– 8GB
Socket:
– 2 * SO-DIMM
Controller:
– Intel® HD Graphics | – PCIe GbE: Intel i211AT
VRAM:
– Shared Memory
LVDS:
– 1 (Max Resolution: 1920 x 1080@60Hz), (Selectable with eDP, not working while using LVDS)
eDP 1.3:
– 1 (Max Resolution: 3840 x 2160@60Hz), (Selectable with LVDS, not working while using eDP)
HDMI 1.4:
– 2 (Max. Resolution : 3840 x 2160@24Hz) (one option with DP, Default HDMI)
DisplayPort 1.2:
– 1 (Max Resolution: 4096 x 2160@60Hz) (option with HDMI)
Multi Display:
– Triple Displays
Ethernet:
– 10/100/1000 Mbps | – 2
Connector:
– 2 * RJ45
CODEC:
– HD Audio: Realtek ALC662VD
Channel:
– 2 Channel
SATA:
– 1 * SATAIII (6.0Gb/s)
eMMC:
– 32 GB (option)
HDMI:
– 2 (default)
DisplayPort:
– 1 (option with one HDMI)
USB:
– 4 * USB 3.0 | – 3 * USB 2.0
Audio:
– 1 ( Line-out)
DC-input:
– 1
PS/2:
– 1
LVDS / inverter:
– 1
eDP:
– 1
Serial:
– 6 (COM1 support RS232/422/485 W/power)
mPCIe:
– 1 (full size)
GPIO:
– 1 (8 bit)
Chassis intrusion:
– 1
Audio Header:
– 1
SMBUS:
– 1
AT mode:
– 1
TPM:
– 1 (on board option)
Others:
– 0
Output:
– From Super I/O to drag RESETCON#
Interval:
– 256 segments, 10sec…255min
Input PWR:
– 9~36V DC-in
Power On:
AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready
Certifications:
– CE, FCC, RoHS, REACH
Temperature:
– Operating: 0°C ~ 60°C (with 0.7m/s air flow)
Warranty:
– 2 Years Limited Warranty
Gewicht:
1.1 kg
Weitere Suchbegriffe: mitx mainboard, mainboard, jetway mainboard
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 222,18*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 222,18* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 267,10*
€ 317,85
pro Packung
ab 2 Packungen
€ 266,38*
€ 316,99
pro Packung
ab 5 Packungen
€ 252,21*
€ 300,13
pro Packung
ab 10 Packungen
€ 242,46*
€ 288,53
pro Packung
ab 500 Packungen
€ 222,18*
€ 264,39
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.