Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Jetway JNF695HV-3455 (Intel Apollo Lake) [10x COM, 1x HDMI]


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2447
Hersteller:
     Jetway
Herst.-Nr.:
     JNF695HV-3455
EAN/GTIN:
     0613165224800
Suchbegriffe:
ITX Mainboard
ITX Motherboard
Mainboard
Motherboard
The JETWAY JNF695 series are Thin Mini-ITX form factor board adopts the Intel® Apollo Lake SoC Processor. The board supports DDR3L 1866MHz SODIMM memory, up to 8GB. Featuring the integrated Realtek Gigabit Ethernet controller, the JNF695 offers 10/100/1000Base-TX Ethernet devices for network transmission. SATAIII (6Gb/s) interface and one M.2 (M-key, 2242/2260) offer storage devices. One Mini PCIe interface, four USB3.0 ports, six USB2.0 ports and two to ten COM ports provide versatile expansion. The JNF695 offers eDP interface which can support max. 4K@60Hz resolution. Because of the above features, JNF695 is one of the best selections for digital signage and automation applications.
  • Intel® Apollo Lake Processor
  • 1 * DDR3L 1866MHz SODIMM Up to 8GB
  • 1/2* 10/100/1000 Base-TX Ethernet Ports
  • Support HDMI / VGA / LVDS / eDP display selection
  • 2/6/10 * COM, 4 * USB3.0 & 6 * USB2.0
  • 1* Mini PCIe slot & 1 * SIM card holder
  • Support 1 * SATA III (6Gb/s) & 1 * M.2 (M-key, 2242/2260)
  • 12V DC-in power
Weitere Informationen:
Model:
JNF695HV-3455 | – JNF695HV-3455,
Part Number:
– JNF695HV-3455,
Dimensions:
– Thin Mini-ITX (6.7-in * 6.7-in, 170 * 170mm)
CPU:
– Intel®Apollo Lake SoC Processor (default is J3455),
Core Number:
– 4
Max Speed:
– 2.30GHz
L2 Cache:
– 2MB
Chipset:
– SoC
BIOS:
– AMI Flash ROM
Mini-PCIe:
– 1 (full size)
M.2:
– 1 (M-key, 2242/2260) | – 1 (M-key, 2242/2260)
SIM Card Holder:
– 1
Technology:
– DDR3L 1866MHz SDRAM
Max.:
– 8GB
Socket:
– 1 * SO-DIMM
Controller:
– Intel® HD Graphics | – 2 * Realtek 8111G GbE
VRAM:
– Shared Memory
VGA:
– 1
LVDS:
– 1 (Selectable with eDP, not working while using LVDS)
eDP:
– 1 (Max Resolution: 4096×2160@60Hz), (Selectable with LVDS, not working while using eDP) | – 1 (Selectable with LVDS, not working while using eDP)
HDMI 1.4:
– 1
Multi Display:
– Triple Displays
Ethernet:
– 10/100/1000 Mbps | – 2
Connector:
– 2 * RJ 45
CODEC:
– HD Audio: Realtek ALC662VD
Channel:
– Line-Out
Max Data Transfer Rate:
– 1 * SATAIII (6.0Gb/s)
HDMI:
– 1
DisplayPort:
– 0
USB:
– 4 * USB 3.0 | – 6 * USB 2.0
Audio:
– 1 (Line-out)
DC-input:
– 1
PS/2:
– 1
LVDS / inverter:
– 1 (Selectable with eDP, not working while using LVDS)
Serial:
– 10 (COM1 support RS232/422/485)
SATA:
– 1 * SATAIII
mPCIe:
– 1 (full size)
SIM card holder:
– 1
GPIO:
– 1 (8 bit)
Chassis intrusion:
– 1
Audio Header:
– 1
SMBUS/ I2C:
– 1
AT mode:
– 1
TPM:
– 1 (1.2/2.0 option)
Output:
– From Super I/O to drag RESETCON#
Interval:
– 256 segments (10sec ~ 255min)
Input PWR:
– 12V DC-in
Power On:
AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready
Certifications:
– CE, FCC, LVD, RoHS, REACH
Temperature:
– Operating: 0°C ~ 60°C
Warranty:
– 2 Years Limited Warranty
Gewicht:
1.1 kg
Weitere Suchbegriffe: mitx mainboard, mainboard, jetway mainboard
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 221,86*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 221,86* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 269,74*
€ 320,99
pro Packung
ab 2 Packungen
€ 264,93*
€ 315,27
pro Packung
ab 5 Packungen
€ 250,79*
€ 298,44
pro Packung
ab 10 Packungen
€ 243,84*
€ 290,17
pro Packung
ab 500 Packungen
€ 221,86*
€ 264,01
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.