| |
|
| Artikel-Nr.: 2072-2094 Herst.-Nr.: JBC410P93-2930-B EAN/GTIN: 0613165221229 |
| |
|
| | |
| - MB Model: NP93B-2930 / PICO
- INTEL® Bay Trail-M N2930 Processor
- 2GB default (4GB option)
- 1 * mSATA
- Application: Panel PC,Commerce,Banking,Digital Signage,Gaming,Medical,POS/KIOSK,Industrial Automation,I.O.T,AIO
Weitere Informationen: | | Product Dimension: | 129 (W) * 78 (D) * 68 (H) mm | Product Model: | JBC410P93(W)-2930-B | MB Model & Size: | JNP93B-2930 / PICO | CPU: | Intel® Bay Trail-M SoC Processor | Memory: | 2G (on board) | Storage Space: | 1 * mSATA | I/O Port: | Power SW * 1 , Power LED * 1 (Blue) Giga LAN Port * 1 WiFi Port * 2 (JBC410P93W-2930-B only) HDMI Port * 1 USB3.0 * 1 , USB2.0 * 5 COM * 2 | Power Source: | 2 PIN Terminal block con * 1 (DC-12V) | Temperature: | Operating within 0~60 centigrade Storage within -10-70 centigrade | Certification: | EMC : CE , FCC Safety : RoHS , Erp | Application: | Industrial Control System | Gewicht: | 2.2 kg |
|
| | |
| | | |
| | | |
| |