| |
|
| Artikel-Nr.: 2072-1565 Herst.-Nr.: UJ-260 EAN/GTIN: 0613165217079 |
| |
|
| | |
| Panasonic 12.7mm Blu-ray burner for notebooks and laptops Panasonic Blu-ray drives are the industry's first, fastest, and most compatible Blu-ray drives. - Slimline SATA technology advances beyond the bottleneck of IDE connections - 6x Speed on BD-R 25GB and 50GB media - 4x Speed on all BD-R XL media - Backwards compatibility with all the most popular DVD and CD media formats, including DVD-RAM discs With the power of a Blu-ray burner comes the next generation of data storage technology. Able to burn: - 25GB on a single layer Blu-ray disc - 50GB on a double layer Blu-ray disc - 100GB on a triple layer Blu-ray disc - 128GB on a quad layer Blu-ray disc
Weitere Informationen: | | Media: | Write | BD-R (25GB SL/50GB DL): | 6x(25GB) / 6x(50GB) | BD-R XL (100GB TL/128GB QL): | 4X(100GB) / 4x(128GB) | BD-RE (25GB SL/50GB DL): | 2X(25GB) / 2X(50GB) | BD-RE XL (100GB TL): | 2X(100GB) | BD-ROM: | N/A | DVD-RAM (Bare Disc): | 3-5X | DVD-R (Single Layer/Dual Layer): | 8x(SL) / 6x(DL) | DVD-RW: | 6x | DVD+R(Single layer/Dual Layer): | 8x(SL) / 6x(DL) | DVD+RW: | 8X | DVD-ROM: | N/A | CD-R: | 24X | CD-RW: | 24X | CD-ROM: | N/A | Gewicht: | 0.3 kg |
|
| | |
| | | |
| | | |
| |